Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Sub-Category
Shape
Color
Type
Length
Depth
Volt Bulb
Number of Bulbs
Item
Width
Diameter
Lamp Type
Lamp Life
Brand
Price
Shop By
Ratings

Automotive Lamps and Bulbs

91 Results Found that Include 456 Products

Results per page:  16 | 32 | 48
  • GROTE
  • License Lamp Odd License Lamp Odd
  • Multiple product options available

    License Lamp, Low Profile, Length 3-1/2", Depth 2", Shape Odd, Lamp Type LED, 12, Material Polycarbonate and Current Rating 0.04A; Varies by Color and Width

  • GROTE
  • Side Marker Clearance Lamp Oval Side Marker Clearance Lamp Oval
  • Multiple product options available

    Side Marker Clearance Lamp, Length 2-5/8", Width 1", Depth 11/16", Shape Oval, Lamp Type LED, 12, Material Polycarbonate, Current Rating 0.05A, Termination Type...More

  • GROTE
  • Utility Lamp Round Utility Lamp Round
  • Multiple product options available

    Utility Lamp, Shape Round and Lamp Type Incandescent; Varies by Sub-Category, Color, Depth, Volt Bulb and Diameter

  • GROTE
  • Replacement Lamp Candle Replacement Lamp Candle
  • Multiple product options available

    Replacement Lamp, Clear, Shape Candle, Lamp Type Halogen, Current Rating 2.7A, Termination Type Hardwired with Spade Terminal and Used For Replacement Bulb for Warning...More

  • GROTE
  • Fog Lamp Rectangle Fog Lamp Rectangle
  • Multiple product options available

    Fog Lamp, Shape Rectangle, Lamp Type Halogen, 12 and Termination Type Hardwired; Varies by Color, Length, Depth and Width

  • GROTE
  • Utility Trailer Light Square Utility Trailer Light Square
  • Multiple product options available

    Utility Trailer Light, Length 5", Width 4-1/2", Depth 3", Red, Shape Square, Base Mounting Centers 2", Post 1/4 20 x 1, Lamp Type Incandescent, 12, 1, Material...More

Rope Lighting
  • GROTE
  • Rope Lighting Rope Lighting
  • Item # 2CWK8
  • Mfr. Model # 60481
  • Rope Light, Cut To Fit, Length 50', Diameter 1/2 In., White, Shape Odd, Lamp Type LED, 12 Volt Bulb, Used For...More

Aerodynamic Cab Marker LED Lamp
  • GROTE
  • Aerodynamic Cab Marker LED Lamp Aerodynamic Cab Marker LED Lamp
  • Item # 2CVY2
  • Mfr. Model # 47183
  • Cab Marker, Small Aerodynamic, Length 7-9/16 In., Width 2-5/8 In., Depth 2-1/8 In., Yellow, Shape Odd, Lamp...More

Work Lamp,Mini,Flush Mount,LED
  • GROTE
  • Work Lamp, Mini, Flush Mount, LED Work Lamp,Mini,Flush Mount,LED
  • Item # 5UVX6
  • Mfr. Model # 63610
  • Flood Lamp, Flood, Mini, Length 6-7/8 In., Width 3-7/8 In., Depth 2-7/16 In., Clear, Shape Rectangle, Lamp...More

Courtesy Lamp,LED,L 3 In,W 2-1/8 In
  • GROTE
  • Courtesy Lamp, LED, L 3 In, W 2-1/8 In Courtesy Lamp,LED,L 3 In,W 2-1/8 In
  • Item # 5UWE5
  • Mfr. Model # G6261
  • Courtesy Lamp, Length 3 In., Width 2 In., Depth 5/8 In., White/Clear, Shape Oval, Lamp Type LED, 12 Volt...More

Marker Lamp,Side Turn,Economy,Yellow
  • GROTE
  • Marker Lamp, Side Turn, Economy, Yellow Marker Lamp,Side Turn,Economy,Yellow
  • Item # 2VNW9
  • Mfr. Model # 52253
  • Turn Lamp, Economy, Length 6-1/2 In., Width 2-1/4 In., Depth 2-3/4 In., Yellow, Shape Oval, Lamp Type...More

Courtesy Lamp,Chrome-Plated,Clear
  • GROTE
  • Courtesy Lamp, Chrome-Plated, Clear Courtesy Lamp,Chrome-Plated,Clear
  • Item # 2VPC6
  • Mfr. Model # 60251
  • Courtesy Lamp, Length 3-1/4 In., Width 2-1/4 In., Depth 1-1/4 In., Clear, Shape Square, Base Mounting Centers...More

  • GROTE
  • Stop-Turn-Tail Lamp Odd Stop-Turn-Tail Lamp Odd
  • Multiple product options available

    Stop-Turn-Tail Lamp, Length 6-3/4", Width 5-3/4", Depth 2-7/8", Red, Shape Odd, 12, Material Polycarbonate/Acrylic, Termination Type Hardwired and Used For Replacement;...More

  • GROTE
  • Dome Lamp Rectangle Dome Lamp Rectangle
  • Multiple product options available

    Dome Lamp, Shape Rectangle and Termination Type Hardwired; Varies by Sub-Category, Color, Type, Length, Depth, Volt Bulb, Width, Lamp Type and Lamp Life

Two-Stud Plug-In Lamp
  • GROTE
  • Two-Stud Plug-In Lamp Two-Stud Plug-In Lamp
  • Item # 2CWG9
  • Mfr. Model # 55470
  • Plug-In Lamp, Two Stud, Length 4-3/4 In., Width 4-9/16 In., Depth 2-3/4 In., Red/Yellow, Shape Square, Lamp...More

Flourescent Lamp,Replacement
  • GROTE
  • License Lamp Oval License Lamp Oval
  • Multiple product options available

    License Lamp, Shape Oval, Lamp Type Incandescent, 12 and Current Rating 0.59A; Varies by Color, Length, Depth and Width

License Lamp,Twist-In,Clear
  • GROTE
  • License Lamp, Twist-In, Clear License Lamp,Twist-In,Clear
  • Item # 2VNN6
  • Mfr. Model # 45821
  • License Lamp, Twist-In Factory Sealed, Diameter 2 In., Depth 3/4 In., Clear, Shape Round, Lamp Type...More

  • GROTE
  • Combination Lamp Round Combination Lamp Round
  • Multiple product options available

    Combination Lamp, Diameter 4-1/4", Red, Shape Round, Lamp Type Incandescent, 12, Current Rating 0.59 to 2.1A and Termination Type Hardwired; Varies by Depth

  • GROTE
  • Bar Lamp Rectangle Bar Lamp Rectangle
  • Multiple product options available

    Bar Lamp, Shape Rectangle, 12 and Termination Type Hardwired; Varies by Sub-Category, Color, Type, Length, Depth, Width and Lamp Type

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More