Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Sub-Category
Shape
Color
Type
Length
Depth
Volt Bulb
Number of Bulbs
Item
Width
Diameter
Lamp Type
Lamp Life
Brand
Price
Shop By

Automotive Lamps and Bulbs

37 Results Found that Include 113 Products

Results per page:  16 | 32 | 48
Work Lamp, Rectangle,Halogen,Clear
  • TRUCK LITE CO INC
  • Work Lamp, Rectangle, Halogen, Clear Work Lamp, Rectangle,Halogen,Clear
  • Item # 5LMY8
  • Mfr. Model # 629WD
  • Work Lamp, Bulb Replaceable, Length 6-13/16 In., Width 3-1/4 In., Diameter 4-5/16 In., Depth 6-13/16 In.,...More

Back Up Lamp, Round,Clear
  • TRUCK LITE CO INC
  • Back Up Lamp, Round, Clear Back Up Lamp, Round,Clear
  • Item # 5LLU4
  • Mfr. Model # 40204
  • Back Up Lamp, Sealed, Length 5-1/2 In., Width 2 In., Diameter 5-1/2 In., Depth 2 In., Clear, Shape Round,...More

License Lamp,Rectangle,Clear
  • TRUCK LITE CO INC
  • License Lamp, Rectangle, Clear License Lamp,Rectangle,Clear
  • Item # 5NEK6
  • Mfr. Model # 15208
  • License Plate Lamp, Sealed, Length 2-1/2 In., Width 7/8 In., Diameter 1-1/4 In., Depth 2-1/2 In., Clear,...More

  • TRUCK LITE CO INC
  • Turn Lamp Oval Turn Lamp Oval
  • Multiple product options available

    Turn Lamp, Length 6-1/2", Width 2-1/2", Diameter 2-1/4", Depth 6-1/2", Shape Oval, Lamp Type Incandescent, 12 and Termination Type Pigtail; Varies by Color and Type

  • TRUCK LITE CO INC
  • Turn Lamp Rectangle Turn Lamp Rectangle
  • Multiple product options available

    Turn Lamp, Sealed, Length 6", Width 2-1/2", Yellow, Shape Rectangle, Lamp Type Incandescent and 12; Varies by Sub-Category and Depth

  • TRUCK LITE CO INC
  • Lamp Rectangle Lamp Rectangle
  • Multiple product options available

    Lamp, Shape Rectangle and Used For Replacement; Varies by Sub-Category, Color, Type, Length, Depth, Volt Bulb, Number of Bulbs, Width, Lamp Type and Lamp Life

Pigtail,LED,Black,5-3/4 in. dia.
Clearance/Marker,Rectangle,Red
  • TRUCK LITE CO INC
  • Clearance/Marker, Rectangle, Red Marker Lamp, Rectangle
  • Item # 5NEJ8
  • Mfr. Model # 14200R
  • Marker Lamp, Sealed, Length 2-7/8 In., Width 3/4 In., Diameter 1-7/8 In., Depth 2-7/8 In., Red, Shape...More

Fog Lamp,Candle,Clear
  • TRUCK LITE CO INC
  • Fog Lamp, Candle, Clear Fog Lamp,Candle,Clear
  • Item # 5NDR7
  • Mfr. Model # 80561
  • Fog/Drive Lamp, Bulb Replaceable, Clear, Shape Candle, Post -, 24 Volt Bulb, Termination Type Pigtail, Fits...More

Snow Plow Light Kit
  • TRUCK LITE CO INC
  • Snow Plow Light Kit Snow Plow Light Kit
  • Item # 8RP18
  • Mfr. Model # 80888
  • Snow Plow Light Kit, 12 Volt Bulb, Material Polycarbonate and Steel, Includes High Beam/Low Beam Halogen...More

  • TRUCK LITE CO INC
  • Lamp Round Lamp Round
  • Multiple product options available

    Lamp, Sealed, Shape Round, Fits Universal and Used For Replacement; Varies by Sub-Category, Color, Depth, Volt Bulb, Number of Bulbs, Diameter, Lamp Type and Lamp Life

Multi Funtion Lamp,Round,Clear
  • TRUCK LITE CO INC
  • Multi Funtion Lamp, Round, Clear Multi Funtion Lamp,Round,Clear
  • Item # 5LMX6
  • Mfr. Model # 620W
  • Multi Function, Bulb Replaceable, Length 5 In., Diameter 5 In., Clear, Shape Round, Post -, 12.8 Volt Bulb,...More

Cab Marker,Odd,Yellow
  • TRUCK LITE CO INC
  • Cab Marker, Odd, Yellow Cab Marker,Odd,Yellow
  • Item # 5NFE0
  • Mfr. Model # 25062Y
  • Cab Markers Kit, Kit, Length 4 In., Width 3 In., Diameter 2-1/4 In., Depth 4 In., Yellow, Shape Odd, Base...More

  • TRUCK LITE CO INC
  • Clearance/Marker Lamp Kit Rectangle Clearance/Marker Lamp Kit Rectangle
  • Multiple product options available

    Clearance/Marker Lamp Kit, Length 4-1/2", Width 2-1/8", Diameter 1-5/8", Depth 4-1/2", Shape Rectangle, Lamp Type Incandescent, 14, Termination Type Pigtail and Includes...More

  • TRUCK LITE CO INC
  • Lamp Oblong Lamp Oblong
  • Multiple product options available

    Lamp, Sealed, Shape Oblong, Lamp Type LED, 12, Material Polycarbonate, Fits Universal and Used For Replacement; Varies by Sub-Category, Color, Length, Depth, Number of...More

  • TRUCK LITE CO INC
  • Harness Harness
  • Multiple product options available

    Multiple product options available

Lamp,Bulb Replaceable,Red/Yellow
  • TRUCK LITE CO INC
  • Lamp, Bulb Replaceable, Red/Yellow Lamp,Bulb Replaceable,Red/Yellow
  • Item # 19LY55
  • Mfr. Model # 4810
  • Lamp, Bulb Replaceable, Length 4-3/4 In., Width 4-3/4 In., Depth 3-1/4 In., Red/Yellow, Shape Square, Post...More

Pigtail
Lamp,Sealed,Yellow
  • TRUCK LITE CO INC
  • Lamp, Sealed, Yellow Lamp,Sealed,Yellow
  • Item # 19LY63
  • Mfr. Model # 1155A
  • Lamp, Sealed, Length 3-1/2 In., Width 2-3/4 In., Depth 1-3/4 In., Yellow, Shape Triangular, Base Mounting...More

Lamp,Sealed,Yellow
  • TRUCK LITE CO INC
  • Lamp, Sealed, Yellow Lamp,Sealed,Yellow
  • Item # 19LY15
  • Mfr. Model # 30276Y
  • Lamp, Sealed, Diameter 2 In., Depth 1-3/4 In., Yellow, Shape Beehive, Lamp Type LED, 12 Volt Bulb, 5 Number...More

Dome Lamp,Rectangle,LED,Clear
  • TRUCK LITE CO INC
  • Dome Lamp, Rectangle, LED, Clear Dome Lamp,Rectangle,LED,Clear
  • Item # 5LNK6
  • Mfr. Model # 80251C
  • Dome Lamp, Super 80, Length 18-1/8 In., Width 1 In., Diameter 5-3/4 In., Depth 18-1/8 In., Clear, Shape...More

Rear Turn,Round,LED,Yellow
  • TRUCK LITE CO INC
  • Rear Turn, Round, LED, Yellow Rear Turn,Round,LED,Yellow
  • Item # 5LMF1
  • Mfr. Model # 44201Y
  • Rear Turn, Super 44, Length 4-1/4 In., Width 1-3/4 In., Diameter 4-1/4 In., Depth 1-3/4 In., Yellow, Shape...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More