Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Automotive Exterior

72 Results Found that Include 72 Products

Results per page:  16 | 32 | 48
Disc Horn,Electric,Voltage 12
  • WOLO
  • Disc Horn, Electric, Voltage 12 Disc Horn,Electric,Voltage 12
  • Item # 3FHY6
  • Mfr. Model # 357-12
  • Industrial Disc Horn, Electric, Width 2 1/4 In., Dia. 3 3/4 In., Material Steel, Finish Black Painted,...More

  • Category : Horns
Horn Button Switch
  • WOLO
  • Horn Button Switch Horn Button Switch
  • Item # 3FHW7
  • Mfr. Model # HS-1
  • Horn Button Switch, Length 2 3/4 In., Width 1 5/8 In., Height 3/4 In., Material Steel and Plastic, Finish...More

  • Category : Horn Accessories
Low Tone Extra Loud Replacement Horn
  • WOLO
  • Low Tone Extra Loud Replacement Horn Low Tone Extra Loud Replacement Horn
  • Item # 3FHU6
  • Mfr. Model # 380-2T
  • Low Tone Extra Loud Replacement Horn, Electric, Length 3 1/8 In., Width 3 3/4 In., Height 3 1/2 In., Material...More

  • Category : Horns
Extreme Duty Dual Trumpet Horn,Air
  • WOLO
  • Extreme Duty Dual Trumpet Horn, Air Extreme Duty Dual Trumpet Horn,Air
  • Item # 3FHV5
  • Mfr. Model # 805
  • Extreme Duty Dual Trumpet Horn, Air, Length 14 1/2 In., Width 7 3/4 In., Height 5 In., Material Steel, Finish...More

  • Category : Horns
Three Trumpet Train Horn,Air
  • WOLO
  • Three Trumpet Train Horn, Air Three Trumpet Train Horn,Air
  • Item # 3FHV9
  • Mfr. Model # 837
  • Three Trumpet Train Horn, Air, Length 16 1/2 In., Width 14 3/4 In., Height 11 In., Material Brass, Finish...More

  • Category : Horns
Electronic Horn,114.4 dB
  • WOLO
  • Electronic Horn, 114.4 dB Electronic Horn,114.4 dB
  • Item # 3FHX7
  • Mfr. Model # EE100
  • Electronic Horn, Heavy Duty-UL Listed, Length 4 3/4 In., Width 4 7/8 In., Height 4 3/4 In., Dia. 5 In.,...More

  • Category : Horns
Disc Horn,Electric,Voltage 24
  • WOLO
  • Disc Horn, Electric, Voltage 24 Disc Horn,Electric,Voltage 24
  • Item # 3FHY7
  • Mfr. Model # 357-24
  • Industrial Disc Horn, Electric, Width 2 1/4 In., Dia. 3 3/4 In., Material Steel, Finish Black Painted,...More

  • Category : Horns
Dual Trumpet Big Rig Sound Horn,Air
  • WOLO
  • Dual Trumpet Big Rig Sound Horn, Air Dual Trumpet Big Rig Sound Horn,Air
  • Item # 3FHV1
  • Mfr. Model # 417
  • Dual Trumpet Big Rig Sound Horn, Air, Length 12 1/4 In., Width 3 In., Height 3 In., Material Plastic, Finish...More

  • Category : Horns
High/Low Tone Air Horn,123.5 dB
  • WOLO
  • High/Low Tone Air Horn, 123.5 dB High/Low Tone Air Horn,123.5 dB
  • Item # 45A219
  • Mfr. Model # 619
  • High/Low Tone Air HornLength (In.) 4-5/8, Width (In.) 3-1/2, Height (In.) 5-3/4Material Plastic, Finish...More

  • Category : Horns
Air Horn Compressor
  • WOLO
  • Air Horn Compressor Air Horn Compressor
  • Item # 3FHW6
  • Mfr. Model # 400-C
  • Air Horn Compressor, Direct Drive, Length 4 1/2 In., Dia. 2 1/2 In., Material Steel, Pressure 12 To 14 PSI,...More

  • Category : Horns
Dual Trumpet Horn,Air,Red,Under-Hood
  • WOLO
  • Dual Trumpet Horn, Air, Red, Under-Hood Dual Trumpet Horn,Air,Red,Under-Hood
  • Item # 3FHU9
  • Mfr. Model # 400
  • Dual Trumpet Horn, Air, Length 8 1/2 In., Width 3 In., Height 3 In., Material Plastic, Finish Red, Under-Hood...More

  • Category : Horns
Dual Trumpet Horn,Air,Chrome,Roof Mount
  • WOLO
  • Dual Trumpet Horn, Air, Chrome, Roof Mount Dual Trumpet Horn,Air,Chrome,Roof Mount
  • Item # 3FHV2
  • Mfr. Model # 418
  • Dual Trumpet Horn, Air, Length 13 5/8 In., Width 6 1/2 In., Height 3 1/4 In., Material Plastic and Steel,...More

  • Category : Horns
High Tone Extra Loud Replacement Horn
  • WOLO
  • High Tone Extra Loud Replacement Horn High Tone Extra Loud Replacement Horn
  • Item # 3FHU7
  • Mfr. Model # 385-2T
  • High Tone Extra Loud Replacement Horn, Electric, Length 3 1/8 In., Width 3 3/4 In., Height 3 1/2 In.,...More

  • Category : Horns
Dual Trumpet Horn,Electric,8 In W,125 dB
Air Pressure Switch
  • WOLO
  • Air Pressure Switch Air Pressure Switch
  • Item # 3FHX3
  • Mfr. Model # PS-1
  • Air Pressure Switch, Length 1 3/4 In., Dia. 1 In., Material Metal and Plastic, Pressure 80 To 110 PSI, 3.5...More

  • Category : Horn Accessories
High Tone Disc Horn,Electric
  • WOLO
  • High Tone Disc Horn, Electric High Tone Disc Horn,Electric
  • Item # 3FHU3
  • Mfr. Model # 305-2T
  • High Tone Disc Horn, Electric, Width 2 In., Dia. 3 3/4 In., Material Steel, Finish Black Painted, Decibels...More

  • Category : Horns
Low Tone Disc Horn,Electric
  • WOLO
  • Low Tone Disc Horn, Electric Low Tone Disc Horn,Electric
  • Item # 3FHU2
  • Mfr. Model # 300-2T
  • Low Tone Disc Horn, Electric, Width 2 In., Dia. 3 3/4 In., Material Steel, Finish Black Painted, Decibels 115...More

  • Category : Horns
One Piece Horn,Air,Black,Under-Hood
  • WOLO
  • One Piece Horn, Air, Black, Under-Hood One Piece Horn,Air,Black,Under-Hood
  • Item # 3FHX5
  • Mfr. Model # 419
  • One Piece Horn, Air, Length 4 1/2 In., Width 2 1/2 In., Height 4 1/2 In., Material Plastic, Finish Black,...More

  • Category : Horns
On Board Air System,Use With Air Horns
  • WOLO
  • On Board Air System, Use With Air Horns On Board Air System,Use With Air Horns
  • Item # 3FHW1
  • Mfr. Model # 840
  • On Board Air System, 2.03 CFM, Length 18 In., Width 5 In., Height 5 3/4 In., Material Steel, Finish Black...More

  • Category : Horn Accessories
SIBERIAN EXPRESS ABS AIR HORN
BULL HORN ELECTRIC HORN
OOOGA HORN
Dual Trumpet Horn,Electric,4 In W,116 dB
  • WOLO
  • Dual Trumpet Horn, Electric, 4 In W, 116 dB Dual Trumpet Horn,Electric,4 In W,116 dB
  • Item # 3FHW4
  • Mfr. Model # 120
  • Low Tone and High Tone Trumpet Set, Electric, Length 18 1/2 In., Width 4 In., Height 4 1/2 In., Material...More

  • Category : Horns
High Tone Horn,Air
  • WOLO
  • High Tone Horn, Air High Tone Horn,Air
  • Item # 3FHV8
  • Mfr. Model # 825
  • High Tone Horn, High Pressure Air, Length (In.) 24-1/2, Width (In.) 8-1/4, Height (In.) 4-1/2, Material...More

  • Category : Horns
Air Horn,Electric,5-3/4 in. L,12VDC
  • WOLO
  • Air Horn, Electric, 5-3/4 in. L, 12VDC Air Horn,Electric,5-3/4 in. L,12VDC
  • Item # 33HE40
  • Mfr. Model # 719
  • Air Horn, Electric, Length (In.) 5-3/4, Width (In.) 3-1/2, Height (In.) 4-37/64, Material ABS Plastic, Finish...More

  • Category : Horns
Industrial Horn,Metal,2-1/2 in. H
  • WOLO
  • Industrial Horn, Metal, 2-1/2 in. H Industrial Horn,Metal,2-1/2 in. H
  • Item # 33HE46
  • Mfr. Model # 372LG-24/48
  • Industrial Horn, Electric, Length (In.) 7, Width (In.) 5, Height (In.) 2-1/2, Dia. (In.) 5, Material Metal,...More

  • Category : Horns
High Tone Replacement Horn,Electric
  • WOLO
  • High Tone Replacement Horn, Electric High Tone Replacement Horn,Electric
  • Item # 3FHU5
  • Mfr. Model # 315-2T
  • High Tone Replacement Horn, Electric, Length 3 1/8 In., Width 3 3/4 In., Height 3 1/2 In., Material Steel and...More

  • Category : Horns
Horn Button Switch And Wire
Beep Beep Horn,Voltage 24,LA Bracket
  • WOLO
  • Beep Beep Horn, Voltage 24, LA Bracket Beep Beep Horn,Voltage 24,LA Bracket
  • Item # 3FHY1
  • Mfr. Model # 370LA-24L2
  • Industrial Horn, Electric, Length 2 1/2 In., Width 4 3/4 In., Height 6 1/8 In., Dia. 5 In., Material Steel,...More

  • Category : Horns
Lanyard Hand Pull Air Valve
  • WOLO
  • Lanyard Hand Pull Air Valve Lanyard Hand Pull Air Valve
  • Item # 3FHX1
  • Mfr. Model # 803-LV
  • Lanyard Hand Manual Pull Air Valve, Length 3 In., Width 1 3/4 In., Height 1 In., Material Plastic, Finish...More

  • Category : Horn Accessories
Air Horn Relay
  • WOLO
  • Air Horn Relay Air Horn Relay
  • Item # 3FHX4
  • Mfr. Model # 400-R
  • Air Horn Relay, Length 1 In., Width 1 In., Height 2 In., Material Plastic, Finish Black, 30 Amps, Voltage 12...More

  • Category : Horn Accessories
Low Tone Replacement Horn,Electric
  • WOLO
  • Low Tone Replacement Horn, Electric Low Tone Replacement Horn,Electric
  • Item # 3FHU4
  • Mfr. Model # 310-2T
  • Low Tone Replacement Horn, Electric, Length 3 1/8 In., Width 3 3/4 In., Height 3 1/2 In., Material Steel and...More

  • Category : Horns
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More