Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Automotive Battery Terminals

179 Results Found that Include 179 Products

Results per page:  16 | 32 | 48
Univ Terminal,6 to 2/0 ga.,Red & Blk,PK2
Battery Terminal,Bolt,Lead, Positive
Battery Terminal,Bolt,Lead, Negative
Univ Battery Terminal,6 to 2/0ga,PK2
Battery Terminal,Stud,3/8in.,Red
  • RIVERSIDE MFG.
  • Battery Terminal, Stud, 3/8in., Red Battery Terminal,Stud,3/8in.,Red
  • Item # 36TP20
  • Mfr. Model # S240-7000R
  • Battery Terminal, Connection Type Stud, Color Code Red, Stud Size 3/8 In., Polarity Neutral, Attachment...More

Military Terminal,Bolt,Lead,Neg,PK5
Military Battery Terminal,Bolt,Lead,PK5
Univ Battery Terminal,6 to 2/0ga,Brass
Battery Terminal,6 to 2/0ga,Lead,PK25
Military Terminal,All Gauge,Copper/Lead
  • QUICK CABLE
  • Military Terminal, All Gauge, Copper/Lead Military Terminal,All Gauge,Copper/Lead
  • Item # 5LMP5
  • Mfr. Model # 5349-525-001N
  • Battery Terminal, Alignment Military, Connection Type Bolt, Gauge All, Polarity Negative, Connection Material...More

Battery Terminal,Stud,3/8in.,Black
  • RIVERSIDE MFG.
  • Battery Terminal, Stud, 3/8in., Black Battery Terminal,Stud,3/8in.,Black
  • Item # 36TP19
  • Mfr. Model # S240-7000
  • Battery Terminal, Connection Type Stud, Color Code Black, Stud Size 3/8 In., Polarity Neutral, Attachment...More

Military Terminal,Bolt,Copper,Pos
  • FUSION
  • Military Terminal, Bolt, Copper, Pos Military Terminal,Bolt,Copper,Pos
  • Item # 25KD36
  • Mfr. Model # 5350P
  • Connectors, Copper Material, Length (In.) 3/4, Connector Type Positive, Features Long Bolt Permits Additional...More

Straight Battery Terminal,4 ga.,Gray,PK5
  • TM

    Grainger Choice

  • WESTWARD
  • Straight Battery Terminal, 4 ga., Gray, PK5 Straight Battery Terminal,4 ga.,Gray,PK5
  • Item # 23PC75
  • Mfr. Model # 23PC75
  • Clamp Barrel, Copper Material, 4 Gauge, Stud Size (In.) 5/16, Bolt Connection, Gray, SAE J163 Standards,...More

Military Terminal,2 to 1/0ga,Lead,PK2
Battery Terminal,Stud,5/16in.,Black
  • RIVERSIDE MFG.
  • Battery Terminal, Stud, 5/16in., Black Battery Terminal,Stud,5/16in.,Black
  • Item # 36TP23
  • Mfr. Model # S240-9000
  • Battery Terminal, Connection Type Stud, Color Code Black, Stud Size 5/16 In., Polarity Neutral, Attachment...More

Straight Battery Terminal,1 ga.,Pink
Straight Battery Terminal,4 ga.,Gray
Straight Terminal,1 and 2ga,Purp,Neg
  • FUSION
  • Straight Terminal, 1 and 2ga, Purp, Neg Straight Terminal,1 and 2ga,Purp,Neg
  • Item # 25KD92
  • Mfr. Model # 406301N
  • Straight Clamp, Connectors, Connector Type Solder, Max. Wire Size 2 and 1, Description/Special Features Tin...More

Terminal Flag,3/0 ga.,Purple,Neg
  • FUSION
  • Terminal Flag, 3/0 ga., Purple, Neg Terminal Flag,3/0 ga.,Purple,Neg
  • Item # 25KC90
  • Mfr. Model # 4330N
  • Connector Flag, Connectors, Connector Type Crimp, Color Purple, Max. Wire Size 3/0, Description/Special...More

Straight Battery Terminal,4 ga.,Gray,PK5
Battery Terminal Flag,3/0 ga.,Purple,PK5
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Terminal Flag, 3/0 ga., Purple, PK5 Battery Terminal Flag,3/0 ga.,Purple,PK5
  • Item # 23PC94
  • Mfr. Model # 23PC94
  • Connector Flag, Copper Material, 3/0 Gauge, Stud Size (In.) 5/16, Bolt Connection, Purple, SAE J163...More

Battery Terminal,Stud,1/2in.,Black
  • RIVERSIDE MFG.
  • Battery Terminal, Stud, 1/2in., Black Battery Terminal,Stud,1/2in.,Black
  • Item # 36TP21
  • Mfr. Model # S240-8000
  • Battery Terminal, Connection Type Stud, Color Code Black, Stud Size 1/2 In., Polarity Neutral, Attachment...More

Straight Battery Terminal,2/0ga,Orng,PK5
  • TM

    Grainger Choice

  • WESTWARD
  • Straight Battery Terminal, 2/0ga, Orng, PK5 Straight Battery Terminal,2/0ga,Orng,PK5
  • Item # 23PC80
  • Mfr. Model # 23PC80
  • Clamp Barrel, Copper Material, 2/0 Gauge, Stud Size (In.) 5/16, Bolt Connection, Orange, SAE J163 Standards,...More

Straight Battery Terminal,2/0 ga.,Orange
  • TM

    Grainger Choice

  • WESTWARD
  • Straight Battery Terminal, 2/0 ga., Orange Straight Battery Terminal,2/0 ga.,Orange
  • Item # 23PC56
  • Mfr. Model # 23PC56
  • Clamp Barrel, Copper Material, 2/0 Gauge, Stud Size (In.) 5/16, Bolt Connection, Orange, SAE J163 Standards,...More

Straight Battery Terminal,2/0 ga.,Orange
  • TM

    Grainger Choice

  • WESTWARD
  • Straight Battery Terminal, 2/0 ga., Orange Straight Battery Terminal,2/0 ga.,Orange
  • Item # 23PC55
  • Mfr. Model # 23PC55
  • Clamp Barrel, Copper Material, 2/0 Gauge, Stud Size (In.) 5/16, Bolt Connection, Orange, SAE J163 Standards,...More

Univ Battery Terminal,6 to 2/0ga,PK2
Straight Terminal,1/0 ga.,Black,Pos
  • FUSION
  • Straight Terminal, 1/0 ga., Black, Pos Straight Terminal,1/0 ga.,Black,Pos
  • Item # 25KD31
  • Mfr. Model # 4010P
  • Straight Clamp, Connectors, Connector Type Crimp, Color Black, Max. Wire Size 1/0, Description/Special...More

Straight Terminal,1 and 2ga,Pink,Pos
  • FUSION
  • Straight Terminal, 1 and 2ga, Pink, Pos Straight Terminal,1 and 2ga,Pink,Pos
  • Item # 25KD94
  • Mfr. Model # 406301P
  • Straight Clamp, Connectors, Connector Type Solder, Color Pink, Max. Wire Size 2 and 1, Description/Special...More

Straight Terminal,2/0 ga.,Orange,Neg
  • QUICK CABLE
  • Straight Terminal, 2/0 ga., Orange, Neg Straight Terminal,2/0 ga.,Orange,Neg
  • Item # 5LLU6
  • Mfr. Model # 4020-525-001N
  • Wire Terminal, Negative Battery Post, Straight Clamp, Terminal Type Crimp, Wire Range 2/0 AWG, Color Orange,...More

Straight Terminal,4/0 ga.,Yellow,Pos
  • FUSION
  • Straight Terminal, 4/0 ga., Yellow, Pos Straight Terminal,4/0 ga.,Yellow,Pos
  • Item # 25KD34
  • Mfr. Model # 4040P
  • Straight Clamp, Connectors, Connector Type Crimp, Color Yellow, Max. Wire Size 4/0, Description/Special...More

Straight Battery Terminal,2 ga.,Green
  • FUSION
  • Straight Battery Terminal, 2 ga., Green Straight Battery Terminal,2 ga.,Green
  • Item # 25KE01
  • Mfr. Model # 4002U
  • Straight Clamp, Connectors, Connector Type Crimp, Color Green, Max. Wire Size 2, Description/Special Features...More

Straight Terminal,2/0 ga.,Orange,Pos
  • FUSION
  • Straight Terminal, 2/0 ga., Orange, Pos Straight Terminal,2/0 ga.,Orange,Pos
  • Item # 25KD95
  • Mfr. Model # 4110-525-001P
  • Battery Terminal, Alignment Straight, Connection Type Crimp, Gauge 2/0 ga., Color Code Orange, Polarity...More

Results per page:  16 | 32 | 48

Browse our collection of automotive battery terminals for a number of different automobiles. Use them for automotive and light truck tasks. Our battery terminals convert battery posts to stud connectors. They also can create a quick disconnection from the battery used. Our terminals eliminate current drain when stored. Some of our terminals are sold with hardware included. Some of them act as conductors. We offer straight, standard and military battery terminals.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More