Skip Content

Automotive Battery Terminals

178 results found that include 178 products

Browse our collection of automotive battery terminals for a number of different automobiles. Use them for automotive and light truck tasks. Our battery terminals convert battery posts to stud connectors. They also can create a quick disconnection from the battery used. Our terminals eliminate current drain when stored. Some of our terminals are sold with hardware included. Some of them act as conductors. We offer straight, standard and military battery terminals.Close

Filter Results By

Viewing as

List
  • Univ Battery Terminal,6 to 2/0ga,PK2
    Univ Battery Terminal,6 to 2/0ga,PK2
    • GROTE
    • Item # 2FFJ2
    • Mfr. Model # 82-9135
    • Universal Clamp Automotive, Lead Material, Bolt Connection, Zinc, Package Quantity 2

  • Battery Terminal,Bolt,Lead, Positive
    Battery Terminal,Bolt,Lead, Positive
    • QUICK CABLE
    • Item # 2FDV6
    • Mfr. Model # 5516-360-001P
    • Battery Terminal, Connection Type Bolt, Gauge -, Stud Size 3/8 In., Polarity Positive, Attachment Location...More

  • Battery Terminal,Bolt,Lead, Negative
    Battery Terminal,Bolt,Lead, Negative
    • QUICK CABLE
    • Item # 2FDV8
    • Mfr. Model # 5518-360-001N
    • Battery Terminal, Connection Type Bolt, Gauge -, Stud Size 3/8 In., Polarity Negative, Attachment Location...More

  • Straight Terminal,2/0 ga.,Orange,Neg
    Straight Terminal,2/0 ga.,Orange,Neg
    • QUICK CABLE
    • Item # 5LLU6
    • Mfr. Model # 4020-525-001N
    • Wire Terminal, Negative Battery Post, Straight Clamp, Terminal Type Crimp, Wire Range 2/0 AWG, Color Orange,...More

  • Military Battery Terminal,Bolt,Lead,PK5
    Military Battery Terminal,Bolt,Lead,PK5
    • GROTE
    • Item # 2FFZ8
    • Mfr. Model # 84-9581
    • Connector Military, Steel Material, Bolt Connection, Zinc, Mil Spec Standards, Package Quantity 5, style is...More

  • Straight Terminal,All Gauge,Copper/Brass
    Straight Terminal,All Gauge,Copper/Brass
    • QUICK CABLE
    • Item # 2FDX8
    • Mfr. Model # 850112-360-001N
    • Quick Disconnect, -, Copper/Brass Material, - Gauge, Length (In.) -, Width (In.) -, Depth (In.) -, Stud Size...More

  • Univ Terminal,6 to 2/0 ga.,Red & Blk,PK2
    Univ Terminal,6 to 2/0 ga.,Red & Blk,PK2
    • GROTE
    • Item # 2FDY3
    • Mfr. Model # 82-9613
    • Universal Clamp, Lead Material, 6 to 2/O Gauge, Bolt Connection, Red & Black, Includes Steel Hardware,...More

  • Straight Terminal,2/0 ga.,Orange,Pos
    Straight Terminal,2/0 ga.,Orange,Pos
    • QUICK CABLE
    • Item # 5LLU8
    • Mfr. Model # 4020-525-001P
    • Wire Terminal, Positive Battery Post, Straight Clamp, Color Orange, Max. Wire Size 2/0, Max. Voltage 600,...More

  • Straight Battery Terminal,2/0 ga.,PK5
    Straight Battery Terminal,2/0 ga.,PK5
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 23PC79
    • Mfr. Model # 23PC79
    • Clamp Barrel, Copper Material, 2/0 Gauge, Stud Size (In.) 5/16, Bolt Connection, Orange, SAE J163 Standards,...More

  • Military Terminal,All Gauge,Copper/Lead
    Military Terminal,All Gauge,Copper/Lead
    • QUICK CABLE
    • Item # 5LMP5
    • Mfr. Model # 5349-525-001N
    • Battery Terminal, Alignment Military, Connection Type Bolt, Gauge All, Polarity Negative, Connection Material...More

  • Battery Terminal Flag,4/0 ga.,Yllw,Pos
    Battery Terminal Flag,4/0 ga.,Yllw,Pos
    • FUSION
    • Item # 25KD18
    • Mfr. Model # 4340P
    • Connector Flag, Connectors, Connector Type Crimp, Color Yellow, Max. Wire Size 4/0, Description/Special...More

  • Battery Terminal,Stud,3/8in.,Black
    Battery Terminal,Stud,3/8in.,Black
    • RIVERSIDE MFG.
    • Item # 36TP19
    • Mfr. Model # S240-7000
    • Battery Terminal, Connection Type Stud, Color Code Black, Stud Size 3/8 In., Polarity Neutral, Attachment...More

  • Battery Terminal,Straight,2/0 ga.,PK5
    Battery Terminal,Straight,2/0 ga.,PK5
    • GROTE
    • Item # 2FER4
    • Mfr. Model # 84-9205
    • Connector, Top Post to Side Terminal, Lead Material, 2/0 Gauge, Stud Size (In.) 1/4, Bolt Connection, Steel,...More

  • Straight Connector Conversion,Lead,PK2
    Straight Connector Conversion,Lead,PK2
    • GROTE
    • Item # 2CWR5
    • Mfr. Model # 82-9131
    • Side Terminal, Lead Material, Stud Size 3/8 In, Screw Connection, Die Cast Steel, Features Oversize Polarity...More

  • Straight Terminal,1 and 2ga,Purp,Neg
    Straight Terminal,1 and 2ga,Purp,Neg
    • FUSION
    • Item # 25KD92
    • Mfr. Model # 406301N
    • Straight Clamp, Connectors, Connector Type Solder, Max. Wire Size 2 and 1, Description/Special Features Tin...More

  • Battery Terminal Flag,2/0 ga.,Orange,Pos
    Battery Terminal Flag,2/0 ga.,Orange,Pos
    • FUSION
    • Item # 25KD14
    • Mfr. Model # 4320P
    • Connector Flag, Connectors, Connector Type Crimp, Color Orange, Max. Wire Size 2/0, Description/Special...More

  • Military Terminal,Bolt,Lead,Neg,PK5
    Military Terminal,Bolt,Lead,Neg,PK5
    • GROTE
    • Item # 2FFZ7
    • Mfr. Model # 84-9580
    • Connector Military, Steel Material, Bolt Connection, Zinc, Mil Spec Standards, Package Quantity 5, style is...More

  • Military Terminal,Bolt,Copper,Pos
    Military Terminal,Bolt,Copper,Pos
    • FUSION
    • Item # 25KD36
    • Mfr. Model # 5350P
    • Connectors, Copper Material, Length (In.) 3/4, Connector Type Positive, Features Long Bolt Permits Additional...More

  • Straight Battery Terminal,4 ga.,Gray
    Straight Battery Terminal,4 ga.,Gray
    • QUICK CABLE
    • Item # 5LLT3
    • Mfr. Model # 4004-525-001U
    • Wire Terminal, Universal Battery Post, Straight Clamp, Color Gray, Max. Wire Size 4, Max. Voltage 600,...More

  • Straight Terminal,1 and 2ga,Pink,Pos
    Straight Terminal,1 and 2ga,Pink,Pos
    • FUSION
    • Item # 25KD94
    • Mfr. Model # 406301P
    • Straight Clamp, Connectors, Connector Type Solder, Color Pink, Max. Wire Size 2 and 1, Description/Special...More

  • Straight Battery Terminal,1 ga.,Pink
    Straight Battery Terminal,1 ga.,Pink
    • QUICK CABLE
    • Item # 5LLR9
    • Mfr. Model # 4001-525-001U
    • Wire Terminal, Universal Battery Post, Straight Clamp, Color Pink, Max. Wire Size 1, Max. Voltage 600,...More

  • Straight Terminal,2/0 ga.,Black,Neg
    Straight Terminal,2/0 ga.,Black,Neg
    • FUSION
    • Item # 25KD93
    • Mfr. Model # 406320N
    • Straight Clamp, Connectors, Connector Type Solder, Max. Wire Size 2/0, Description/Special Features Tin...More

  • Battery Terminal,Stud,5/16in.,Red
    Battery Terminal,Stud,5/16in.,Red
    • RIVERSIDE MFG.
    • Item # 36TP24
    • Mfr. Model # S240-9000R
    • Battery Terminal, Connection Type Stud, Color Code Red, Stud Size 5/16 In., Polarity Neutral, Attachment...More

  • Straight Battery Terminal,Bolt,Lead,PK2
    Straight Battery Terminal,Bolt,Lead,PK2
    • GROTE
    • Item # 2CWR7
    • Mfr. Model # 82-9132
    • Connector, Lead Material, Stud Size 3/8 In, Bolt Connection, Die Cast Steel, Features Oversize Polarity Signs...More

  • Straight Battery Terminal,2/0ga,Orng,PK5
    Straight Battery Terminal,2/0ga,Orng,PK5
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 23PC80
    • Mfr. Model # 23PC80
    • Clamp Barrel, Copper Material, 2/0 Gauge, Stud Size (In.) 5/16, Bolt Connection, Orange, SAE J163 Standards,...More

  • Straight Battery Terminal,1/0 ga,Blk,PK5
    Straight Battery Terminal,1/0 ga,Blk,PK5
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 23PC77
    • Mfr. Model # 23PC77
    • Clamp Barrel, Copper Material, 1/0 Gauge, Stud Size (In.) 5/16, Bolt Connection, Black, SAE J163 Standards,...More

  • Straight Battery Terminal,4/0 ga.,Yellow
    Straight Battery Terminal,4/0 ga.,Yellow
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 23PC60
    • Mfr. Model # 23PC60
    • Clamp Barrel, Copper Material, 4/0 Gauge, Stud Size (In.) 5/16, Bolt Connection, Yellow, SAE J163 Standards,...More

  • Straight Battery Terminal,1/0 ga.,Black
    Straight Battery Terminal,1/0 ga.,Black
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 23PC54
    • Mfr. Model # 23PC54
    • Clamp Barrel, Copper Material, 1/0 Gauge, Stud Size (In.) 5/16, Bolt Connection, Black, SAE J163 Standards,...More

  • Straight Battery Terminal,2/0 ga.,Orange
    Straight Battery Terminal,2/0 ga.,Orange
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 23PC56
    • Mfr. Model # 23PC56
    • Clamp Barrel, Copper Material, 2/0 Gauge, Stud Size (In.) 5/16, Bolt Connection, Orange, SAE J163 Standards,...More

  • Straight Battery Terminal,1/0 ga,Blk,PK5
    Straight Battery Terminal,1/0 ga,Blk,PK5
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 23PC78
    • Mfr. Model # 23PC78
    • Clamp Barrel, Copper Material, 1/0 Gauge, Stud Size (In.) 5/16, Bolt Connection, Black, SAE J163 Standards,...More

  • Straight Battery Terminal,1/0 ga.,Black
    Straight Battery Terminal,1/0 ga.,Black
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 23PC53
    • Mfr. Model # 23PC53
    • Clamp Barrel, Copper Material, 1/0 Gauge, Stud Size (In.) 5/16, Bolt Connection, Black, SAE J163 Standards,...More

  • Straight Battery Terminal,2/0 ga.,Orange
    Straight Battery Terminal,2/0 ga.,Orange
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 23PC55
    • Mfr. Model # 23PC55
    • Clamp Barrel, Copper Material, 2/0 Gauge, Stud Size (In.) 5/16, Bolt Connection, Orange, SAE J163 Standards,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More