Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Autoclaves and Sterilizers

53 products found

Autoclaves and sterilizers at Grainger include autoclave sterility tape, saniclave, printer for records of sterilization parameters, and bioclave autoclave. Sterilization chambers are large enough to accommodate liquids, media, instruments, glassware, plasticware, and other common lab items. Standard 3 cycle options are preset for sterilizing liquids, wrapped instruments, or unwrapped instruments/plasticware, and can be adjusted as needed for special applications.Close

Filter Results By

Viewing as

List
  • Micro-Incinerator Heating Element, 6in

    Brand
    ARGOS TECHNOLOGIES
    Item #
    48WG49
    Mfr. Model #
    S3011H
    Micro-Incinerator Heating Element, 6in
    Web Price $194.50 / each
  • BIOCLAVE AUTOCLAVE 16L

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    9V391
    Mfr. Model #
    B4000-16
    BIOCLAVE AUTOCLAVE 16L
    Web Price $5,736.00 / each
  • Electronic Autoclave, 23L, 20 in. D

    Brand
    HEIDOLPH TUTTNAUER
    Item #
    33ZZ32
    Mfr. Model #
    023210401
    Electronic Autoclave, 23L, 20 in. D
    Web Price $8,507.00 / each
  • Electronic Autoclave, 19L, 105-137 deg C

    Brand
    HEIDOLPH TUTTNAUER
    Item #
    33ZZ22
    Mfr. Model #
    023210215
    Electronic Autoclave, 19L, 105-137 deg C
    Web Price $8,291.00 / each
  • Electronic Autoclave, 23L, 105-137 deg C

    Brand
    HEIDOLPH TUTTNAUER
    Item #
    33ZZ30
    Mfr. Model #
    023210380
    Electronic Autoclave, 23L, 105-137 deg C
    Web Price $10,914.00 / each
  • Electronic Autoclave, 23L, 59 min. C.Time

    Brand
    HEIDOLPH TUTTNAUER
    Item #
    33ZZ36
    Mfr. Model #
    023210452
    Electronic Autoclave, 23L, 59 min. C.Time
    Web Price $8,507.00 / each
  • Electronic Autoclave, 19L, 137 deg

    Brand
    HEIDOLPH TUTTNAUER
    Item #
    33ZZ24
    Mfr. Model #
    023210266
    Electronic Autoclave, 19L, 137 deg
    Web Price $8,291.00 / each
  • Analog Autoclave, 7.5L, 120VAC, 11A

    Brand
    HEIDOLPH TUTTNAUER
    Item #
    33ZZ17
    Mfr. Model #
    023210002
    Analog Autoclave, 7.5L, 120VAC, 11A
    Web Price $5,586.00 / each
  • Autoclave Sterility Tape 50m

    Brand
    DYNALON
    Item #
    12C194
    Mfr. Model #
    202065
    Autoclave Sterility Tape 50m
    Web Price $27.40 / each
  • Autoclave steam sterilizer

    Brand
    REVOLUTIONARY SCIENCE
    Item #
    13R283
    Mfr. Model #
    RS-SC-200
    Autoclave steam sterilizer
    Web Price $1,790.00 / each
  • Micro Bead Sterilizer, 300g Cap., 230VAC

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    422V31
    Mfr. Model #
    B1202-E
    Micro Bead Sterilizer, 300g Cap., 230VAC
    Web Price $646.36 / each
  • Bead, 1000g Capacity, Glass

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    422V32
    Mfr. Model #
    B1201-BEAD
    Bead, 1000g Capacity, Glass
    Web Price $23.63 / each
  • Micro Bead Sterilizer, 300g Cap., 115VAC

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    422V30
    Mfr. Model #
    B1202
    Micro Bead Sterilizer, 300g Cap., 115VAC
    Web Price $646.36 / each
  • Micro Bead Sterilizer, 150g Cap., 230VAC

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    422V29
    Mfr. Model #
    B1201-E
    Micro Bead Sterilizer, 150g Cap., 230VAC
    Web Price $534.16 / each
  • Micro Bead Sterilizer, 150g Cap., 115VAC

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    422V28
    Mfr. Model #
    B1201
    Micro Bead Sterilizer, 150g Cap., 115VAC
    Web Price $534.16 / each
  • BIOCLAVE MINIATURE AUTOCLAVE 8L

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    8NAD4
    Mfr. Model #
    B4000-M
    BIOCLAVE MINIATURE AUTOCLAVE 8L
    Web Price $4,458.00 / each
  • Paper for 8NAD5

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    8XX01
    Mfr. Model #
    B4000-PA
    Paper for 8NAD5
    Web Price $44.00 / each
  • Printer for 9V391, 120v DC

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    8NAD5
    Mfr. Model #
    B4000-P
    Printer for 9V391, 120v DC
    Web Price $338.00 / each
  • Micro-Incinerator Heating Element, 200W

    Brand
    ARGOS TECHNOLOGIES
    Item #
    48WG53
    Mfr. Model #
    S3022H
    Micro-Incinerator Heating Element, 200W
    Web Price $194.50 / each
  • Electronic Autoclave, 23L, 16-13/16in Ch H

    Brand
    HEIDOLPH TUTTNAUER
    Item #
    33ZZ49
    Mfr. Model #
    023210750
    Electronic Autoclave, 23L, 16-13/16in Ch H
    Web Price $10,518.00 / each
  • Analog Autoclave, 23L, 120VAC

    Brand
    HEIDOLPH TUTTNAUER
    Item #
    33ZZ28
    Mfr. Model #
    023210330
    Analog Autoclave, 23L, 120VAC
    Web Price $9,070.00 / each
  • Analog Autoclave, 23L, 220VAC

    Brand
    HEIDOLPH TUTTNAUER
    Item #
    33ZZ29
    Mfr. Model #
    023210355
    Analog Autoclave, 23L, 220VAC
    Web Price $7,160.00 / each
  • Analog Autoclave, 84L, 26 in. W, 13.6A

    Brand
    HEIDOLPH TUTTNAUER
    Item #
    33ZZ41
    Mfr. Model #
    023210550
    Analog Autoclave, 84L, 26 in. W, 13.6A
    Web Price $21,714.00 / each
  • Electronic Autoclave, 23L, 12A

    Brand
    HEIDOLPH TUTTNAUER
    Item #
    33ZZ37
    Mfr. Model #
    023210461
    Electronic Autoclave, 23L, 12A
    Web Price $9,140.00 / each
  • Analog Autoclave, 34.4L, 134degC M.Temp

    Brand
    HEIDOLPH TUTTNAUER
    Item #
    33ZZ44
    Mfr. Model #
    023210631
    Analog Autoclave, 34.4L, 134degC M.Temp
    Web Price $11,174.00 / each
  • Vertical Autoclave, 160L, 22A

    Brand
    HEIDOLPH TUTTNAUER
    Item #
    33ZZ58
    Mfr. Model #
    023210990
    Vertical Autoclave, 160L, 22A
    Web Price $43,789.00 / each
  • Electronic Autoclave, 23L, 0.2 deg

    Brand
    HEIDOLPH TUTTNAUER
    Item #
    33ZZ35
    Mfr. Model #
    023210444
    Electronic Autoclave, 23L, 0.2 deg
    Web Price $10,460.00 / each
  • Electronic Autoclave, 84L, Stainless Steel

    Brand
    HEIDOLPH TUTTNAUER
    Item #
    33ZZ42
    Mfr. Model #
    023210568
    Electronic Autoclave, 84L, Stainless Steel
    Web Price $25,206.00 / each
  • Vertical Autoclave, 85L, 220VAC, 15A

    Brand
    HEIDOLPH TUTTNAUER
    Item #
    33ZZ56
    Mfr. Model #
    023210745
    Vertical Autoclave, 85L, 220VAC, 15A
    Web Price $28,776.00 / each
  • Electronic Autoclave, 23L, 137 deg

    Brand
    HEIDOLPH TUTTNAUER
    Item #
    33ZZ33
    Mfr. Model #
    023210410
    Electronic Autoclave, 23L, 137 deg
    Web Price $9,140.00 / each
  • Electronic Autoclave, 19L, 12A

    Brand
    HEIDOLPH TUTTNAUER
    Item #
    33ZZ23
    Mfr. Model #
    023210258
    Electronic Autoclave, 19L, 12A
    Web Price $7,660.00 / each
  • Electronic Autoclave, 19L, Stainless Steel

    Brand
    HEIDOLPH TUTTNAUER
    Item #
    33ZZ25
    Mfr. Model #
    023210282
    Electronic Autoclave, 19L, Stainless Steel
    Web Price $8,652.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More