Skip Content

Audio Visual Equipment

2 results found that include 2 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Multimedia Projector, 1920 x 1200 Resolution, 16:10 Aspect&
Multimedia Projector, 1920 x 1200 Resolution, 16:10 Aspect&
  • CANON
  • Multimedia Projector, Resolution 1920 x 1200, Illumination 5000 lm, Aspect Ratio 16:10, Contrast Ratio 2500:1, Head 6-7/64 In., Lamp Included Yes, Lamp Life 2000 hr., Lamp Watts 370W bulb, Projection Stage Length 30 In. to 300 In., Projection Stage Width 30 In. to 300 In., Screen Size 40 In. to 500 In., Length 10-5/16 In., Width 18-5/16 In., Height 4-13/16 In., Cord Length 2 ft., Voltage 240VAC, Includes Lens Cap, Power Cord, VGA Cable, Remote Control, Manual, Warranty Card

  • Item # 402L24
  • Mfr. Model # 1033C002
  • Multimedia Projector, Resolution 1920 x 1200, Illumination 5000 lm, Aspect Ratio 16:10, Contrast Ratio...More

Multimedia Projector, 1280 x 800 Resolution, 16:9 Aspect&#x
Multimedia Projector, 1280 x 800 Resolution, 16:9 Aspect&#x
  • NEC
  • Multimedia Projector, Resolution 1280 x 800, Illumination 4500 Im, Aspect Ratio 16:9, Contrast Ratio 6000:1, Head 5-29/32 In., Lamp Included Yes, Lamp Life 5000 hr., Lamp Watts 426W bulb, Projection Stage Length 30 In. to 300 In., Projection Stage Width 30-7/64 In. to 300 In., Screen Size 300 In., Length 11-29/32 In., Width 14-19/64 In., Height 5 In., Cord Length 2 ft., Voltage 240VAC, Standards UL/c-UL, FCC, Includes Power Cord, RGB Cable, Remote Control, Batteries

  • Item # 415Z08
  • Mfr. Model # NP-P502W
  • Multimedia Projector, Resolution 1280 x 800, Illumination 4500 Im, Aspect Ratio 16:9, Contrast Ratio 6000:1,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More