Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Enclosure Color
Max. Wattage
Sensitivity (dB)
Woofer Composition
Tweeter Composition
Enclosure Material
Impedance (Ohms)
Woofer Dia. (In.)
Tweeter Dia. (In.)
Price
Shop By
Ratings

Audio Speakers

69 Results Found that Include 69 Products

Results per page:  16 | 32 | 48
Horn,Weatherproof,8 In
  • SPECO TECHNOLOGIES
  • Horn, Weatherproof, 8 In Horn,Weatherproof,8 In
  • Item # 2KJW2
  • Mfr. Model # SPC15
  • PA Weatherproof Speaker, Round, Overall Height 8 In, Overall Width 8 In, Overall Length 8 In, Enclosure Color...More

Speaker8 In,Grill,Transformer,VolControl
  • SPECO TECHNOLOGIES
  • Speaker8 In, Grill, Transformer, VolControl Speaker8 In,Grill,Transformer,VolControl
  • Item # 2KJN9
  • Mfr. Model # G86TCG
  • Speaker Grill Combination, Volume Control, Overall Height 3 1/4 In, Overall Width 12 In, Overall Length 12...More

PA Horn,Weatherproof,White,10 W
  • SPECO TECHNOLOGIES
  • PA Horn, Weatherproof, White, 10 W PA Horn,Weatherproof,White,10 W
  • Item # 3CWU8
  • Mfr. Model # SPC5P
  • PA Horn, Weatherproof, Overall Height 5 In., Overall Width 5 In., Overall Length 5 In., Enclosure Color...More

Speaker,Transformer Volume Control,6 In.
  • SPECO TECHNOLOGIES
  • Speaker, Transformer Volume Control, 6 In. Speaker,Transformer Volume Control,6 In.
  • Item # 36H470
  • Mfr. Model # SPG66TC
  • Speaker w/Transformer & Volume Control, Ceiling, Overall Height (In.) 3, Overall Width (In.) 9, Overall...More

Speaker,Transformer And Volume Control
  • SPECO TECHNOLOGIES
  • Speaker, Transformer And Volume Control Speaker,Transformer And Volume Control
  • Item # 36H468
  • Mfr. Model # SPG86TC
  • Speaker w/Transformer & Volume Control, Ceiling, Overall Height (In.) 3-1/5, Overall Width (In.) 10-3/4,...More

Horn,Weatherproof,Max Wattage 25
  • SPECO TECHNOLOGIES
  • Horn, Weatherproof, Max Wattage 25 Horn,Weatherproof,Max Wattage 25
  • Item # 2KJW3
  • Mfr. Model # SPC15R
  • PA Weatherproof Speaker, Rectangle, Overall Height 5 In, Overall Width 8 In, Overall Length 8 In, Enclosure...More

Horn,Weatherproof,5 In
  • SPECO TECHNOLOGIES
  • Horn, Weatherproof, 5 In Horn,Weatherproof,5 In
  • Item # 2KJW6
  • Mfr. Model # SPC6P
  • PA Weatherproof Speaker, Round, Overall Height 6 In, Overall Width 5 1/4 In, Overall Length 5 1/4 In,...More

Transformer,70V,Multiple Tap
  • SPECO TECHNOLOGIES
  • Transformer, 70V, Multiple Tap Transformer,70V,Multiple Tap
  • Item # 2KJP4
  • Mfr. Model # T7010
  • Transformer 70V, Multiple Tap, Overall Height (In.) 1-1/4, Overall Width (In.) 1-5/32, Overall Length (In.)...More

Slider Control Volume,100W
  • SPECO TECHNOLOGIES
  • Slider Control Volume, 100W Slider Control Volume,100W
  • Item # 2KJP7
  • Mfr. Model # IMP100DLWH
  • Slider Volume Control, Wall Mount, Overall Height 2 3/4 In, Overall Width 2 5/8 In, Overall Length 1 5/8 In,...More

8 inch ceiling speaker MT/support
  • SPECO TECHNOLOGIES
  • 8 inch ceiling speaker MT/support 8 inch ceiling speaker MT/support
  • Item # 36A981
  • Mfr. Model # TS8
  • Speaker Ceiling Support, T-Bar Bridge, Overall Width (In.) 23-3/4, Overall Length (In.) 14-3/8, Weight (Lbs.)...More

PA Horn,Weatherproof,20W,6 In.
Speaker,8 In,Grill,Transformer
  • SPECO TECHNOLOGIES
  • Speaker, 8 In, Grill, Transformer Speaker,8 In,Grill,Transformer
  • Item # 2KJP1
  • Mfr. Model # G86TG
  • Speaker Grill Combination, No Volume Control, Overall Height 3 1/4 In, Overall Width 12 In, Overall Length 12...More

PA Horn,Weatherproof,White,15 W
  • SPECO TECHNOLOGIES
  • PA Horn, Weatherproof, White, 15 W PA Horn,Weatherproof,White,15 W
  • Item # 3CWX2
  • Mfr. Model # SPC40RT
  • PA Horn, Weatherproof, Overall Height 11 In., Overall Width 6 1/2 In., Overall Length 13 In., Enclosure Color...More

PA Horn,Weatherproof,White,15 W
  • SPECO TECHNOLOGIES
  • PA Horn, Weatherproof, White, 15 W PA Horn,Weatherproof,White,15 W
  • Item # 3CWX1
  • Mfr. Model # SPC12RP
  • PA Horn, Weatherproof, Overall Height 4 In., Overall Width 6 In., Overall Length 8 In., Enclosure Color...More

PA Horn,Weatherproof,Gray,10 W
  • SPECO TECHNOLOGIES
  • PA Horn, Weatherproof, Gray, 10 W PA Horn,Weatherproof,Gray,10 W
  • Item # 3CWU7
  • Mfr. Model # SPC10
  • PA Horn, Weatherproof, Overall Height 6 In., Overall Width 6 In., Overall Length 6 In., Enclosure Color Gray,...More

Speaker,Pendant,White,5 In,10 W
  • SPECO TECHNOLOGIES
  • Speaker, Pendant, White, 5 In, 10 W Speaker,Pendant,White,5 In,10 W
  • Item # 3CWR6
  • Mfr. Model # SP30PT
  • Speaker, Pendant, Overall Height (In.) 5-1/2, Overall Width (In.) 8-1/4, Overall Length (In.) 8-1/4,...More

Grille Speaker,6 In.
  • SPECO TECHNOLOGIES
  • Grille Speaker, 6 In. Grille Speaker,6 In.
  • Item # 36H469
  • Mfr. Model # SPG66T
  • Speaker w/Transformer, Ceiling, Overall Height (In.) 3, Overall Width (In.) 9, Overall Length (In.) 9,...More

Transformer,25V,10W
  • SPECO TECHNOLOGIES
  • Transformer, 25V, 10W Transformer,25V,10W
  • Item # 2KJP3
  • Mfr. Model # T2510
  • Transformer 25V, Multiple Tap, Overall Height 2 In, Overall Width 1 In, Overall Length 3 In,...More

Grille Speaker,4 In.
  • SPECO TECHNOLOGIES
  • Grille Speaker, 4 In. Grille Speaker,4 In.
  • Item # 36H467
  • Mfr. Model # SPG86T
  • Speaker w/Transformer, Ceiling, Overall Height (In.) 3-1/5, Overall Width (In.) 10-3/4, Overall Length (In.)...More

Speakers,White,11 In.,PK2
  • SPECO TECHNOLOGIES
  • Speakers, White, 11 In., PK2 Speakers,White,11 In.,PK2
  • Item # 5GJT5
  • Mfr. Model # SP6AWXTW
  • Speakers With Transformer, Indoor/Outdoor, Overall Height 11 In., Overall Width 7 In., Overall Length 6 3/4...More

Pendant Mount Speaker,Indoor
  • SPECO TECHNOLOGIES
  • Pendant Mount Speaker, Indoor Pendant Mount Speaker,Indoor
  • Item # 5KZG2
  • Mfr. Model # SP30PTB
  • Pendant Mount Speaker, Indoor, Overall Height 5 1/2 In., Overall Width 8 1/2 In., Overall Length 8 1/2 In.,...More

Enclosed Speaker,White,6 1/2 In,PK2
  • SPECO TECHNOLOGIES
  • Enclosed Speaker, White, 6 1/2 In, PK2 Enclosed Speaker,White,6 1/2 In,PK2
  • Item # 3CWT6
  • Mfr. Model # SP6ECS
  • Enclosed Speaker, Two-Way Enclosed, Overall Height 9 1/2 In., Overall Width 9 1/2 In., Overall Length 5 1/2...More

In-Ceiling Speaker Kit,13inL x 13inW,PR
  • SPECO TECHNOLOGIES
  • In-Ceiling Speaker Kit, 13inL x 13inW, PR In-Ceiling Speaker Kit,13inL x 13inW,PR
  • Item # 45MK49
  • Mfr. Model # G86KITPR
  • In-Ceiling Speaker Kit, Indoor, Overall Height (In.) 3-1/2, Overall Width (In.) 13, Overall Length (In.) 13,...More

Speakers,White,11 In.,PK2
  • SPECO TECHNOLOGIES
  • Speakers, White, 11 In., PK2 Speakers,White,11 In.,PK2
  • Item # 5GJT9
  • Mfr. Model # SP6AWXW
  • Speakers, Indoor/Outdoor, Overall Height 11 In., Overall Width 7 In., Overall Length 6 3/4 In., Enclosure...More

Speaker with Backbox,White
  • SPECO TECHNOLOGIES
  • Speaker with Backbox, White Speaker with Backbox,White
  • Item # 25DU17
  • Mfr. Model # SP6MAWT
  • Speaker with Backbox, In-Wall, Overall Height (In.) 12, Overall Width (In.) 8-5/8, Overall Length (In.)...More

Speakers,5 1/4 In,In-Ceiling,PK2
  • SPECO TECHNOLOGIES
  • Speakers, 5 1/4 In, In-Ceiling, PK2 Speakers,5 1/4 In,In-Ceiling,PK2
  • Item # 2KJW7
  • Mfr. Model # SPCBC5
  • In-Ceiling Speaker, Overall Height 6 3/8 In, Overall Width 8 In, Overall Length 8 In, Woofer Dia 5 1/4 In,...More

In-Ceiling Speaker,Indoor,PK2
  • SPECO TECHNOLOGIES
  • In-Ceiling Speaker, Indoor, PK2 In-Ceiling Speaker,Indoor,PK2
  • Item # 5KZG3
  • Mfr. Model # SP6NXCTUL
  • In-Ceiling Speaker, Indoor, Overall Height 7 3/4 In., Overall Width 10 1/4 In., Overall Length 10 1/4 In.,...More

Horn,Weatherproof,11 x 8 In,30W
  • SPECO TECHNOLOGIES
  • Horn, Weatherproof, 11 x 8 In, 30W Horn,Weatherproof,11 x 8 In,30W
  • Item # 2KJW5
  • Mfr. Model # SPC30RT
  • PA Weatherproof Speaker, Overall Height (In.) 8, Overall Width (In.) 11, Overall Length (In.) 10-1/4,...More

Horn,Weatherproof,11 x 8 In,15W,70/25V
  • SPECO TECHNOLOGIES
  • Horn, Weatherproof, 11 x 8 In, 15W, 70/25V Horn,Weatherproof,11 x 8 In,15W,70/25V
  • Item # 2KJW4
  • Mfr. Model # SPC15T
  • PA Weatherproof Speaker, Overall Height 8 In, Overall Width 8 In, Overall Length 11 In, Enclosure Color Gray,...More

Wall Baffle With Transformer,8 In.
  • SPECO TECHNOLOGIES
  • Wall Baffle With Transformer, 8 In. Wall Baffle With Transformer,8 In.
  • Item # 23Y702
  • Mfr. Model # WB86T
  • Wall Baffle With Transformer, Overall Height (In.) 10, Overall Width (In.) 10, Overall Length (In.) 10, Depth...More

PA Horn,Weatherproof,Gray,40 W
  • SPECO TECHNOLOGIES
  • PA Horn, Weatherproof, Gray, 40 W PA Horn,Weatherproof,Gray,40 W
  • Item # 3CWX3
  • Mfr. Model # SPC30
  • PA Horn, Weatherproof, Overall Height 15 In., Overall Width 15 In., Overall Length 13 In., Enclosure Color...More

Speaker,Rock,6 1/2 In,Granite
  • SPECO TECHNOLOGIES
  • Speaker, Rock, 6 1/2 In, Granite Speaker,Rock,6 1/2 In,Granite
  • Item # 2KJW1
  • Mfr. Model # SPRK65CGT
  • Outdoor Rock Speaker, Landscape, Overall Height 14 In, Overall Width 13 In, Overall Length 13 In, Enclosure...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More