Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Enclosure Color
Max. Wattage
Sensitivity (dB)
Woofer Composition
Tweeter Composition
Enclosure Material
Impedance (Ohms)
Woofer Dia. (In.)
Tweeter Dia. (In.)
Price
Shop By

Audio Speakers

40 Results Found that Include 40 Products

Results per page:  16 | 32 | 48
Paging Horn,16W,25/70v XMFR
  • QUAM-NICHOLS
  • Paging Horn, 16W, 25/70v XMFR Paging Horn,16W,25/70v XMFR
  • Item # 39L721
  • Mfr. Model # QH16T
  • PA Horn, All Weather, Overall Height (In.) 3, Overall Width (In.) 8-7/8, Overall Length (In.) 9-3/16,...More

ROUND BAFFLE 5OZ SPEAKER ASSEMBLY VOL CO
Speaker System
  • QUAM-NICHOLS
  • Speaker System Speaker System
  • Item # 2EUK8
  • Mfr. Model # System 3VC
  • Speaker System, Wall Mount Square Slanted, Overall Height 5 5/16 In, Overall Width 11 5/8 In, Overall Length...More

ROUND BAFFLE 5OZ SPEAKER ASSEMBLY
Rotary Volume Control,Wall Mount
Outdoor Speakers,70V/8ohm,PK2
  • QUAM-NICHOLS
  • Outdoor Speakers, 70V/8ohm, PK2 Outdoor Speakers,70V/8ohm,PK2
  • Item # 6VEY6
  • Mfr. Model # FM4X1/70
  • Outdoor Speakers, Overall Height (In.) 10-1/4, Overall Width (In.) 6-3/4, Overall Length (In.) 6-3/4,...More

Loud Speaker,Lay-In Ceiling Mount
  • QUAM-NICHOLS
  • Loud Speaker, Lay-In Ceiling Mount Loud Speaker,Lay-In Ceiling Mount
  • Item # 2EUK4
  • Mfr. Model # System 12
  • Loud Speaker Lay-In Ceiling Mount, Tile Replacement, Overall Height 3 7/16 In, Overall Width 23 3/4 In,...More

LOUDSPEAKER, LAY-IN, VOLUME CONTROL
Lay-In Ceiling Mount
  • QUAM-NICHOLS
  • Lay-In Ceiling Mount Lay-In Ceiling Mount
  • Item # 2EUL2
  • Mfr. Model # System 5
  • Lay-In Ceiling Mount, Tile Replacement, Overall Height 3 13/16 In, Overall Width 11 3/4 In, Overall Length 23...More

8' SPEAKER SUPPORT BRIDGE
Vandal resistant call speaker, 3 g, 25V
  • QUAM-NICHOLS
  • Vandal resistant call speaker, 3 g, 25V Vandal resistant call speaker, 3 g, 25V
  • Item # 6VEY9
  • Mfr. Model # CIS2/25
  • Call In Station, 3 Gang, Vandal Resistant, Overall Height (In.) 5-1/2, Overall Width (In.) 7-1/2, Overall...More

Speaker System Paging Horn
  • QUAM-NICHOLS
  • Speaker System Paging Horn Speaker System Paging Horn
  • Item # 2EUL3
  • Mfr. Model # System 6VP
  • Speaker System Paging Horn, Vandal Resistant, Overall Height 4 1/8 In, Overall Width 11 5/8 In, Overall...More

8 45ohm Public address loud speaker
Ceiling Mount Speaker Assembly
SINGLE GANG SURFACE ENCLOSURE FOR QC10
Beam Mount Speaker,7 lb.,Black
  • QUAM-NICHOLS
  • Beam Mount Speaker, 7 lb., Black Beam Mount Speaker,7 lb.,Black
  • Item # 20KA71
  • Mfr. Model # BB2/B
  • Beam Mount Speaker, Overall Height (In.) 4-5/16, Overall Width (In.) 12-5/16, Overall Length (In.) 12-5/16,...More

Speaker, Indoor, 70V/25V,PK2
  • QUAM-NICHOLS
  • Speaker, Indoor, 70V/25V, PK2 Speaker, Indoor, 70V/25V,PK2
  • Item # 29RV70
  • Mfr. Model # SOLUTION 3
  • Speaker, Indoor, Overall Height (In.) 6, Overall Width (In.) 29, Overall Length (In.) 15, Enclosure Color...More

Loud Speaker Kit,PK2
  • QUAM-NICHOLS
  • Loud Speaker Kit, PK2 Loud Speaker Kit,PK2
  • Item # 2EUK6
  • Mfr. Model # Solution 2
  • Loud Speaker Kit, Overall Height 4 5/16 In, Overall Width 12 7/8 In, Overall Length 23 3/4 In, Enclosure...More

UL UNIVERSAL ROUND FLUSH MTN ENCLOSURE
Call-In Station 2 Gang
  • QUAM-NICHOLS
  • Call-In Station 2 Gang Call-In Station 2 Gang
  • Item # 2EUL4
  • Mfr. Model # CIS4/25
  • Call-In Station 2 Gang, Vandal Resistant, Overall Height 1 3/4 In, Overall Width 4 1/2 In, Overall Length 4...More

Loud Speaker Kit,PK2
  • QUAM-NICHOLS
  • Loud Speaker Kit, PK2 Loud Speaker Kit,PK2
  • Item # 2EUK5
  • Mfr. Model # Solution 1
  • Loud Speaker Kit, Overall Height 4 5/16 In, Overall Width 12 7/8 In, Overall Length 23 3/4 In, Enclosure...More

DRIVE THRU MENU BOARD SPEAKER
Wall Mount Speaker System,10 lb.,White
  • QUAM-NICHOLS
  • Wall Mount Speaker System, 10 lb., White Wall Mount Speaker System,10 lb.,White
  • Item # 20KA83
  • Mfr. Model # SYSTEM 2
  • Wall Mount Speaker System, Overall Height (In.) 5-3/8, Overall Width (In.) 11-5/8, Overall Length (In.)...More

Speaker System
  • QUAM-NICHOLS
  • Speaker System Speaker System
  • Item # 2EUK7
  • Mfr. Model # System 1
  • Speaker System, Wall Mount Square, Overall Height 4 1/8 In, Overall Width 11 5/8 In, Overall Length 11 3/8...More

Hooded Enclosure,2 Gang
  • QUAM-NICHOLS
  • Hooded Enclosure, 2 Gang Hooded Enclosure,2 Gang
  • Item # 4GFH5
  • Mfr. Model # SE7GVP
  • Hooded Enclosure, Vandal Resistant, Overall Height (In.) 4, Overall Width (In.) 4-9/16, Overall Length (In.)...More

Speaker System,Drywall Blind-Mount
  • QUAM-NICHOLS
  • Speaker System, Drywall Blind-Mount Speaker System,Drywall Blind-Mount
  • Item # 39L724
  • Mfr. Model # System 21
  • Speaker, Indoor, Overall Height (In.) 4-1/16, Overall Width (In.) 12-1/4, Overall Length (In.) 12-1/4,...More

All weather music speaker,70V/8ohm,PK2
  • QUAM-NICHOLS
  • All weather music speaker, 70V/8ohm, PK2 All weather music speaker,70V/8ohm,PK2
  • Item # 6VEY7
  • Mfr. Model # FM4X1/70/W
  • Outdoor Speakers, Overall Height (In.) 10-1/4, Overall Width (In.) 6-3/4, Overall Length (In.) 6-3/4,...More

Vandal resistant call switch, 1 gang
  • QUAM-NICHOLS
  • Vandal resistant call switch, 1 gang Vandal resistant call switch, 1 gang
  • Item # 6VEZ1
  • Mfr. Model # CIB2
  • Single Gang Call In Switch, Vandal Resistant, Overall Height (In.) 5-1/2, Overall Width (In.) 3-1/2, Overall...More

Vandal Resistant Enclosure,13 lb.,White
  • QUAM-NICHOLS
  • Vandal Resistant Enclosure, 13 lb., White Vandal Resistant Enclosure,13 lb.,White
  • Item # 20KA82
  • Mfr. Model # SYSTEM 1VP
  • Vandal Resistant Enclosure, Overall Height (In.) 4-1/8, Overall Width (In.) 11-5/8, Overall Length (In.)...More

2 GANG LISTEN ONLY CALL STATION
Vandal Resistant Enclosure,13 lb.,White
  • QUAM-NICHOLS
  • Vandal Resistant Enclosure, 13 lb., White Vandal Resistant Enclosure,13 lb.,White
  • Item # 20KA84
  • Mfr. Model # SYSTEM2/VP
  • Vandal Resistant Enclosure, Overall Height (In.) 5-3/8, Overall Width (In.) 11-5/8, Overall Length (In.)...More

Bidirectional,32W,Paging Horn
  • QUAM-NICHOLS
  • Bidirectional, 32W, Paging Horn Bidirectional,32W,Paging Horn
  • Item # 6VEY8
  • Mfr. Model # SYSTEM 31
  • Bidirectional Loudspeaker, Surface Mounted, Overall Height (In.) 8-1/4, Overall Width (In.) 7-1/4, Overall...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More