Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

AR BLUE CLEAN

26 products found

Filter Results By

Viewing as

List
  • Medium Duty (2000 to 2799 psi) Electric Cart Pressure Washer, Cold Water Type, 1.4 gpm, 2000 psi

    Brand
    AR BLUE CLEAN
    Item #
    20JZ27
    Mfr. Model #
    AR390SS
    Medium Duty (2000 to 2799 psi) Electric Cart Pres
    Web Price $271.50 / each
  • Light Duty (0 to1999 psi) Electric Cart Pressure Washer, Cold Water Type, 1.4 gpm, 1700 psi

    Brand
    AR BLUE CLEAN
    Item #
    35HX50
    Mfr. Model #
    AR240S
    Light Duty (0 to1999 psi) Electric Cart Pressure
    Web Price $163.00 / each
  • Connect Coupler, 4000 psi Max. Pressure

    Brand
    AR BLUE CLEAN
    Item #
    52JN22
    Mfr. Model #
    AL-QC1/4PIVOT
    Connect Coupler, 4000 psi Max. Pressure
    Web Price $39.00 / each
  • Light Duty (0 to1999 psi) Electric Carry Pressure Washer, Cold Water Type, 2.1 gpm, 1900 psi

    Brand
    AR BLUE CLEAN
    Item #
    16X047
    Mfr. Model #
    AR630-HOT
    Light Duty (0 to1999 psi) Electric Carry Pressure
    Web Price $898.00 / each
  • Light Duty (0 to1999 psi) Electric Carry Pressure Washer, Cold Water Type, 1.5 gpm, 1600 psi

    Brand
    AR BLUE CLEAN
    Item #
    3APV9
    Mfr. Model #
    AR112
    Light Duty (0 to1999 psi) Electric Carry Pressure
    Clearance Price $132.75 / each

    Web Price $147.50

  • Light Duty (0 to1999 psi) Electric Cart Pressure Washer, Cold Water Type, 1.4 gpm, 1500 psi

    Brand
    AR BLUE CLEAN
    Item #
    20JZ25
    Mfr. Model #
    AR142S
    Light Duty (0 to1999 psi) Electric Cart Pressure
    Web Price $140.50 / each
  • Light Duty (0 to1999 psi) Electric Cart Pressure Washer, Cold Water Type, 1.3 gpm, 1800 psi

    Brand
    AR BLUE CLEAN
    Item #
    20JZ26
    Mfr. Model #
    AR383S
    Light Duty (0 to1999 psi) Electric Cart Pressure
    Web Price $220.00 / each
  • Rotary Surface Cleaner, 14" Cleaning Path, 4000 psi Max. Operating Pressure, 3 to 8 gpm Flow Rate

    Brand
    AR BLUE CLEAN
    Item #
    45NA06
    Mfr. Model #
    85.403.002
    Rotary Surface Cleaner, 14" Cleaning Path, 4000 psi Ma
    Web Price $133.50 / each
  • Light Duty (0 to1999 psi) Electric Cart Pressure Washer, Cold Water Type, 1.5 gpm, 1900 psi

    Brand
    AR BLUE CLEAN
    Item #
    3APW3
    Mfr. Model #
    AR383
    Light Duty (0 to1999 psi) Electric Cart Pressure
    Web Price $221.00 / each
  • Swivel, 4500 psi, 3/8 in. NPT

    Brand
    AR BLUE CLEAN
    Item #
    35HX56
    Mfr. Model #
    SW701
    Swivel, 4500 psi, 3/8 in. NPT
    Web Price $36.10 / each
  • Light Duty (0 to1999 psi) Electric Carry Pressure Washer, Cold Water Type, 2.1 gpm, 1900 psi

    Brand
    AR BLUE CLEAN
    Item #
    5RCC2
    Mfr. Model #
    AR630
    Light Duty (0 to1999 psi) Electric Carry Pressure
    Web Price $903.00 / each
  • Rotary Surface Cleaner, 24" Cleaning Path, 4000 psi Max. Operating Pressure, 8 gpm Flow Rate

    Brand
    AR BLUE CLEAN
    Item #
    52JN20
    Mfr. Model #
    AR-ROTARY24SS
    Rotary Surface Cleaner, 24" Cleaning Path, 4000 psi Ma
    Web Price $715.00 / each
  • Light Duty (0 to1999 psi) Electric Cart Pressure Washer, Cold Water Type, 2.1 gpm, 1900 psi

    Brand
    AR BLUE CLEAN
    Item #
    5RCC3
    Mfr. Model #
    AR767
    Light Duty (0 to1999 psi) Electric Cart Pressure
    Web Price $947.00 / each
  • Swivel, 4060 psi, 3/8 in. NPT

    Brand
    AR BLUE CLEAN
    Item #
    35HX55
    Mfr. Model #
    CW212210
    Swivel, 4060 psi, 3/8 in. NPT
    Web Price $139.50 / each
  • Turbo Nozzle, Nozzle Size: 12, Max Pressure: 5800 psi, 1 EA

    Brand
    AR BLUE CLEAN
    Item #
    35HX59
    Mfr. Model #
    ROTOJET400-12
    Turbo Nozzle, Nozzle Size: 12, Max Pressure: 5800
    Web Price $190.00 / each
  • Turbo Nozzle, Nozzle Size: 10, Max Pressure: 5800 psi, 1 EA

    Brand
    AR BLUE CLEAN
    Item #
    35HX58
    Mfr. Model #
    ROTOJET400-10
    Turbo Nozzle, Nozzle Size: 10, Max Pressure: 5800
    Web Price $190.00 / each
  • Swivel, Brass, 4500 psi

    Brand
    AR BLUE CLEAN
    Item #
    35HX57
    Mfr. Model #
    SW703
    Swivel, Brass, 4500 psi
    Web Price $24.20 / each
  • Light Duty (0 to1999 psi) Electric Cart Pressure Washer, Cold Water Type, 1.3 gpm, 1710 psi

    Brand
    AR BLUE CLEAN
    Item #
    468C08
    Mfr. Model #
    AR383SS
    Light Duty (0 to1999 psi) Electric Cart Pressure
    Web Price $202.00 / each
  • Light Duty (0 to1999 psi) Electric Carry Pressure Washer, Cold Water Type, 1.4 gpm, 1440 psi

    Brand
    AR BLUE CLEAN
    Item #
    468C07
    Mfr. Model #
    AR111S
    Light Duty (0 to1999 psi) Electric Carry Pressure
    Web Price $122.50 / each
  • Sludge Pump, 30 gpm, Pressure Washer

    Brand
    AR BLUE CLEAN
    Item #
    5RCC6
    Mfr. Model #
    AR-SLUDGE
    Sludge Pump, 30 gpm, Pressure Washer
    Web Price $136.50 / each
  • Spray Gun, 7-21/64" L, 5800 psi

    Brand
    AR BLUE CLEAN
    Item #
    53PZ28
    Mfr. Model #
    ML956
    Spray Gun, 7-21/64" L, 5800 psi
    Web Price $341.00 / each
  • Pump Saver, 16 oz., Plastic

    Brand
    AR BLUE CLEAN
    Item #
    52JN19
    Mfr. Model #
    AR64511
    Pump Saver, 16 oz., Plastic
    Web Price $16.85 / each
  • Pressure Switch, 4060 psi, 1/4 in. NPT

    Brand
    AR BLUE CLEAN
    Item #
    35HX51
    Mfr. Model #
    PS6014
    Pressure Switch, 4060 psi, 1/4 in. NPT
    Web Price $42.60 / each
  • Flow Switch, 5660 psi, 180 deg. F

    Brand
    AR BLUE CLEAN
    Item #
    35HX54
    Mfr. Model #
    MV60H
    Flow Switch, 5660 psi, 180 deg. F
    Web Price $105.50 / each
  • Flow Switch, 5660 psi, 3/8 in. NPT

    Brand
    AR BLUE CLEAN
    Item #
    35HX53
    Mfr. Model #
    MV60V
    Flow Switch, 5660 psi, 3/8 in. NPT
    Web Price $101.50 / each
  • Pressure Switch, 4060 psi, 3/8 in. NPT

    Brand
    AR BLUE CLEAN
    Item #
    35HX52
    Mfr. Model #
    PS6038
    Pressure Switch, 4060 psi, 3/8 in. NPT
    Web Price $42.60 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More