Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

AQUA PLUMB

2 results found that include 2 products

Filter Results By

Branch Availability
Shower Head Type
Price

Viewing as

List Table
  • Plastic Handheld, Shower Head 2.00 gpm, 1/2" FNPT
    Plastic Handheld, Shower Head 2.00 gpm, 1/2" FNPT
    • AQUA PLUMB
    • Shower Head Type Handheld, Plastic, Flow Rate 2.00 gpm, ADA Compliant No, Ligature Resistant No, Connection 1/2 In., FNPT, Shower Head, Finish Unfinished, Depth 6 In., Height 12 In., Width 3-1/2 In., Features Three Function Spray, Rubber Tips, Clog-Free Performance, Includes Mounting Bracket, 60 In. Reinforced Hose

    • Item # 481R40
    • Mfr. Model # C0290
    • Shower Head Type Handheld, Plastic, Flow Rate 2.00 gpm, ADA Compliant No, Ligature Resistant No, Connection...More

  • Plastic Wall Mounted, Shower Head 2.00 gpm, 1/2"
    Plastic Wall Mounted, Shower Head 2.00 gpm, 1/2"
    • AQUA PLUMB
    • Shower Head Type Wall Mounted, Plastic, Flow Rate 2.00 gpm, ADA Compliant No, Ligature Resistant No, Connection 1/2 In., FNPT, Shower Head, Finish Unfinished, Depth 5-3/4 In., Height 7-1/2 In., Width 3-1/2 In., Features Three Function Spray, Rubber Tips, Clog-Free Performance

    • Item # 481R41
    • Mfr. Model # C0289
    • Shower Head Type Wall Mounted, Plastic, Flow Rate 2.00 gpm, ADA Compliant No, Ligature Resistant No,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More