Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Anti-Slip Tapes

17 Results Found that Include 93 Products

Results per page:  16 | 32 | 48
  • WOOSTER PRODUCTS
  • Oxide Coarse Grit Antislip Tape, Continuous Roll Oxide Coarse Grit Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Oxide Coarse Grit, Flat Black, Shape Continuous Roll, Length 60 ft., Vinyl, Standards MIL-D-17951E, MIL-W-5044C, Type IV, ASTM, ADA and Backing...More

  • WOOSTER PRODUCTS
  • Oxide Grit Antislip Tape, Continuous Roll Oxide Grit Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Oxide Grit, Shape Continuous Roll, Length 60 ft., Vinyl, Standards MIL-D-17951E, MIL-W-5044C, Type IV, ASTM, ADA and Backing Pressure Sensitive...More

  • WOOSTER PRODUCTS
  • Oxide Grit Antislip Tape, Strip Oxide Grit Antislip Tape, Strip
  • Multiple product options available

    Antislip Tape, Material Oxide Grit, Shape Strip, Width 6", Length 2 ft., Vinyl, Standards MIL-D-17951E, MIL-W-5044C, Type IV, ASTM, ADA and Backing Pressure Sensitive...More

  • WOOSTER PRODUCTS
  • Zirconia Coated Polyurethane Antislip Tape, Continuous Roll Zirconia Coated Polyurethane Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Zirconia Coated Polyurethane, Ocean Gray, Shape Continuous Roll, Length 60 ft., Thickness 41 mil, Adhesion Strength 6.5 lb./sq.in., Performance...More

  • WOOSTER PRODUCTS
  • Zirconia Coated Polyurethane Antislip Tape, Strip Zirconia Coated Polyurethane Antislip Tape, Strip
  • Multiple product options available

    Antislip Tape, Material Zirconia Coated Polyurethane, Ocean Gray, Shape Strip, Thickness 41 mil, Adhesion Strength 6.5 lb./sq.in., Vinyl, Performance Temp. -40° to...More

  • WOOSTER PRODUCTS
  • Sand Coated Polyurethane Antislip Tape, Strip Sand Coated Polyurethane Antislip Tape, Strip
  • Multiple product options available

    Antislip Tape, Material Sand Coated Polyurethane, Shape Strip, Adhesion Strength 6.5 lb./sq.in., Performance Temp. -40° to 220°F and Standards MIL-D-17951E, MIL-W-5044C;...More

  • WOOSTER PRODUCTS
  • Quartz Coated Polyurethane Antislip Tape, Continuous Roll Quartz Coated Polyurethane Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Quartz Coated Polyurethane, Pebble White, Shape Continuous Roll, Length 60 ft., Thickness 41 mil, Adhesion Strength 6.5 lb./sq.in., Vinyl,...More

60 ft. x 6" Glass Coated Antislip Tape, Black/Yel
  • WOOSTER PRODUCTS
  • Quartz/AO Coated Polyurethane Antislip Tape, Strip Quartz/AO Coated Polyurethane Antislip Tape, Strip
  • Multiple product options available

    Antislip Tape, Material Quartz/AO Coated Polyurethane, Shape Strip, Thickness 42 mil, Adhesion Strength 6.5 lb./sq.in., Performance Temp. -40° to 220°F and Standards...More

  • WOOSTER PRODUCTS
  • A/O and Garnet Coated Polyurethane Antislip Tape, Strip A/O and Garnet Coated Polyurethane Antislip Tape, Strip
  • Multiple product options available

    Antislip Tape, Material A/O and Garnet Coated Polyurethane, Black, Shape Strip, Thickness 42 mil, Adhesion Strength 6.5 lb./sq.in., Vinyl, Performance Temp. -40° to...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More