Skip Content

Annular Cutters

198 results found that include 899 products

Filter Results By

Branch Availability
Item
Annular Cutter Drive Style
Cutter Material
Diameter
Cutting Depth
Shank Dia.
Cutter Finish
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Carbide Annular Cutters
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • High Speed Steel Annular Cutters
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • M42 Cobalt Annular Cutters
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • 3-1/2" X 2" Carbide, Uncoated Annular Cutter, Wel
    3-1/2" X 2" Carbide, Uncoated Annular Cutter, Wel
    • JANCY
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material Carbide, Diameter 3-1/2 In., Cutting Depth 2 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Cutting Steel Plate, Stainless Steel, Cast Iron and Alumimum, Thread Size M18 x 1.5

    • Item # 4PAA7
    • Mfr. Model # ST350T
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material Carbide, Diameter 3-1/2...More

  • 1-1/16" X 2" High Speed Steel, Uncoated Annular&#
    1-1/16" X 2" High Speed Steel, Uncoated Annular&#
    • SLUGGER
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter 1-1/16 In., Cutting Depth 2 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Drilling Soft to Hard Steel

    • Item # 20YP47
    • Mfr. Model # SL106
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter...More

  • 63/64" X 4" HSS Annular Cutter Drive,  3
    63/64" X 4" HSS Annular Cutter Drive,  3
    • SLUGGER
    • Annular Cutter, Cutter Material HSS, Diameter 63/64 In., Cutting Depth 4 In., Shank Dia. 3/4 In., For Drilling Soft to Hard Steel, The High Quality M2 Steel Allows for Extended Life of The Cutter, Cut Through Thicker Material

    • Item # 30EE75
    • Mfr. Model # 984SL
    • Annular Cutter, Cutter Material HSS, Diameter 63/64 In., Cutting Depth 4 In., Shank Dia. 3/4 In., For...More

  • 2-9/16 " X 2" M2 HSS Annular Cutter Drive,&#
    2-9/16 " X 2" M2 HSS Annular Cutter Drive,&#
    • SLUGGER
    • Annular Cutter, Cutter Material M2 HSS, Diameter 2-9/16 In., Cutting Depth 2 In., Shank Dia. 3/4 In., For Drilling Soft to Hard Steel

    • Item # 20YP97
    • Mfr. Model # SL256-.75S
    • Annular Cutter, Cutter Material M2 HSS, Diameter 2-9/16 In., Cutting Depth 2 In., Shank Dia. 3/4 In., For...More

  • 1-31/32" X 1" High Speed Steel, Uncoated Annular&
    1-31/32" X 1" High Speed Steel, Uncoated Annular&
    • SLUGGER
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter 1-31/32 In., Cutting Depth 1 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Drilling Soft to Hard Steel

    • Item # 20YN80
    • Mfr. Model # S1968
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter...More

  • 1-1/64" X 1" HSS Titanium Nitride Annular Cutter&
    1-1/64" X 1" HSS Titanium Nitride Annular Cutter&
    • SLUGGER
    • Annular Cutter, Cutter Material HSS Titanium Nitride, Diameter 1-1/64 In., Cutting Depth 1 In., Shank Dia. 3/4 In., For Drilling Trough Metal Plates Coated with Titanium Nitride for Durability

    • Item # 19TF98
    • Mfr. Model # S1023TN
    • Annular Cutter, Cutter Material HSS Titanium Nitride, Diameter 1-1/64 In., Cutting Depth 1 In., Shank Dia....More

  • 21mm X 3" High Speed Steel, Uncoated Annular Cutter,&#
    21mm X 3" High Speed Steel, Uncoated Annular Cutter,&#
    • SLUGGER
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter 21mm, Cutting Depth 3 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Drilling Soft to Hard Steel, The High Quality M2 Steel Allows for Extended Life of The Cutter, Cut Through Thicker Material

    • Item # 30ED87
    • Mfr. Model # 8268S
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter...More

  • 1-15/16" X 4" High Speed Steel, Uncoated Annular&
    1-15/16" X 4" High Speed Steel, Uncoated Annular&
    • SLUGGER
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter 1-15/16 In., Cutting Depth 4 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Drilling Soft to Hard Steel, The High Quality M2 Steel Allows for Extended Life of The Cutter, Cut Through Thicker Material

    • Item # 30EF01
    • Mfr. Model # 193SL
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter...More

  • 2" X 1" High Speed Steel, Uncoated Annular Cutter
    2" X 1" High Speed Steel, Uncoated Annular Cutter
    • SLUGGER
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter 2 In., Cutting Depth 1 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Drilling Soft to Hard Steel

    • Item # 20YN82
    • Mfr. Model # S2007
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter...More

  • 1-1/8" X 3" High Speed Steel, Uncoated Annular&#x
    1-1/8" X 3" High Speed Steel, Uncoated Annular&#x
    • SLUGGER
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter 1-1/8 In., Cutting Depth 3 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Cutting Through Multiple Layers

    • Item # 30ED41
    • Mfr. Model # 1125SID
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter...More

  • 1-3/8" X 1" High Speed Steel, Uncoated Annular&#x
    1-3/8" X 1" High Speed Steel, Uncoated Annular&#x
    • SLUGGER
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter 1-3/8 In., Cutting Depth 1 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Drilling Soft to Hard Steel

    • Item # 20YN57
    • Mfr. Model # S1377
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter...More

  • 1-59/64" X 1" High Speed Steel, Uncoated Annular&
    1-59/64" X 1" High Speed Steel, Uncoated Annular&
    • SLUGGER
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter 1-59/64 In., Cutting Depth 1 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Drilling Soft to Hard Steel

    • Item # 20YN78
    • Mfr. Model # S1929
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter...More

  • 1-21/64" X 1" High Speed Steel, Uncoated Annular&
    1-21/64" X 1" High Speed Steel, Uncoated Annular&
    • SLUGGER
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter 1-21/64 In., Cutting Depth 1 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Drilling Soft to Hard Steel

    • Item # 20YN55
    • Mfr. Model # S1338
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter...More

  • 15/16" X 3" High Speed Steel, Uncoated Annular&#x
    15/16" X 3" High Speed Steel, Uncoated Annular&#x
    • SLUGGER
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter 15/16 In., Cutting Depth 3 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Cutting Through Multiple Layers

    • Item # 30ED37
    • Mfr. Model # 9375SID
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter...More

  • 1/2" X 1" Carbide, Uncoated Annular Cutter, Weldo
    1/2" X 1" Carbide, Uncoated Annular Cutter, Weldo
    • SLUGGER
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material Carbide, Diameter 1/2 In., Cutting Depth 1 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Drilling Hard to Machine and Inconsistent Materials

    • Item # 30EK19
    • Mfr. Model # 63127560110
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material Carbide, Diameter 1/2 In.,...More

  • 1-3/16" X 3" High Speed Steel, Uncoated Annular&#
    1-3/16" X 3" High Speed Steel, Uncoated Annular&#
    • SLUGGER
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter 1-3/16 In., Cutting Depth 3 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Cutting Through Multiple Layers

    • Item # 30ED42
    • Mfr. Model # 1187SID
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter...More

  • 1-13/32" X 1" High Speed Steel, Uncoated Annular&
    1-13/32" X 1" High Speed Steel, Uncoated Annular&
    • SLUGGER
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter 1-13/32 In., Cutting Depth 1 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Drilling Soft to Hard Steel

    • Item # 20YN58
    • Mfr. Model # S1417
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter...More

  • 13/16" X 3" High Speed Steel, Uncoated Annular&#x
    13/16" X 3" High Speed Steel, Uncoated Annular&#x
    • SLUGGER
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter 13/16 In., Cutting Depth 3 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Cutting Through Multiple Layers

    • Item # 30ED35
    • Mfr. Model # 8125SID
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter...More

  • 3-1/4" X 2" Carbide, Uncoated Annular Cutter, Wel
    3-1/4" X 2" Carbide, Uncoated Annular Cutter, Wel
    • JANCY
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material Carbide, Diameter 3-1/4 In., Cutting Depth 2 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Cutting Steel Plate, Stainless Steel, Cast Iron and Alumimum, Thread Size M18 x 1.5

    • Item # 4PAA6
    • Mfr. Model # ST325T
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material Carbide, Diameter 3-1/4...More

  • 2-3/4" X 2" Carbide, Uncoated Annular Cutter, Wel
    2-3/4" X 2" Carbide, Uncoated Annular Cutter, Wel
    • JANCY
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material Carbide, Diameter 2-3/4 In., Cutting Depth 2 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Cutting Steel Plate, Stainless Steel, Cast Iron and Alumimum, Thread Size M18 x 1.5

    • Item # 4PAA4
    • Mfr. Model # ST275T
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material Carbide, Diameter 2-3/4...More

  • 4" X 2" Carbide, Uncoated Annular Cutter, Weldon
    4" X 2" Carbide, Uncoated Annular Cutter, Weldon
    • JANCY
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material Carbide, Diameter 4 In., Cutting Depth 2 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Cutting Steel Plate, Stainless Steel, Cast Iron and Alumimum, Thread Size M18 x 1.5

    • Item # 4PAA8
    • Mfr. Model # ST400T
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material Carbide, Diameter 4 In.,...More

  • 45/64" X 1" High Speed Steel, Titanium Nitride&#x
    45/64" X 1" High Speed Steel, Titanium Nitride&#x
    • SLUGGER
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter 45/64 In., Cutting Depth 1 In., Shank Dia. 3/4 In., Cutter Finish Titanium Nitride, For Drilling Trough Metal Plates Coated, Brass, Aluminum Alloys

    • Item # 19TF78
    • Mfr. Model # S7087TC
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter...More

  • 1-11/16" X 3" High Speed Steel, Titanium Nitride&
    1-11/16" X 3" High Speed Steel, Titanium Nitride&
    • SLUGGER
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Universal, Cutter Material High Speed Steel, Diameter 1-11/16 In., Cutting Depth 3 In., Shank Dia. 3/4 In., Cutter Finish Titanium Nitride, Titanium Nitride Coated Cutters Extend the Life of the Cutter as It Adds Lubricity, Hardened Materials or Just Cutting Mild Steel with a Tini Coated Cutter

    • Item # 30EE62
    • Mfr. Model # 1687STN
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Universal, Cutter Material High Speed Steel,...More

  • 1/2" X 1" High Speed Steel, Uncoated Annular
    1/2" X 1" High Speed Steel, Uncoated Annular
    • SLUGGER
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter 1/2 In., Cutting Depth 1 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Drilling Plates of Steel and Stacked Material or More Than One Layer of Metal

    • Item # 19TF56
    • Mfr. Model # S5000ID
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter...More

  • 3/4" X 1" High Speed Steel, Titanium Nitride
    3/4" X 1" High Speed Steel, Titanium Nitride
    • SLUGGER
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter 3/4 In., Cutting Depth 1 In., Shank Dia. 3/4 In., Cutter Finish Titanium Nitride, For Drilling Trough Metal Plates Coated, Brass, Aluminum Alloys

    • Item # 19TF79
    • Mfr. Model # S7500TC
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter...More

  • 22mm X 2" High Speed Steel, Titanium Nitride Annular&#
    22mm X 2" High Speed Steel, Titanium Nitride Annular&#
    • SLUGGER
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter 22mm, Cutting Depth 2 In., Shank Dia. 3/4 In., Cutter Finish Titanium Nitride, Titanium Nitride Coated Cutters Extend the Life of the Cutter as It Adds Lubricity, Hardened Materials or Just Cutting Mild Steel with a Tini Coated Cutter

    • Item # 30EC93
    • Mfr. Model # SL866TN
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter...More

  • 1-15/16" X 3" High Speed Steel, Titanium Nitride&
    1-15/16" X 3" High Speed Steel, Titanium Nitride&
    • SLUGGER
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Universal, Cutter Material High Speed Steel, Diameter 1-15/16 In., Cutting Depth 3 In., Shank Dia. 3/4 In., Cutter Finish Titanium Nitride, Titanium Nitride Coated Cutters Extend the Life of the Cutter as It Adds Lubricity, Hardened Materials or Just Cutting Mild Steel with a Tini Coated Cutter

    • Item # 30EE63
    • Mfr. Model # 1937STN
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Universal, Cutter Material High Speed Steel,...More

  • 1/2" X 1" High Speed Steel, Uncoated Annular
    1/2" X 1" High Speed Steel, Uncoated Annular
    • SLUGGER
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter 1/2 In., Cutting Depth 1 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Drilling Plates of Steel and Stacked Material or More Than One Layer of Metal

    • Item # 19TF57
    • Mfr. Model # S5118ID
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter...More

  • 13/16" X 1" High Speed Steel, Uncoated Annular&#x
    13/16" X 1" High Speed Steel, Uncoated Annular&#x
    • SLUGGER
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter 13/16 In., Cutting Depth 1 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Drilling Plates of Steel and Stacked Material or More Than One Layer of Metal

    • Item # 19TF64
    • Mfr. Model # S8125ID
    • Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More