Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Anchors

11 Results Found that Include 14 Products

Results per page:  16 | 32 | 48
Toggle Bolt Anchor,3/16-24,PK10
  • TM

    Grainger Choice

  • WESTWARD
  • Toggle Bolt Anchor, 3/16-24, PK10 Plastic Straps with Zinc Plated Steel Channel Toggle Bolt Anchor
  • Item # 40P467
  • Mfr. Model # 40P467
  • Toggle Bolt Anchor, Plastic Straps with Zinc Plated Steel Channel, Head Type With Pull Ring, Thread Size...More

  • Category : Toggle Bolts
Anchor,Toggle,Pk50
Screw Anchor Expander,1/4-20
Drywall Anchor,Hammer-In,2 In,PK50
  • WALLCLAW
  • Drywall Anchor, Hammer-In, 2 In, PK50 Drywall Anchor
  • Item # 12F257
  • Mfr. Model # PCK-WC50-YS
  • Drywall Anchor, Hammer-In, Engineered Plastic, 8-18x1.25 In., Anchor Length 2 In., Screw Length 1-1/4 In.,...More

  • Category : Hollow Wall and Wallboard Anchors
Wedge Anchor,3/4-10,Pk10
  • RED HEAD
  • Wedge Anchor, 3/4-10, Pk10 Wedge Anchor,3/4-10,Pk10
  • Item # 3A466
  • Mfr. Model # WS-3484
  • Wedge Anchor, Carbon Steel, Anchor Dia. 3/4 In., Anchor Length 8-1/2 In., Thread Size 3/4 In.-10, Thread...More

  • Category : Wedge Anchors
Screw Anchor,Carbon Steel,1/4 in.,PK100
Vertical Hanger,Zinc,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Vertical Hanger, Zinc, PK50 Vertical Hanger,Zinc,PK50
  • Item # 2GE41
  • Mfr. Model # 2GE41
  • Steel Vertical Hanger, With Nuts, Rod Size 3/8 In, Shank Size 1/4-20, Screw Shank Length 1 In, Head Dia 1/2...More

  • Category : Rod Hangers
Anchor,Hammer Drive,5/8 In Dia,PK5
  • TM

    Grainger Choice

  • WESTWARD
  • Anchor, Hammer Drive, 5/8 In Dia, PK5 Anchor,Hammer Drive,5/8 In Dia,PK5
  • Item # 11K335
  • Mfr. Model # 11K335
  • Hammer Drive Pin Anchor, Steel, Anchor Dia. 5/8 In., Anchor Length 4 In., Min. Embedment 2-3/4 In., Max....More

  • Category : Hammer Drive Pin Anchors
Wedge Anchor,ZP,1 x 6 In,PK10
  • POWERS FASTENERS
  • Wedge Anchor, ZP, 1 x 6 In, PK10 Wedge Anchor
  • Item # 46U152
  • Mfr. Model # 7461SD1-PWR
  • Wedge Anchor, Zinc Plated, Carbon Steel, Anchor Dia. 1 In., Anchor Length 6 In., Thread Size 1-8, Thread...More

  • Category : Wedge Anchors
Anchor Adhesive,5 Oz
  • RED HEAD
  • Anchor Adhesive, 5 Oz Anchor Adhesive,5 Oz
  • Item # 5HE66
  • Mfr. Model # A7 5
  • Acrylic Anchoring Adhesive, Container Size 5 oz, Cartridge, Temperature Range (F) Above 0 Degrees Without...More

  • Category : Adhesive Anchors
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More