Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Anchors

73 results found that include 110 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Conical Anchor Kit,#14
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Conical Anchor Kit, #14

    Conical Anchor Kit
  • Item # 40L972
  • Mfr. Model # U63157.014.0001
  • Conical Anchor Kit, Hollow or Solid Wall, Plastic, Screw Size #14, Anchor Length 1-3/8 In., Drill Size 5/16...More

  • Category : Hollow Wall and Wallboard Anchors
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Anchor

    Anchor
  • Multiple product options available

    Multiple product options available

  • Category : Hollow Wall and Wallboard Anchors
Anchor Kit,Phillips,1-1/4 In,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel Toggle Bolt

    Steel Toggle Bolt
  • Multiple product options available

    Multiple product options available

  • Category : Toggle Bolts
Carbon Steel Sleeve Anchor with 3/8" Anchor Dia.
Drywall Anchor,Self-D,#8,1-11/16in,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drywall Anchor, Self-D, #8,1-11/16in, PK100

    Drywall Anchor,Self-D,#8,1-11/16in,PK100
  • Item # 32TH81
  • Mfr. Model # U30533.016.0125
  • Drywall Anchor, Self-Drilling, Natural/Zinc Plated Nylon, #8, Screw Size #8, Thread Size #6, #8, Anchor...More

  • Category : Hollow Wall and Wallboard Anchors
Carbon Steel Sleeve Anchor with 3/8" Anchor Dia.
Screw Anchor,Zinc,1/4 x2 1/4,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Screw Anchor, Zinc, 1/4 x2 1/4, PK50

    Anchor Screw, Self Threading, Hex Washer Head
  • Item # 4XFX5
  • Mfr. Model # U70520.025.0225
  • Screw Anchor, Self Threading, Head Style Hex Washer, Case Hardened Steel, Zinc Plated, Anchor Dia. 1/4 In,...More

  • Category : Anchor Screws
Drywall Anchor,Self-D,#6,1-11/16in,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drywall Anchor, Self-D, #6,1-11/16in, PK100

    Drywall Anchor,Self-D,#6,1-11/16in,PK100
  • Item # 32TH80
  • Mfr. Model # U30533.013.0125
  • Drywall Anchor, Self-Drilling, Natural/Zinc Plated Nylon, #6, Screw Size #6, Thread Size #6, #8, Anchor...More

  • Category : Hollow Wall and Wallboard Anchors
Adhesive Anchoring System,AC100+,10 oz.
  • POWERS FASTENERS
  • Adhesive Anchoring System, AC100+, 10 oz.

    Adhesive Anchoring System,AC100+,10 oz.
  • Item # 46U184
  • Mfr. Model # 8478SD-PWR
  • Adhesive Anchoring System, AC100+, Gray, 10 fl. oz., Cartridge, Mixing Ratio 10:1, Functional Cure 15 min. to...More

  • Category : Adhesive Anchors
Carbon Steel Sleeve Anchor with 1/2" Anchor Dia.
Depth Control Bit
Depth Control Bit
Drive Anchor,3/4 in.,PK100
  • POWERS FASTENERS
  • Drive Anchor, 3/4 in., PK100

    Drive Anchor,3/4 in.,PK100
  • Item # 30TD62
  • Mfr. Model # 02839-PWR
  • Drive Anchor, Zamac Alloy, Carbon Steel, Head Style Mushroom, Anchor Dia. 1/4 In., Anchor Length 3/4 In.,...More

  • Category : Hammer Drive Pin Anchors
Wall Anchor,PK25
2-1/2" Carbon Steel Female Wedge Anchor with 1"&#
Security Anchor,Pin Drive,1/4x1 3/4,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Security Anchor, Pin Drive, 1/4x1 3/4, PK10

    Security Anchor,Pin Drive,1/4x1 3/4,PK10
  • Item # 15W081
  • Mfr. Model # GCPFS14134
  • Security Anchor, Pin Drive Expansion, Size (In.) 1/4 x 1-3/4, Ultimate Pullout (Lb.) 900, Ultimate Shear...More

  • Category : Hammer Drive Pin Anchors
Toggle Anchor,Male 3/8 x 6 In,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Toggle Anchor, Male 3/8 x 6 In, PK2

    Toggle Anchor,Male 3/8 x 6 In,PK2
  • Item # 15W110
  • Mfr. Model # GCP38600TM
  • Male Toggle Anchor, Carbon Steel, Thread Size 3/8-16, Size 3/8 In. x 6 In.Thread Length 3-5/8 In., Usable...More

  • Category : Toggle Bolts
Plastic Mixing Nozzle; For Use With AT Anchoring Adhes
Carbon Steel Sleeve Anchor with 3/8" Anchor Dia.
Drive Anchor,2 in.,PK100
  • POWERS FASTENERS
  • Drive Anchor, 2 in., PK100

    Drive Anchor,2 in.,PK100
  • Item # 30TD74
  • Mfr. Model # 02826-PWR
  • Drive Anchor, Zamac Alloy, Carbon Steel, Head Style Mushroom, Anchor Dia. 1/4 In., Anchor Length 2 In., Shank...More

  • Category : Hammer Drive Pin Anchors
Depth Control Bit
Carbon Steel Sleeve Anchor with 3/8" Anchor Dia.
Carbon Steel Sleeve Anchor with 5/8" Anchor Dia.
Hollow Wall Anchor,1" L,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hollow Wall Anchor, 1" L, PK100

    Hollow Wall Anchor
  • Item # 11K356
  • Mfr. Model # U30537.012.0112
  • Hollow Wall Anchor, Zinc Plated Carbon Steel, Screw Size M4(6#-32), Drill Size 5/16 In., Screw Length 1 In.,...More

  • Category : Hollow Wall and Wallboard Anchors
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More