Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Concentration
CAS Number
Molecular Weight
Chemical Container Type
Chemical Grade
Chemical Container Material
Chemical Container Size
Brand
Price
Shop By

Analytical Reagents

129 Results Found that Include 142 Products

Results per page:  16 | 32 | 48
Sodium Acetate, Trihydrate, ACS,500g
  • LABCHEM
  • Sodium Acetate, Trihydrate, ACS, 500g Sodium Acetate, Trihydrate, ACS,500g
  • Item # 4YMH5
  • Mfr. Model # LC228201
  • Sodium Acetate, Trihydrate, ACS, CAS Number 6131-90-4, Molecular Weight 136.08, Chemical Formula CH3COONa...More

CHEMICAL TRITON X-100 500 ML
  • LABCHEM
  • CHEMICAL TRITON X-100 500 ML CHEMICAL TRITON X-100 500 ML
  • Item # 8EPE6
  • Mfr. Model # LC262801
  • Triton X-100(TM), Wetting Agent, CAS Number 9036-19-5 , Container Size 500mL, Container Material Poly, Shelf...More

  • LABCHEM
  • Glycerin Glycerin
  • Multiple product options available

    Multiple product options available

Sodium Carbonate, Anhydrous, ACS,500g
  • LABCHEM
  • Sodium Carbonate, Anhydrous, ACS, 500g Sodium Carbonate, Anhydrous, ACS,500g
  • Item # 8EYW6
  • Mfr. Model # LC229651
  • Sodium Carbonate, Anhydrous, ACS, CAS Number 497-19-8, Molecular Weight 105.99, Chemical Formula Na2CO3,...More

CHEMICAL SODIUM NITRATE ACS 500G
  • LABCHEM
  • CHEMICAL SODIUM NITRATE ACS 500G CHEMICAL SODIUM NITRATE ACS 500G
  • Item # 9WXY2
  • Mfr. Model # LC246501
  • Sodium Nitrate, ACS, CAS Number 7631-99-4, Molecular Weight 84.99, Chemical Formula NaNO3, Container Size...More

Sodium Tartrate, ACS,500g
  • LABCHEM
  • Sodium Tartrate, ACS, 500g Sodium Tartrate, ACS,500g
  • Item # 8GCV7
  • Mfr. Model # LC249451
  • Sodium Tartrate, ACS, CAS Number 868-18-8, Molecular Weight 230.08, Chemical Formula Na2C4H4O6.2H2O,...More

CHEM K PRMNGNT ACS 500 G
Potassium Bromide, ACS,500g
  • LABCHEM
  • Potassium Bromide, ACS, 500g Potassium Bromide, ACS,500g
  • Item # 8V808
  • Mfr. Model # LC187811
  • Potassium Bromide, ACS, CAS Number 7758-02-3, Molecular Weight 119, Chemical Formula KBr, Container Size...More

CHEMICAL MERCURIC CHLORIDE ACS 100G
  • LABCHEM
  • CHEMICAL MERCURIC CHLORIDE ACS 100G CHEMICAL MERCURIC CHLORIDE ACS 100G
  • Item # 9EJY4
  • Mfr. Model # LC165909
  • Mercuric Chloride, ACS, CAS Number 7487-94-7, Molecular Weight 271.5, Chemical Formula HgCl2, Container Size...More

CHEMICAL MERCURIC THIOCYANATE 25G
  • LABCHEM
  • CHEMICAL MERCURIC THIOCYANATE 25G CHEMICAL MERCURIC THIOCYANATE 25G
  • Item # 9APN4
  • Mfr. Model # LC167108
  • Mercuric Thiocyanate, CAS Number 592-85-8, Molecular Weight 316.75, Chemical Formula Hg(CHNS)2, Container...More

CHEMICAL SODIUM ARSENITE 100G
  • LABCHEM
  • CHEMICAL SODIUM ARSENITE 100G CHEMICAL SODIUM ARSENITE 100G
  • Item # 9EK09
  • Mfr. Model # LC228709
  • Sodium Arsenite, CAS Number 7784-46-5, Molecular Weight 129.91, Chemical Formula NaAsO2, Container Size 100g,...More

Lead Acetate, Trihydrate, ACS,500g
  • LABCHEM
  • Lead Acetate, Trihydrate, ACS, 500g Lead Acetate, Trihydrate, ACS,500g
  • Item # 8PXJ2
  • Mfr. Model # LC160801
  • Lead Acetate, Trihydrate, ACS, CAS Number 6080-56-4, Molecular Weight 379.33, Chemical Formula...More

CHEMICAL MUREXIDE 5G
  • LABCHEM
  • CHEMICAL MUREXIDE 5G CHEMICAL MUREXIDE 5G
  • Item # 9WTH3
  • Mfr. Model # LC174907
  • Murexide, CAS Number 3051-09-0, Molecular Weight 284.19, Chemical Formula C8H8N6O6, Container Size 5g,...More

CHEMICAL ARSNC TRIOXIDE REAGENT 100G
  • LABCHEM
  • CHEMICAL ARSNC TRIOXIDE REAGENT 100G CHEMICAL ARSNC TRIOXIDE REAGENT 100G
  • Item # 9JCG1
  • Mfr. Model # LC115059
  • Arsenic Trioxide, Reagent, CAS Number 1327-53-3, Molecular Weight 197.84, Chemical Formula As2O3, Container...More

Sodium Bicarbonate, ACS,500g
  • LABCHEM
  • Sodium Bicarbonate, ACS, 500g Sodium Bicarbonate, ACS,500g
  • Item # 8GG94
  • Mfr. Model # LC229431
  • Sodium Bicarbonate, ACS, CAS Number 144-55-8, Molecular Weight 84.01, Chemical Formula NaHCO3, Container Size...More

Sodium Sulfite, ACS,500g
  • LABCHEM
  • Sodium Sulfite, ACS, 500g Sodium Sulfite, ACS,500g
  • Item # 4YMG6
  • Mfr. Model # LC249301
  • Sodium Sulfite, ACS, CAS Number 7757-83-7, Molecular Weight 126.04, Chemical Formula Na2SO3, Container Size...More

Copper Sulfate, Pentahydrate, ACS,500g
  • LABCHEM
  • Copper Sulfate, Pentahydrate, ACS, 500g Copper Sulfate, Pentahydrate, ACS,500g
  • Item # 8EJ50
  • Mfr. Model # LC134051
  • Copper Sulfate, Pentahydrate, ACS, CAS Number 7758-99-8, Molecular Weight 249.68, Chemical Formula...More

CHEMICAL AMMONIUM CHLORIDE ACS 500 G
Potassium Chloride, ACS,500g
  • LABCHEM
  • Potassium Chloride, ACS, 500g Potassium Chloride, ACS,500g
  • Item # 4YMG1
  • Mfr. Model # LC187901
  • Potassium Chloride, ACS, CAS Number 7447-40-7, Molecular Weight 74.55, Chemical Formula KCl, Container Size...More

CHEMICAL NACL ACS 500 G
CHEMICAL FERRIC CHLORIDE HEXAHDRT ACS
  • LABCHEM
  • CHEMICAL FERRIC CHLORIDE HEXAHDRT ACS CHEMICAL FERRIC CHLORIDE HEXAHDRT ACS
  • Item # 9LUF3
  • Mfr. Model # LC142901
  • Ferric Chloride Hexahydrate, ACS, CAS Number 10025-77-1, Molecular Weight 270.3, Chemical Formula FeCl3.6H2O,...More

Sodium Phosphate, Monobasic,500g
  • LABCHEM
  • Sodium Phosphate, Monobasic, 500g Sodium Phosphate, Monobasic,500g
  • Item # 8UVK9
  • Mfr. Model # LC247751
  • Sodium Phosphate, Monobasic, CAS Number 7558-80-7, Molecular Weight 119.98, Chemical Formula NaH2PO4,...More

Potassium Fluoride, Reagent Grade,500g
CHEMICAL ASCORBIC ACID 100G
  • LABCHEM
  • CHEMICAL ASCORBIC ACID 100G CHEMICAL ASCORBIC ACID 100G
  • Item # 9EJY2
  • Mfr. Model # LC115309
  • Ascorbic Acid, CAS Number 50-81-7, Molecular Weight 176.13, Chemical Formula C6H8O6, Container Size 100g,...More

Sodium Iodide,500g
  • LABCHEM
  • Sodium Iodide, 500g Sodium Iodide,500g
  • Item # 9WMC5
  • Mfr. Model # LC246451
  • Sodium Iodide, ACS, CAS Number 7681-82-5, Molecular Weight 149.89, Chemical Formula NaI, Container Size 500g,...More

Silver Sulfate, ACS,25g
  • LABCHEM
  • Silver Sulfate, ACS, 25g Silver Sulfate, ACS,25g
  • Item # 8FXK4
  • Mfr. Model # LC227558
  • Silver Sulfate, ACS, CAS Number 10294-26-5, Molecular Weight 311.80, Chemical Formula Ag2SO4, Container Size...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More