Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Concentration
CAS Number
Chemical Container Type
Chemical Grade
Chemical Container Material
Chemical Container Size
Brand
Price
Shop By

Analytical Reagents

531 Results Found that Include 532 Products

Results per page:  16 | 32 | 48
Water, Deionized (ASTM Type II),10L
Potassium Chloride, ACS,500g
  • LABCHEM
  • Potassium Chloride, ACS, 500g Potassium Chloride, ACS,500g
  • Item # 4YMG1
  • Mfr. Model # LC187901
  • Potassium Chloride, ACS, CAS Number 7447-40-7, Molecular Weight 74.55, Chemical Formula KCl, Container Size...More

Sodium Pyruvate,Reagent,5g
Valerophenone,10g
  • SIGMA-ALDRICH
  • Valerophenone, 10g Valerophenone,10g
  • Item # 45ZT34
  • Mfr. Model # V659-10G
  • Valerophenone, Concentration 99 Percent, CAS Number 1009-14-9, Molecular Weight 162.23, Chemical Formula...More

Aminosalicylic Acid Calcium Salt,25g
Amino 4 Methoxyacetanilide,25g
TCI 4264-83-9
  • SPECTRUM
  • TCI 4264-83-9 Disodium 4-Nitrophenylphosphate
  • Item # 49E460
  • Mfr. Model # D4005-1G
  • Disodium 4-Nitrophenylphosphate, CAS Number 4264-83-9, Molecular Weight 263.05, Chemical Formula...More

Magnesium Oxide,Powder,Reagent,ACS,5g
Ammonium Phosphate,Reagent,25g
Tetraborate Decahydrate,CAS 1303-96-4
  • SIGMA-ALDRICH
  • Tetraborate Decahydrate, CAS 1303-96-4 Tetraborate Decahydrate,CAS 1303-96-4
  • Item # 45ZJ99
  • Mfr. Model # B9876-500G
  • Sodium Tetraborate Decahydrate, Concentration Greater Than 99.5 Percent, CAS Number 1303-96-4, Grade...More

Dimethoxybenzene,100g
  • SIGMA-ALDRICH
  • Dimethoxybenzene, 100g Dimethoxybenzene,100g
  • Item # 45ZT30
  • Mfr. Model # D131350-100G
  • Dimethoxybenzene, Concentration 99 Percent, CAS Number 150-78-7, Grade ReagentPlus, Molecular Weight 138.16,...More

L-Leucine,25g
  • SIGMA-ALDRICH
  • L-Leucine, 25g L-Leucine,25g
  • Item # 45ZU55
  • Mfr. Model # L8912-25G
  • L-Leucine, Concentration 98.5 to 101 Percent, CAS Number 61-90-5, Molecular Weight 131.17, Chemical Formula...More

Hydroxyethyl Methacrylate,1kg
  • SIGMA-ALDRICH
  • Hydroxyethyl Methacrylate, 1kg Hydroxyethyl Methacrylate,1kg
  • Item # 45ZP43
  • Mfr. Model # 128635-1KG
  • Hydroxyethyl Methacrylate, Concentration 97 Percent, CAS Number 868-77-9, Molecular Weight 130.14, Chemical...More

Manganese Chloride Tetrahydrate
  • SIGMA-ALDRICH
  • Manganese Chloride Tetrahydrate Manganese Chloride Tetrahydrate
  • Item # 45ZK01
  • Mfr. Model # M3634-100G
  • Manganese Chloride Tetrahydrate, Concentration Greater Than 99 Percent, CAS Number 13446-34-9, Grade...More

Aniline,100mL
  • SIGMA-ALDRICH
  • Aniline, 100mL Aniline,100mL
  • Item # 45ZR57
  • Mfr. Model # 242284-100ML
  • Aniline, Concentration 99.5 Percent, CAS Number 62-53-3, Molecular Weight 93.13, Chemical Formula C6H5NH2,...More

Iodine,Contains 5g,CAS 7553-56-2
  • SIGMA-ALDRICH
  • Iodine, Contains 5g, CAS 7553-56-2 Iodine,Contains 5g,CAS 7553-56-2
  • Item # 45ZH93
  • Mfr. Model # 207772-5G
  • Iodine, Concentration Greater Than 99.8 Percent, CAS Number 7553-56-2, Grade ACS, Molecular Weight 253.81,...More

D-Sorbitol,Contains 5g,CAS 50-70-4
Dihydroxybenzene,100g
  • SIGMA-ALDRICH
  • Dihydroxybenzene, 100g Dihydroxybenzene,100g
  • Item # 45ZR64
  • Mfr. Model # 135011-100G
  • Dihydroxybenzene, Concentration 99 Percent, CAS Number 120-80-9, Grade ReagentPlus, Molecular Weight 110.11,...More

Trimethylchlorosilane,25mL
  • SIGMA-ALDRICH
  • Trimethylchlorosilane, 25mL Trimethylchlorosilane,25mL
  • Item # 45ZT31
  • Mfr. Model # 92360-25ML
  • Trimethylchlorosilane, Concentration 99 Percent, CAS Number 75-77-4, Grade Puriss, Molecular Weight 108.64,...More

Vinclozolin,250mg
  • SIGMA-ALDRICH
  • Vinclozolin, 250mg Vinclozolin,250mg
  • Item # 45ZV64
  • Mfr. Model # 45705-250MG
  • Vinclozolin, CAS Number 50471-44-8, Grade Analytical Standard, Molecular Weight 286.11, Chemical Formula...More

D-(+)-Glucose Powder,CAS 50-99-7
  • SIGMA-ALDRICH
  • D-(+)-Glucose Powder, CAS 50-99-7 D-(+)-Glucose Powder,CAS 50-99-7
  • Item # 45ZF65
  • Mfr. Model # G7021-100G
  • D-(+)-Glucose Powder, Concentration Greater Than 99.5 Percent, CAS Number 50-99-7, Molecular Weight 180.16,...More

Crystal Violet,Contains 250mL
Dimethylamino Benzaldehyde,25g
  • SIGMA-ALDRICH
  • Dimethylamino Benzaldehyde, 25g Dimethylamino Benzaldehyde,25g
  • Item # 45ZR60
  • Mfr. Model # 156477-25G
  • Dimethylamino Benzaldehyde, Concentration 99 Percent, CAS Number 100-10-7, Grade ACS Reagent, Molecular...More

Sodium Tetraphenylborate,5g
  • SIGMA-ALDRICH
  • Sodium Tetraphenylborate, 5g Sodium Tetraphenylborate,5g
  • Item # 45ZR58
  • Mfr. Model # T25402-5G
  • Sodium Tetraphenylborate, Concentration 99.5 Percent, CAS Number 143-66-8, Grade ACS Reagent, Molecular...More

N N-Diisopropylcarbodiimide,5g
  • SIGMA-ALDRICH
  • N N-Diisopropylcarbodiimide, 5g N N-Diisopropylcarbodiimide,5g
  • Item # 45ZU29
  • Mfr. Model # D125407-5G
  • N N-Diisopropylcarbodiimide, Concentration 99 Percent, CAS Number 693-13-0, Molecular Weight 126.20, Chemical...More

Copper(Ii) Sulfate Pentahydrate
  • SIGMA-ALDRICH
  • Copper(Ii) Sulfate Pentahydrate Copper(Ii) Sulfate Pentahydrate
  • Item # 45ZH94
  • Mfr. Model # 209198-100G
  • Copper(Ii) Sulfate Pentahydrate, Concentration Greater Than 98 Percent, CAS Number 7758-99-8, Grade ACS,...More

L-Isoleucine,10g
  • SIGMA-ALDRICH
  • L-Isoleucine, 10g L-Isoleucine,10g
  • Item # 45ZU59
  • Mfr. Model # I2752-10G
  • L-Isoleucine, Concentration 98 Percent, CAS Number 73-32-5, Grade Reagent, Molecular Weight 131.17, Chemical...More

Monolaurate Mole,CAS 9005-64-5
  • SIGMA-ALDRICH
  • Monolaurate Mole, CAS 9005-64-5 Monolaurate Mole,CAS 9005-64-5
  • Item # 45ZH19
  • Mfr. Model # P9416-100ML
  • Polyoxyethylenesorbitan Monolaurate Mole, CAS Number 9005-64-5, Container Size 100mL, Container Material...More

Tin(II) 2 Ethylhexanoate,100g
  • SIGMA-ALDRICH
  • Tin(II) 2 Ethylhexanoate, 100g Tin(II) 2 Ethylhexanoate,100g
  • Item # 45ZT32
  • Mfr. Model # S3252-100G
  • Tin(II) 2 Ethylhexanoate, Concentration 92.5 to 100.0 Percent, CAS Number 301-10-0, Molecular Weight 405.12,...More

Furaldehyde,Contains 5mL,CAS 98-01-1
Hydrochloric Acid Solution,CAS 7647-01-0
Propanediol,25mL
  • SIGMA-ALDRICH
  • Propanediol, 25mL Propanediol,25mL
  • Item # 45ZR59
  • Mfr. Model # 398039-25ML
  • Propanediol, Concentration 99.5 Percent, CAS Number 57-55-6, Grade ACS Reagent, Molecular Weight 76.09,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More