Skip Content

AMERICAN METALCRAFT

82 results found that include 118 products

Filter Results By

Viewing as

List
  • 9 Qt. Stainless Steel Chafer Food Pan
    9 Qt. Stainless Steel Chafer Food Pan
    • AMERICAN METALCRAFT
    • Item # 20W998
    • Mfr. Model # CDFP88
    • Chafer Food Pan, Full size, Capacity (Qt.) 9, Color Silver, Material Stainless Steel, Gauge 18/8, For Use...More

    • Category : Steam Table Food Pans and Insets
  • Wrought Iron Paper Towel Holder, Black
    Pull Table Top Paper Towel Dispenser
    • AMERICAN METALCRAFT
    • Item # 20X592
    • Mfr. Model # THN61
    • Paper Towel Holder, Paper Towel Type Perforated Roll, Proprietary/Universal Universal, Dispenser Operation...More

    • Category : Paper Towel Dispensers
  • Pizza Cutting Boards
    • AMERICAN METALCRAFT
    • Multiple product options available

      Multiple product options available

    • Category : Food Service Cutting Boards
  • Pizza Bag,Holds Two 18 In Pizzas
    Pizza Bag,Holds Two 18 In Pizzas
    • AMERICAN METALCRAFT
    • Item # 20W988
    • Mfr. Model # PB2000
    • Pizza Bag, External Dimensions W x D x H 20 x 20 x 4 In., Holding Capacity Two-18 In. Pizzas, Color...More

    • Category : Insulated Carriers, Service Carts and Bars
  • 26" Aluminum/Wood Pizza Peel, Brown
    26" Aluminum/Wood Pizza Peel, Brown
    • AMERICAN METALCRAFT
    • Item # 20W941
    • Mfr. Model # 2512
    • Pizza Peel, Overall Length (In.) 26, Blade Length (In.) 12, Blade Width (In.) 14, Material Aluminum/Wood,...More

    • Category : Whips, Spatulas, and Scrapers
  • Chalk Markers
    • AMERICAN METALCRAFT
    • Multiple product options available

      Chalk Marker, Tip Size Small, and Features Smudge Proof,Water Resistant; Varies by Ink Color

    • Category : Markers
  • Pizza Pans
    • Multiple product options available

      Multiple product options available

    • Category : Bakeware and Roast Pans
  • Stainless Steel Pizza Cutter Wheel
    Stainless Steel Pizza Cutter Wheel
    • AMERICAN METALCRAFT
    • Item # 20W911
    • Mfr. Model # PC7250
    • Pizza Cutter Wheel, Blade 2-1/2 In., Material Stainless Steel/Wood, Color Brown, Package Quantity 1

    • Category : Peelers, Cutters, and Slicers
  • 35-1/2" Aluminum/Wood Pizza Peel, Brown
    35-1/2" Aluminum/Wood Pizza Peel, Brown
    • AMERICAN METALCRAFT
    • Item # 20W942
    • Mfr. Model # 3512
    • Pizza Peel, Overall Length (In.) 35-1/2, Blade Length (In.) 12, Blade Width (In.) 14, Material Aluminum/Wood,...More

    • Category : Whips, Spatulas, and Scrapers
  • Stainless Steel Pizza Peel Rack, Silver
    Stainless Steel Pizza Peel Rack, Silver
    • AMERICAN METALCRAFT
    • Item # 20W950
    • Mfr. Model # WPH45153
    • Pizza Peel Rack, Overall Width (In.) 4-3/4, Overall Height (In.) 3, Material Stainless Steel, Color Silver,...More

    • Category : Whips, Spatulas, and Scrapers
  • Pizza Stones
    • AMERICAN METALCRAFT
    • Multiple product options available

      Multiple product options available

    • Category : Bakeware and Roast Pans
  • Pan Grippers
  • Portable Sandwich Board
    • AMERICAN METALCRAFT
    • Multiple product options available

      Sandwich Board, Board Material Synthetic, and Frame Material Lacquered Wood; Varies by Overall Height and Frame Color

    • Category : Display and Presentation Easels
  • Pizza Screens
    • AMERICAN METALCRAFT
    • Multiple product options available

      Multiple product options available

    • Category : Bakeware and Roast Pans
  • Stainless Steel Pizza Cutter Wheel
    Stainless Steel Pizza Cutter Wheel
    • AMERICAN METALCRAFT
    • Item # 20W912
    • Mfr. Model # PC7400
    • Pizza Cutter Wheel, Blade 4 In., Material Stainless Steel/Wood, Color Brown, Package Quantity 1

    • Category : Peelers, Cutters, and Slicers
  • Stainless Steel Pizza Rocker Knife
    Stainless Steel Pizza Rocker Knife
    • AMERICAN METALCRAFT
    • Item # 20W915
    • Mfr. Model # PKRS22
    • Pizza Rocker Knife, Overall Length (In.) 22, Blade Length (In.) 22, Material Stainless Steel, Color Silver,...More

    • Category : Peelers, Cutters, and Slicers
  • Dough Docker
    Dough Docker
    • AMERICAN METALCRAFT
    • Item # 20W927
    • Mfr. Model # DD5704
    • Dough Docker, Overall Width (In.) 5, Material Stainless Steel, Color Silver, Package Quantity 1

    • Category : Peelers, Cutters, and Slicers
  • 9 Qt. Stainless Steel Chafer Water Pan
    9 Qt. Stainless Steel Chafer Water Pan
    • AMERICAN METALCRAFT
    • Item # 20W999
    • Mfr. Model # CDWP26
    • Chafer Water Pan, Full size, Capacity (Qt.) 9, Color Silver, Material Stainless Steel, Gauge 18/8, For Use...More

    • Category : Steam Table Food Pans and Insets
  • Bowl,Insulated,Silver,23 oz.
    Bowl,Insulated,Silver,23 oz.
    • AMERICAN METALCRAFT
    • Item # 20X534
    • Mfr. Model # AB6
    • Bowl, Insulated, Capacity 23 oz., Overall Height 3-1/2 In., Diameter 6 In., Material Stainless Steel, Color...More

    • Category : Serving Bowls
  • Bell Pitcher,100 oz.
    Bell Pitcher,100 oz.
    • AMERICAN METALCRAFT
    • Item # 20X589
    • Mfr. Model # WP100
    • Bell Pitcher, Capacity 100 oz., Material Stainless Steel, Color Silver

    • Category : Beverage Pitchers and Servers
  • 64" Aluminum/Wood Pizza Peel, Brown
    64" Aluminum/Wood Pizza Peel, Brown
    • AMERICAN METALCRAFT
    • Item # 20W944
    • Mfr. Model # 6412
    • Pizza Peel, Overall Length (In.) 64, Blade Length (In.) 12, Blade Width (In.) 14, Material Aluminum/Wood,...More

    • Category : Whips, Spatulas, and Scrapers
  • 7 Qt. Stainless Steel Round Chafer Water Pan
    7 Qt. Stainless Steel Round Chafer Water Pan
    • AMERICAN METALCRAFT
    • Item # 20X504
    • Mfr. Model # CDWP18
    • Round Chafer Water Pan, Capacity (Qt.) 7, Color Silver, Material Stainless Steel, Gauge 18/8, For Use With...More

    • Category : Steam Table Food Pans and Insets
  • 30" Aluminum Pizza Peel, Silver
    30" Aluminum Pizza Peel, Silver
    • AMERICAN METALCRAFT
    • Item # 20W945
    • Mfr. Model # ITP1413
    • Pizza Peel, Overall Length (In.) 30, Blade Length (In.) 14-1/2, Blade Width (In.) 14, Material Aluminum,...More

    • Category : Whips, Spatulas, and Scrapers
  • 39" Aluminum Pizza Peel, Silver
    39" Aluminum Pizza Peel, Silver
    • AMERICAN METALCRAFT
    • Item # 20W946
    • Mfr. Model # ITP1422
    • Pizza Peel, Overall Length (In.) 39, Blade Length (In.) 14-1/2, Blade Width (In.) 14, Material Aluminum,...More

    • Category : Whips, Spatulas, and Scrapers
  • Chafer,Roll Top,Stainless/Brass,8 qt.
    Chafer,Roll Top,Stainless/Brass,8 qt.
    • AMERICAN METALCRAFT
    • Item # 20X506
    • Mfr. Model # MACD3
    • Chafer, 8 qt. Roll Top, Overall Dimensions 24-3/8 In. x 14-1/8 In., Material Stainless Steel, Includes Satin...More

    • Category : Chafers
  • 55-1/2" Aluminum Pizza Peel, Silver
    55-1/2" Aluminum Pizza Peel, Silver
    • AMERICAN METALCRAFT
    • Item # 20W947
    • Mfr. Model # ITP1438
    • Pizza Peel, Overall Length (In.) 55-1/2, Blade Length (In.) 14-1/2, Blade Width (In.) 14, Material Aluminum,...More

    • Category : Whips, Spatulas, and Scrapers
  • Chafer,Roll Top,Stainless,8 qt.
    Chafer,Roll Top,Stainless,8 qt.
    • AMERICAN METALCRAFT
    • Item # 20X507
    • Mfr. Model # ECON22
    • Chafer, 8 qt. Roll Top, Material Stainless Steel, Includes Food Pan, Water Pan, and 2 Fuel Holders, Package...More

    • Category : Chafers
  • Bowl,Insulated,Silver,108 oz.
    Bowl,Insulated,Silver,108 oz.
    • AMERICAN METALCRAFT
    • Item # 20X536
    • Mfr. Model # AB12
    • Bowl, Insulated, Capacity 108 oz., Overall Height 5 In., Diameter 10 In., Material Stainless Steel, Color...More

    • Category : Serving Bowls
  • 63-1/2" Aluminum Pizza Peel, Silver
    63-1/2" Aluminum Pizza Peel, Silver
    • AMERICAN METALCRAFT
    • Item # 20W948
    • Mfr. Model # ITP1446
    • Pizza Peel, Overall Length (In.) 63-1/2, Blade Length (In.) 14-1/2, Blade Width (In.) 14, Material Aluminum,...More

    • Category : Whips, Spatulas, and Scrapers
  • Pizza Bag,Holds Two 22 In Pizzas
    Pizza Bag,Holds Two 22 In Pizzas
    • AMERICAN METALCRAFT
    • Item # 20W989
    • Mfr. Model # PB2400
    • Pizza Bag, External Dimensions W x D x H 24 x 24 x 4 In., Holding Capacity Two-22 In. Pizzas, Color...More

    • Category : Insulated Carriers, Service Carts and Bars
  • Hammered Tray,15-1/2 x 20 In.
    Hammered Tray,15-1/2 x 20 In.
    • AMERICAN METALCRAFT
    • Item # 20X551
    • Mfr. Model # HMOST1520
    • Hammered Tray, Color Silver, Material Stainless Steel, Overall Length 15-1/2 In., Overall Width 20 In.

    • Category : Serving Trays and Platters
  • 8.5 qt. Juice Dispenser, Silver
    8.5 qt. Juice Dispenser, Silver
    • AMERICAN METALCRAFT
    • Item # 20X512
    • Mfr. Model # JUICE1
    • Juice Dispenser, Capacity 8.5 qt., Material Polycarbonate/Stainless Steel, Color Silver, Includes Ice Tube

    • Category : Beverage Dispensers
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More