Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Aluminum Fan Blades

18 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
Propeller,Dia 8 In,Bore Dia 5/16 In
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 8 In, Bore Dia 5/16 In Propeller,Dia 8 In,Bore Dia 5/16 In
  • Item # 2MXZ6
  • Mfr. Model # 2MXZ6
  • Propeller, Replacement, Propeller Dia 8 In, Bore Dia 5/16 In, Number of Blades 5, Blade Material Aluminum,...More

Propeller,Dia 10 In,30 Deg Pitch
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 10 In, 30 Deg Pitch Propeller,Dia 10 In,30 Deg Pitch
  • Item # 2PYT8
  • Mfr. Model # 2PYT8
  • Propeller, Replacement, Propeller Dia 10 In, Bore Dia 1/4 In, Number of Blades 5, Blade Material Aluminum,...More

Blade,Fan,9 In Dia,500 CFM
  • AIR-DRIVE
  • Blade, Fan, 9 In Dia, 500 CFM Blade,Fan,9 In Dia,500 CFM
  • Item # 4C477
  • Mfr. Model # AD9CW25 1/4
  • Axial Flow Fan Blade, Diameter 9 Inches, Air Flow 500 CFM, Blade Type Hub, Width 1 3/8 Inches, Dimension B...More

Blade,Fan,8 In Dia,400 CFM
  • AIR-DRIVE
  • Blade, Fan, 8 In Dia, 400 CFM Blade,Fan,8 In Dia,400 CFM
  • Item # 4C475
  • Mfr. Model # AD8CW23 1/4
  • Axial Flow Fan Blade, Diameter 8 Inches, Air Flow 400 CFM, Blade Type Hub, Width 1 1/4 Inches, Dimension B...More

Propeller,Dia10 In,Bore Dia 5/16 In
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia10 In, Bore Dia 5/16 In Propeller,Dia10 In,Bore Dia 5/16 In
  • Item # 2MXY3
  • Mfr. Model # 2MXY3
  • Propeller, Replacement, Propeller Dia 10 In, Bore Dia 5/16 In, Number of Blades 5, Blade Material Aluminum,...More

Propeller,Dia 9 In,Bore Dia 1/4 In
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 9 In, Bore Dia 1/4 In Propeller,Dia 9 In,Bore Dia 1/4 In
  • Item # 2MYA2
  • Mfr. Model # 2MYA2
  • Propeller, Replacement, Propeller Dia 9 In, Bore Dia 1/4 In, Number of Blades 5, Blade Material Aluminum,...More

Propeller,Dia 10 In,Bore Dia 5/16 In
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 10 In, Bore Dia 5/16 In Propeller,Dia 10 In,Bore Dia 5/16 In
  • Item # 2MXY2
  • Mfr. Model # 2MXY2
  • Propeller, Replacement, Propeller Dia 10 In, Bore Dia 5/16 In, Number of Blades 5, Blade Material Aluminum,...More

Propeller,Dia 8 In,Bore Dia 1/4 In
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 8 In, Bore Dia 1/4 In Propeller,Dia 8 In,Bore Dia 1/4 In
  • Item # 2MXZ7
  • Mfr. Model # 2MXZ7
  • Propeller, Replacement, Propeller Dia 8 In, Bore Dia 1/4 In, Number of Blades 5, Blade Material Aluminum,...More

Propeller,Dia 8 In,23 Deg Pitch
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 8 In, 23 Deg Pitch Propeller,Dia 8 In,23 Deg Pitch
  • Item # 2PYT6
  • Mfr. Model # 2PYT6
  • Propeller, Replacement, Propeller Dia. (In.) 8, Bore Dia. (In.) 1/4, Number of Blades 5, Pitch (Deg.) 23,...More

Propeller,Dia 8 In,Bore Dia 5/16 In
Blade,Fan,10 In Dia,700 CFM,Hub Less
Propeller,Dia 8 In,Bore Dia 5/16 In
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 8 In, Bore Dia 5/16 In Propeller,Dia 8 In,Bore Dia 5/16 In
  • Item # 2MXZ8
  • Mfr. Model # 2MXZ8
  • Propeller, Replacement, Propeller Dia 8 In, Bore Dia 5/16 In, Number of Blades 5, Blade Material Aluminum,...More

Propeller,Dia 9 In,30 Deg Pitch
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 9 In, 30 Deg Pitch Propeller,Dia 9 In,30 Deg Pitch
  • Item # 2PYT7
  • Mfr. Model # 2PYT7
  • Propeller, Replacement, Propeller Dia 9 In, Bore Dia 1/4 In, Number of Blades 5, Blade Material Aluminum,...More

Propeller,Dia 9 In,Bore Dia 5/16 In,
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 9 In, Bore Dia 5/16 In, Propeller,Dia 9 In,Bore Dia 5/16 In,
  • Item # 2MYA3
  • Mfr. Model # 2MYA3
  • Propeller, Replacement, Propeller Dia 9 In, Bore Dia 5/16 In, Number of Blades 5, Blade Material Aluminum,...More

Propeller,Dia 9 In,Bore Dia 5/16 In
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 9 In, Bore Dia 5/16 In Propeller,Dia 9 In,Bore Dia 5/16 In
  • Item # 2MYA1
  • Mfr. Model # 2MYA1
  • Propeller, Replacement, Propeller Dia 9 In, Bore Dia 5/16 In, Number of Blades 5, Blade Material Aluminum,...More

Propeller,Dia 10 In,Bore Dia 1/4 In
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 10 In, Bore Dia 1/4 In Propeller,Dia 10 In,Bore Dia 1/4 In
  • Item # 2MXX8
  • Mfr. Model # 2MXX8
  • Propeller, Replacement, Propeller Dia 10 In, Bore Dia 1/4 In, Number of Blades 5, Blade Material Aluminum,...More

Blade,Fan,9 In Dia,500 CFM,Hub Less
Blade,Fan,8 In Dia,400 CFM,Hub Less
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More