Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Aluminum Fan Blades

157 Results Found that Include 157 Products

Results per page:  16 | 32 | 48
Blade,Fan,30 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 30 In Blade,Fan,30 In
  • Item # 4C457
  • Mfr. Model # 4C457
  • Aluminum Fan Blade, Diameter 30 In, Motor Power Rating 1/4 HP, Bore Size 5/8 Inch, CW, 800 RPM

Blade,Fan,24 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 24 In Blade,Fan,24 In
  • Item # 2C373
  • Mfr. Model # 2C373
  • Fan Blade, Blade Diameter 24 In, Air Flow @ 0.000 Inch Static Pressure 3145 CFM, Air Flow @ 0.125 Inch Static...More

Blade,Fan,24 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 24 In Blade,Fan,24 In
  • Item # 2C370
  • Mfr. Model # 2C370
  • Aluminum Fan Blade, Diameter 24 In, Motor Power Rating 1/12 HP, Bore Size 1/2 Inch, CW, 1140 RPM

Blade,Fan,20 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 20 In Blade,Fan,20 In
  • Item # 2C368
  • Mfr. Model # 2C368
  • Aluminum Fan Blade, Diameter 20 In, Motor Power Rating 1/10 HP, Bore Size 1/2 Inch, CW, 1140 RPM

Propeller,Dia 7 In,Bore Dia 1/4 In
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 7 In, Bore Dia 1/4 In Propeller,Dia 7 In,Bore Dia 1/4 In
  • Item # 2MXZ3
  • Mfr. Model # 2MXZ3
  • Propeller, Replacement, Propeller Dia 7 In, Bore Dia 1/4 In, Number of Blades 5, Blade Material Aluminum,...More

Blade,Fan,16 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 16 In Blade,Fan,16 In
  • Item # 2C359
  • Mfr. Model # 2C359
  • Aluminum Fan Blade, Diameter 16 In, Motor Power Rating 1/17 HP, Bore Size 1/2 Inch, CW, 1140 RPM

Blade,Fan,20 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 20 In Blade,Fan,20 In
  • Item # 4C230
  • Mfr. Model # 4C230
  • Aluminum Fan Blade, Diameter 20 In, Motor Power Rating 1/15 HP, Bore Size 1/2 Inch, CW, 1050 RPM

Propeller,Dia10 In,Bore Dia 5/16 In
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia10 In, Bore Dia 5/16 In Propeller,Dia10 In,Bore Dia 5/16 In
  • Item # 2MXY3
  • Mfr. Model # 2MXY3
  • Propeller, Replacement, Propeller Dia 10 In, Bore Dia 5/16 In, Number of Blades 5, Blade Material Aluminum,...More

Blade,Fan,24 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 24 In Blade,Fan,24 In
  • Item # 2C372
  • Mfr. Model # 2C372
  • Aluminum Fan Blade, Diameter 24 In, Motor Power Rating 1/6 HP, Bore Size 1/2 Inch, CW, 1140 RPM

Blade,Fan,18 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 18 In Blade,Fan,18 In
  • Item # 2C361
  • Mfr. Model # 2C361
  • Aluminum Fan Blade, Diameter 18 In, Motor Power Rating 1/12 HP, Bore Size 1/2 Inch, CW, 1140 RPM

Blade,Fan,8 In Dia,400 CFM
  • AIR-DRIVE
  • Blade, Fan, 8 In Dia, 400 CFM Blade,Fan,8 In Dia,400 CFM
  • Item # 4C475
  • Mfr. Model # AD8CW23 1/4
  • Axial Flow Fan Blade, Diameter 8 Inches, Air Flow 400 CFM, Blade Type Hub, Width 1 1/4 Inches, Dimension B...More

Propeller,Dia 10 In,30 Deg Pitch
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 10 In, 30 Deg Pitch Propeller,Dia 10 In,30 Deg Pitch
  • Item # 2PYR5
  • Mfr. Model # 2PYR5
  • Propeller, Replacement, Propeller Dia 10 In, Bore Dia Hubless In, Number of Blades 5, Blade Material...More

Blade,Fan,24 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 24 In Blade,Fan,24 In
  • Item # 4C463
  • Mfr. Model # 4C463
  • Fan Blade, Blade Diameter 24 In, Air Flow @ 0.000 Inch Static Pressure 2135 CFM, Air Flow @ 0.125 Inch Static...More

Propeller,Dia 12 In,Bore Dia 5/16 In
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 12 In, Bore Dia 5/16 In Propeller,Dia 12 In,Bore Dia 5/16 In
  • Item # 2MXY1
  • Mfr. Model # 2MXY1
  • Propeller, Replacement, Propeller Dia 12 In, Bore Dia 5/16 In, Number of Blades 5, Blade Material Aluminum,...More

Blade,Fan,20 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 20 In Blade,Fan,20 In
  • Item # 2C365
  • Mfr. Model # 2C365
  • Aluminum Fan Blade, Diameter 20 In, Motor Power Rating 1/15 HP, Bore Size 1/2 Inch, CW, 1140 RPM

Blade,Fan,24 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 24 In Blade,Fan,24 In
  • Item # 4C464
  • Mfr. Model # 4C464
  • Fan Blade, Blade Diameter 24 In, Air Flow @ 0.000 Inch Static Pressure 2625 CFM, Air Flow @ 0.125 Inch Static...More

Blade,Fan,16 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 16 In Blade,Fan,16 In
  • Item # 4C460
  • Mfr. Model # 4C460
  • Fan Blade, Blade Diameter 16 In, Air Flow @ 0.000 Inch Static Pressure 1505 CFM, Air Flow @ 0.125 Inch Static...More

Propeller,12 In,5/8 Bore,2320 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, 12 In, 5/8 Bore, 2320 CFM Propeller,12 In,5/8 Bore,2320 CFM
  • Item # 3GTF5
  • Mfr. Model # 3GTF5
  • Propeller, Replacement, Propeller Dia 12 In, Bore Dia 5/8 In, Number of Blades 4, Blade Material Spark...More

Propeller,Dia 10 In,30 Deg Pitch
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 10 In, 30 Deg Pitch Propeller,Dia 10 In,30 Deg Pitch
  • Item # 2PYU2
  • Mfr. Model # 2PYU2
  • Propeller, Replacement, Propeller Dia 10 In, Bore Dia Hubless In, Number of Blades 5, Blade Material...More

Blade,Fan,20 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 20 In Blade,Fan,20 In
  • Item # 2C367
  • Mfr. Model # 2C367
  • Fan Blade, Blade Diameter 20 In, Air Flow @ 0.000 Inch Static Pressure 2280 CFM, Air Flow @ 0.125 Inch Static...More

Blade,Fan,20 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 20 In Blade,Fan,20 In
  • Item # 2C369
  • Mfr. Model # 2C369
  • Aluminum Fan Blade, Diameter 20 In, Motor Power Rating 1/6 HP, Bore Size 1/2 Inch, CW, 1140 RPM

Propeller,Dia 4 In,30 Deg Pitch
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 4 In, 30 Deg Pitch Propeller,Dia 4 In,30 Deg Pitch
  • Item # 5JLK4
  • Mfr. Model # 5JLK4
  • Propeller, Replacement, Propeller Dia 4 In, Bore Dia 1/4 In, Number of Blades 10, Pitch 30 Deg, Blade...More

Propeller,Dia 3 In,35 Deg Pitch
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 3 In, 35 Deg Pitch Propeller,Dia 3 In,35 Deg Pitch
  • Item # 2PYP8
  • Mfr. Model # 2PYP8
  • Propeller, Replacement, Propeller Dia 3 In, Bore Dia 3/16 In, Number of Blades 10, Blade Material Aluminum,...More

Blade,Fan,16 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 16 In Blade,Fan,16 In
  • Item # 2C358
  • Mfr. Model # 2C358
  • Aluminum Fan Blade, Diameter 16 In, Motor Power Rating 1/40 HP, Bore Size 3/8 Inch, CW, 1050 RPM

Blade,Fan,12 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 12 In Blade,Fan,12 In
  • Item # 2C683
  • Mfr. Model # 2C683
  • Fan Blade, Blade Diameter 12 In, Air Flow @ 1050 RPM 950 CFM, Air Flow @ 1550 RPM 1430 CFM, Power Rating @...More

Propeller,Dia 8 In,Hub Less Bore Dia
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 8 In, Hub Less Bore Dia Propeller,Dia 8 In,Hub Less Bore Dia
  • Item # 2MXZ9
  • Mfr. Model # 2MXZ9
  • Propeller, Replacement, Propeller Dia 8 In, Bore Dia Hubless In, Number of Blades 6, Blade Material Aluminum,...More

Propeller,Dia 2 1/2 In,20 Deg Pitch
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 2 1/2 In, 20 Deg Pitch Propeller,Dia 2 1/2 In,20 Deg Pitch
  • Item # 2PYP7
  • Mfr. Model # 2PYP7
  • Propeller, Replacement, Propeller Dia 2 1/2 In, Bore Dia 3/16 In, Number of Blades 10, Blade Material...More

Propeller,20 In,5/8 Bore,3457 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, 20 In, 5/8 Bore, 3457 CFM Propeller,20 In,5/8 Bore,3457 CFM
  • Item # 3GTF9
  • Mfr. Model # 3GTF9
  • Propeller, Replacement, Propeller Dia 20 In, Bore Dia 5/8 In, Number of Blades 4, Blade Material Spark...More

Propeller,Dia 10 In,30 Deg Pitch
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 10 In, 30 Deg Pitch Propeller,Dia 10 In,30 Deg Pitch
  • Item # 2PYT8
  • Mfr. Model # 2PYT8
  • Propeller, Replacement, Propeller Dia 10 In, Bore Dia 1/4 In, Number of Blades 5, Blade Material Aluminum,...More

Propeller,Dia 12 In,Bore Dia 5/16 In
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 12 In, Bore Dia 5/16 In Propeller,Dia 12 In,Bore Dia 5/16 In
  • Item # 2MXX9
  • Mfr. Model # 2MXX9
  • Propeller, Replacement, Propeller Dia. (In.) 12, Bore Dia. (In.) 5/16, Number of Blades 5, Pitch (Deg.) 24,...More

Blade,Fan,24 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 24 In Blade,Fan,24 In
  • Item # 4C231
  • Mfr. Model # 4C231
  • Aluminum Fan Blade, Diameter 24 In, Motor Power Rating 1/12 HP, Bore Size 1/2 Inch, CW, 1050 RPM

Blade,Fan,12 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 12 In Blade,Fan,12 In
  • Item # 2C356
  • Mfr. Model # 2C356
  • Aluminum Fan Blade, Diameter 12 In, Motor Power Rating 1/70 HP, Bore Size 5/16 Inch, CW, 1050 RPM

Results per page:  16 | 32 | 48

Aluminum fan blades from Grainger include assemblies with up to 10 blades and bore diameters from hubless to 1-3/16". For lighter, more corrosion-resistant assemblies, install plastic fan blades. Get a replacement propeller to rebuild your air circulator instead of buying a new unit, or buy a spare condenser fan blade to make sure you have all the parts you need to minimize service outages. Grainger has the parts for your ventilation system including aluminum fan blades.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More