Skip Content

Aluminized Chaps, Leggings and Cover Boots

8 products found

Aluminized safety wear from Grainger helps protect your employees from radiant heat. Reflective surface helps provide resistance from extreme heat and molten splash. Aluminized chaps, leggings and boots easily don over work wear for maximum protection without the hassle of a complete change of clothes. Count on Grainger for quality safety wear from brands you can trust.Close

Filter Results By

Viewing as

List
  • Chaps, 38 In. L, Silver, 19 oz.

    Brand
    NATIONAL SAFETY APPAREL
    Item #
    2YRJ8
    Mfr. Model #
    L40NLNL38
    Chaps,38 In. L,Silver,19 oz.
    Web Price $249.50 / each
  • Cover Boots, Aluminized Rayon, 12 In. L, PR

    Brand
    STEEL GRIP
    Item #
    5T325
    Mfr. Model #
    ARL454B
    Cover Boots,Aluminized Rayon,12 In. L,PR
    Web Price $121.00 / pair
  • Leggings, L, 14"L, 19 oz., PR

    Brand
    NATIONAL SAFETY APPAREL
    Item #
    2YRK5
    Mfr. Model #
    L05NLNLVCXXLG
    Leggings,L,14"L,19 oz.,PR
    Web Price $96.50 / pair
  • Leggings, Aluminized Carbon, 14 In.L, PR

    Brand
    KAREWEAR
    Item #
    3XMC7
    Mfr. Model #
    780ACK
    Leggings,Aluminized Carbon,14 In.L,PR
    Web Price $71.00 / pair
  • Leggings, Aluminized Carbon Kevlar(R), PR

    Brand
    NATIONAL SAFETY APPAREL
    Item #
    2YRK6
    Mfr. Model #
    L05NLNLVCXXXL
    Leggings,Aluminized Carbon Kevlar(R),PR
    Web Price $116.00 / pair
  • Cover Boots, 12 In. L, 19 oz., PR

    Brand
    STEEL GRIP
    Item #
    5T335
    Mfr. Model #
    ATH454B
    Cover Boots,12 In. L,19 oz.,PR
    Web Price $147.00 / pair
  • Leggings, Aluminized Rayon, 14 In.L, Silver

    Brand
    KAREWEAR
    Item #
    3LNX8
    Mfr. Model #
    780AR
    Leggings,Aluminized Rayon,14 In.L,Silver
    Web Price $72.00 / each
  • Chaps, 40 In. L, Silver, 19 oz.

    Brand
    NATIONAL SAFETY APPAREL
    Item #
    2YRJ9
    Mfr. Model #
    L40NLNL40
    Chaps,40 In. L,Silver,19 oz.
    Web Price $259.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More