Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Alnico Magnets

7 Results Found that Include 9 Products

Results per page:  16 | 32 | 48
Alnico Holding Magnet,22.50 lb. Pull
  • STORCH PRODUCTS
  • Alnico Holding Magnet, 22.50 lb. Pull Alnico Holding Magnet,22.50 lb. Pull
  • Item # 35KA83
  • Mfr. Model # A032-1625-1500
  • Horseshoe Magnet, Material Alnico, Max. Pull 22.50 lb., Thickness 0.56 In., Overall Length 1-1/2 In., Overall...More

Cup Magnet,200 lb. Pull
  • MAG-MATE
  • Cup Magnet, 200 lb. Pull Cup Magnet
  • Item # 49M030
  • Mfr. Model # MX2508R
  • Cup Magnet, Material Rare Earth Magnet, Max. Pull 200 lb., Thickness 0.375 In., Overall Length 3/8 In.,...More

Alnico 5 Holding Magnet,18.5 lb. Pull
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Alnico 5 Holding Magnet, 18.5 lb. Pull Button Magnet
  • Item # 6XY71
  • Mfr. Model # 6XY71
  • Button Magnet, Material Alnico 5, Max. Pull 18.5 lb., Thickness 0.875 In., Diameter 1-1/2 In., Hole Dia. 1/4...More

Cylindrical Fixture Magnet,100 lb. Pull
  • MAG-MATE
  • Cylindrical Fixture Magnet, 100 lb. Pull Cylindrical Fixture Magnet
  • Item # 49M054
  • Mfr. Model # R1250
  • Cylindrical Fixture Magnet, Material Rare Earth Magnet, Max. Pull 100 lb., Thickness 1.250 In., Overall...More

Alnico Holding Magnet,9.62 lb. Pull
  • STORCH PRODUCTS
  • Alnico Holding Magnet, 9.62 lb. Pull Holding Magnet
  • Item # 35KA60
  • Mfr. Model # 1295-T-20
  • Holding Magnet, Material Alnico, Max. Pull 9.62 lb., Thickness 1.25 In., Overall Length 1-1/8 In., Overall...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More