Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ALLPAX

22 products found

Filter Results By

Viewing as

List
  • Packing Hook, Corkscrew Point Type, 11" Overall Length (In.), Magnet End: No

    Brand
    ALLPAX
    Item #
    33HJ71
    Mfr. Model #
    AX1211
    Packing Hook, Corkscrew Point Type, 11" Overall Length
    Web Price $21.70 / each
  • Gasket Cutter Kit, Number of Pieces: 27, Cutting Dia.: 1/4 to 13", SAE

    Brand
    ALLPAX
    Item #
    33HJ65
    Mfr. Model #
    AX6010
    Gasket Cutter Kit, Number of Pieces: 27, Cutting Dia.&
    Web Price $244.00 / each
  • Gasket Cutter Kit, Number of Pieces: 27, Cutting Dia.: 1/4 to 13", SAE

    Brand
    ALLPAX
    Item #
    33HJ64
    Mfr. Model #
    AX6000
    Gasket Cutter Kit, Number of Pieces: 27, Cutting Dia.&
    Web Price $240.00 / each
  • Gasket Cutter Kit, Number of Pieces: 36, Cutting Dia.: 1/4 to 61", SAE

    Brand
    ALLPAX
    Item #
    33HJ69
    Mfr. Model #
    AX6050
    Gasket Cutter Kit, Number of Pieces: 36, Cutting Dia.&
    Web Price $320.00 / each
  • 18" x 18" Self Healing Cutting Mat, Black/Tan

    Brand
    ALLPAX
    Item #
    33HJ76
    Mfr. Model #
    AX1633
    18" x 18" Self Healing Cutting Mat, Black/Tan
    Web Price $22.85 / each
  • Gasket Cutter Kit, Number of Pieces: 34, Cutting Dia.: 1/4 to 49", SAE

    Brand
    ALLPAX
    Item #
    33HJ68
    Mfr. Model #
    AX6040
    Gasket Cutter Kit, Number of Pieces: 34, Cutting Dia.&
    Web Price $308.00 / each
  • Gasket Cutter Kit, Number of Pieces: 32, Cutting Dia.: 1/4 to 37", SAE

    Brand
    ALLPAX
    Item #
    33HJ67
    Mfr. Model #
    AX6030
    Gasket Cutter Kit, Number of Pieces: 32, Cutting Dia.&
    Web Price $299.50 / each
  • Gasket Cutter Kit, Number of Pieces: 30, Cutting Dia.: 1/4 to 25", SAE

    Brand
    ALLPAX
    Item #
    33HJ66
    Mfr. Model #
    AX6020
    Gasket Cutter Kit, Number of Pieces: 30, Cutting Dia.&
    Web Price $273.00 / each
  • Metric Gasket Cutter, Number of Pieces: 26, Cutting Dia.: 6 to 330mm, Metric

    Brand
    ALLPAX
    Item #
    33HJ58
    Mfr. Model #
    AX6100
    Metric Gasket Cutter, Number of Pieces: 26, Cutting Di
    Web Price $240.00 / each
  • Metric Gasket Cutter Kit, Number of Pieces: 34, Cutting Dia.: 6 to 1245mm, Metric

    Brand
    ALLPAX
    Item #
    33HJ62
    Mfr. Model #
    AX6140
    Metric Gasket Cutter Kit, Number of Pieces: 34, Cuttin
    Web Price $300.00 / each
  • Packing Hook, Corkscrew Point Type, 15" Overall Length (In.), Magnet End: No

    Brand
    ALLPAX
    Item #
    33HJ72
    Mfr. Model #
    AX1212
    Packing Hook, Corkscrew Point Type, 15" Overall Length
    Web Price $25.80 / each
  • Packing Hook, Corkscrew Point Type, 7-1/2" Overall Length (In.), Magnet End: No

    Brand
    ALLPAX
    Item #
    33HJ70
    Mfr. Model #
    AX1210
    Packing Hook, Corkscrew Point Type, 7-1/2" Overall Len
    Web Price $19.45 / each
  • Packing Hook, Corkscrew Point Type, 19" Overall Length (In.), Magnet End: No

    Brand
    ALLPAX
    Item #
    33HJ73
    Mfr. Model #
    AX1213
    Packing Hook, Corkscrew Point Type, 19" Overall Length
    Web Price $45.90 / each
  • Metric Gasket Cutter Kit, Number of Pieces: 27, Cutting Dia.: 6 to 330mm, Metric

    Brand
    ALLPAX
    Item #
    33HJ59
    Mfr. Model #
    AX6110
    Metric Gasket Cutter Kit, Number of Pieces: 27, Cuttin
    Web Price $257.00 / each
  • Top Cutting Disc for Non-Metallic Gaskets; For Mfr. No. AX7000, AX7001

    Brand
    ALLPAX
    Item #
    41MV87
    Mfr. Model #
    AX1400
    Top Cutting Disc for Non-Metallic Gaskets; For Mfr. No
    Web Price $76.75 / each
  • Metric Gasket Cutter Kit, Number of Pieces: 32, Cutting Dia.: 6 to 940mm, Metric

    Brand
    ALLPAX
    Item #
    33HJ61
    Mfr. Model #
    AX6130
    Metric Gasket Cutter Kit, Number of Pieces: 32, Cuttin
    Web Price $284.00 / each
  • Packing Hook, Corkscrew Point Type, 30" Overall Length (In.), Magnet End: No

    Brand
    ALLPAX
    Item #
    33HJ75
    Mfr. Model #
    AX1215
    Packing Hook, Corkscrew Point Type, 30" Overall Length
    Web Price $94.25 / each
  • Packing Hook, Corkscrew Point Type, 22" Overall Length (In.), Magnet End: No

    Brand
    ALLPAX
    Item #
    33HJ74
    Mfr. Model #
    AX1214
    Packing Hook, Corkscrew Point Type, 22" Overall Length
    Web Price $70.75 / each
  • Center Pin Ferrule

    Brand
    ALLPAX
    Item #
    33PK31
    Mfr. Model #
    AX1613
    Center Pin Ferrule
    Web Price $4.15 / each
  • Cutter Block Fastener Kit, Number of Pieces: 5

    Brand
    ALLPAX
    Item #
    33HJ78
    Mfr. Model #
    AX1623
    Cutter Block Fastener Kit, Number of Pieces: 5
    Web Price $4.25 / each
  • Metric Gasket Cutter Kit, Number of Pieces: 30, Cutting Dia.: 6 to 635mm, Metric

    Brand
    ALLPAX
    Item #
    33HJ60
    Mfr. Model #
    AX6120
    Metric Gasket Cutter Kit, Number of Pieces: 30, Cuttin
    Web Price $263.00 / each
  • Metric Gasket Cutter Kit, Number of Pieces: 33, Cutting Dia.: 6 to 1550mm, Metric

    Brand
    ALLPAX
    Item #
    33HJ63
    Mfr. Model #
    AX6150
    Metric Gasket Cutter Kit, Number of Pieces: 33, Cuttin
    Web Price $314.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More