Skip Content

ALARM CONTROLS

58 products found

Filter Results By

Product Categories

Viewing as

List
  • Push Button, 5 in. H, w/SPDT Relay

    Brand
    ALARM CONTROLS
    Item #
    48ZW56
    Mfr. Model #
    TS-18
    Push Button,5 in. H,w/SPDT Relay
    Web Price $27.40 / each
  • Motion Sensor, For Use With Access Control

    Brand
    ALARM CONTROLS
    Item #
    48ZW64
    Mfr. Model #
    SREX-100
    Motion Sensor, For Use With Access Control
    Web Price $207.50 / each
  • Access Control Keypad, 4-7/8in H, SS

    Brand
    ALARM CONTROLS
    Item #
    48ZW63
    Mfr. Model #
    KP-400
    Access Control Keypad,4-7/8in H,SS
    Web Price $181.50 / each
  • Single Maglock, 600 lb. Holding Force

    Brand
    ALARM CONTROLS
    Item #
    48ZW42
    Mfr. Model #
    600S
    Single Maglock,600 lb. Holding Force
    Web Price $122.00 / each
  • Single Maglock, 1200 lb. Holding Force

    Brand
    ALARM CONTROLS
    Item #
    48ZW41
    Mfr. Model #
    1200S
    Single Maglock,1200 lb. Holding Force
    Web Price $154.50 / each
  • Lock, Gate Lock, Holds 1200 lb. Force, SS

    Brand
    ALARM CONTROLS
    Item #
    52ND19
    Mfr. Model #
    1200WP
    Lock,Gate Lock,Holds 1200 lb. Force,SS
    Web Price $218.50 / each
  • Heavy-Duty Electric Strike with 1500 lb. Pull Force and Satin Stainless Steel Finish

    Brand
    ALARM CONTROLS
    Item #
    48ZW69
    Mfr. Model #
    AES-100
    Heavy-Duty Electric Strike with 1500 lb. Pull Force and
    Web Price $108.50 / each
  • Push Button, 5 in. H, w/Face Plate

    Brand
    ALARM CONTROLS
    Item #
    48ZW53
    Mfr. Model #
    TS-2
    Push Button,5 in. H,w/Face Plate
    Web Price $40.70 / each
  • Jack Nut Tool Kit, Installation Tool

    Brand
    ALARM CONTROLS
    Item #
    52ND17
    Mfr. Model #
    JN-1
    Jack Nut Tool Kit,Installation Tool
    Web Price $131.50 / each
  • Push Button, 5 in. H, w/SPDT Switch

    Brand
    ALARM CONTROLS
    Item #
    48ZW54
    Mfr. Model #
    TS-2T
    Push Button,5 in. H,w/SPDT Switch
    Web Price $99.00 / each
  • Push Button, 5" H, w/Green Luminaire

    Brand
    ALARM CONTROLS
    Item #
    48ZW57
    Mfr. Model #
    TS-2-2
    Push Button,5" H,w/Green Luminaire
    Web Price $49.30 / each
  • Double Maglock, 600 lb. Holding Force

    Brand
    ALARM CONTROLS
    Item #
    48ZW46
    Mfr. Model #
    600D
    Double Maglock,600 lb. Holding Force
    Web Price $193.00 / each
  • Single Maglock, 10-1/2 in. Lock Body L

    Brand
    ALARM CONTROLS
    Item #
    48ZW43
    Mfr. Model #
    1200LB
    Single Maglock,10-1/2 in. Lock Body L
    Web Price $232.00 / each
  • Medium-Duty Electric Strike with 1000 lb. Pull Force and Satin Stainless Steel Finish

    Brand
    ALARM CONTROLS
    Item #
    48ZW70
    Mfr. Model #
    AES-200
    Medium-Duty Electric Strike with 1000 lb. Pull Force and&#x
    Web Price $124.00 / each
  • Door Loop, 18in. L x 1/4in. W, Steel

    Brand
    ALARM CONTROLS
    Item #
    48ZW60
    Mfr. Model #
    DL-2
    Door Loop,18in. L x 1/4in. W,Steel
    Web Price $19.80 / each
  • Push Button, Plastic, w/Face Plate

    Brand
    ALARM CONTROLS
    Item #
    48ZW59
    Mfr. Model #
    EB-1
    Push Button,Plastic,w/Face Plate
    Web Price $70.00 / each
  • Series REB, Anodized Satin Aluminum, Exit Device

    Brand
    ALARM CONTROLS
    Item #
    48ZW65
    Mfr. Model #
    REB-1
    Series REB, Anodized Satin Aluminum, Exit Device
    Web Price $151.50 / each
  • Exit Station, SS, 5 in. H, w/2 Keys

    Brand
    ALARM CONTROLS
    Item #
    48ZW71
    Mfr. Model #
    DE-1
    Exit Station,SS,5 in. H,w/2 Keys
    Web Price $156.50 / each
  • Door Loop, Armored, Steel, Silver

    Brand
    ALARM CONTROLS
    Item #
    52ND14
    Mfr. Model #
    DL-1
    Door Loop,Armored,Steel,Silver
    Web Price $15.30 / each
  • Exit Button, Narrow, Stainless Steel

    Brand
    ALARM CONTROLS
    Item #
    52ND25
    Mfr. Model #
    TS-9
    Exit Button,Narrow,Stainless Steel
    Web Price $60.75 / each
  • Lock, Gate Lock, Holds 600 lb. Force, SS

    Brand
    ALARM CONTROLS
    Item #
    52ND20
    Mfr. Model #
    600WP
    Lock,Gate Lock,Holds 600 lb. Force,SS
    Web Price $165.50 / each
  • Access Control System Kit, Silver/Black

    Brand
    ALARM CONTROLS
    Item #
    52ND15
    Mfr. Model #
    LNB-6
    Access Control System Kit,Silver/Black
    Web Price $338.00 / each
  • Access Control Keypad, 4-3/4in H x 2in D

    Brand
    ALARM CONTROLS
    Item #
    48ZW62
    Mfr. Model #
    KP-200
    Access Control Keypad,4-3/4in H x 2in D
    Web Price $181.50 / each
  • Push Button, 5 in. H, w/Pneumatic Switch

    Brand
    ALARM CONTROLS
    Item #
    48ZW55
    Mfr. Model #
    TS-14
    Push Button,5 in. H,w/Pneumatic Switch
    Web Price $228.50 / each
  • Bracket, 10-1/2in. L, Filler Plate, Alum

    Brand
    ALARM CONTROLS
    Item #
    48ZW51
    Mfr. Model #
    AM6361
    Bracket,10-1/2in. L,Filler Plate,Alum
    Web Price $19.30 / each
  • Single Maglock, 9-7/8 in. Lock Body L

    Brand
    ALARM CONTROLS
    Item #
    48ZW44
    Mfr. Model #
    600LB
    Single Maglock,9-7/8 in. Lock Body L
    Web Price $185.00 / each
  • Electromagnetic Door Release, Wall Mount

    Brand
    ALARM CONTROLS
    Item #
    52ND28
    Mfr. Model #
    TS-32
    Electromagnetic Door Release,Wall Mount
    Web Price $233.00 / each
  • Push to Exit Button, Push to Exit

    Brand
    ALARM CONTROLS
    Item #
    52ND29
    Mfr. Model #
    PS5-111
    Push to Exit Button,Push to Exit
    Web Price $261.50 / each
  • Push to Exit Button, Push Button, Silver

    Brand
    ALARM CONTROLS
    Item #
    52ND30
    Mfr. Model #
    PS1-111
    Push to Exit Button,Push Button,Silver
    Web Price $93.75 / each
  • Wall Plate, Single Gang, Stainless Steel

    Brand
    ALARM CONTROLS
    Item #
    52ND31
    Mfr. Model #
    RP-04
    Wall Plate,Single Gang,Stainless Steel
    Web Price $19.80 / each
  • Zone Annunciator, 8 Zone, Metal

    Brand
    ALARM CONTROLS
    Item #
    52ND21
    Mfr. Model #
    ZA-8N
    Zone Annunciator,8 Zone,Metal
    Web Price $421.50 / each
  • Access Control System Kit, Push Button

    Brand
    ALARM CONTROLS
    Item #
    52ND16
    Mfr. Model #
    LNB-12
    Access Control System Kit,Push Button
    Web Price $405.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More