Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Air Treatment

6 results found that include 9 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Industrial Portable Dehumidifier, 115V, 7 Amps, Height 34-29
Portable Fume Extractor, 120V, 60Hz
  • EXTRACT-ALL
  • Portable Fume Extractor, 120V, 60Hz

    Portable Fume Extractor, 120V, 60Hz
  • Item # 4GJP8
  • Mfr. Model # SP-981-2B
  • Source Capture Air Cleaning System, Compact Fume & Dust Extractor, Floor Mount, Number of Speeds Variable,...More

  • Category : Air Cleaners
  • Whole House Dehumidifiers

    Whole House Dehumidifiers
  • Multiple product options available

    Ducted Whole House Dehumidifiers, Voltage 115, 60 Hz, Color Gray, Refrigerant Type R-410A, Application Ducted Or Stand Alone, and Application Ducted or Stand Alone;...More

  • Category : Whole House Dehumidifiers
Air Purifier,Beige,Powder Coated,6" dia.
  • E. L. FOUST CO
  • Air Purifier, Beige, Powder Coated, 6" dia.

    Air Purifier,Beige,Powder Coated,6" dia.
  • Item # 52HF52
  • Mfr. Model # 400-DENTAL
  • Air Purifier, Commercial, Portable Mount, CADR Rating Tobacco Smoke 168, Dust 141, Pollen 176, Number of...More

  • Category : Air Cleaners
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More