Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Air Treatment

94 results found that include 95 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Humidifier Bacteria Treatment,32Oz
Industrial Air Cleaner,Air Flow 230 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Industrial Air Cleaner, Air Flow 230 CFM

    Industrial Air Cleaner,Air Flow 230 CFM
  • Item # 2HNT7
  • Mfr. Model # 2HNT7
  • Industrial Air Cleaner, Portable 5-stage Fume Extractor, Number of Speeds 1, Air Flow 230 CFM, MERV 17,...More

  • Category : Air Cleaners
Single Replacement UV Bulb,1RZX7
Industrial Air Cleaner,1100/900/680 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Industrial Air Cleaner, 1100/900/680 CFM

    Industrial Air Cleaner,1100/900/680 CFM
  • Item # 2HNT3
  • Mfr. Model # 2HNT3
  • Industrial Air Cleaner, Portable 4-stage Horizonl Media, Number of Speeds 3, Air Flow 1100/900/680 CFM, MERV...More

  • Category : Air Cleaners
Air Filtration System,800 to 1700 cfm
Air Treatment System,Dual UV Lamp
  • HONEYWELL
  • Air Treatment System, Dual UV Lamp

    Air Treatment System,Dual UV Lamp
  • Item # 1RZX7
  • Mfr. Model # UV100E2009
  • Air Treatment System, Dual Ultraviolet Lamp, Return Air Duct Mount, Voltage 120 VAC, 60 Hz, Single Phase,...More

  • Category : Air Cleaners
Extractor Arm,Length 33 To 48,Dia 3
Extractor Arm,Fume,Length 48 In,Dia 4 In
Single Replacement UV Bulb,Mercury Vapor
Extractor Arm,Length 60 To 99,Dia 2 1/2
Extractor Arm,Length 36 To 53,Dia 2 1/2
Replacement UV Bulb,25 Watt,PK2
Bypass Humidifier,12 GPD,w/ Humidistat
  • HONEYWELL
  • Bypass Humidifier, 12 GPD, w/ Humidistat

    Bypass Humidifier,12 GPD,w/ Humidistat
  • Item # 2TE68
  • Mfr. Model # HE225H8908
  • Humidifier, Bypass, Max Square Foot Capacity 3000, 12 GPD, Voltage 120, 60 Hz, 0.5 Amps AC, Height 13 9/16...More

  • Category : Humidifiers
Bypass Humidifier,17 GPD,w/ Humidistat
  • HONEYWELL
  • Bypass Humidifier, 17 GPD, w/ Humidistat

    Bypass Humidifier,17 GPD,w/ Humidistat
  • Item # 2TE69
  • Mfr. Model # HE265H8908
  • Humidifier, Bypass, Max Square Foot Capacity 4000, 17 GPD, Voltage 120, 60 Hz, 0.5 Amps AC, Height 16 3/4 In,...More

  • Category : Humidifiers
Industrial Air Cleaner,Air Flow 1000 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Industrial Air Cleaner, Air Flow 1000 CFM

    Industrial Air Cleaner,Air Flow 1000 CFM
  • Item # 2HNT2
  • Mfr. Model # 2HNT2
  • Industrial Air Cleaner, Portable 4 Stage Vertical Media, - Mount, Number of Speeds 1, Air Flow (CFM) 1000,...More

  • Category : Air Cleaners
Extractor Arm,Fume,Length 108 In,Dia 8In
Air Cleaner,HEPA,160 CFM
  • E. L. FOUST CO
  • Air Cleaner, HEPA, 160 CFM

    Air Cleaner,HEPA,160 CFM
  • Item # 11W126
  • Mfr. Model # 160R2
  • Air Cleaner, HEPA, Number of Speeds 1, Air Flow (CFM) 160, Filter Efficiency ( Percent) 99.73, Filter Rating...More

  • Category : Air Cleaners
Extractor Arm,Fume,Length 72 In,Dia 4 In
Air Purifier,32VAC,50/60 Hz
Extractor Arm,Fume,Length 108 In,Dia 6In
Filter,Humidifier
Air Filter,1 x 11.5 x 24 In,For 42W822
Air Filter,1 x 11.5 x 23 In,For 42W822
Cleaner,Cell
Lamp,Gemicidal Uv
Air Treatment System,Single UV Lamp
  • HONEYWELL
  • Air Treatment System, Single UV Lamp

    Air Treatment System,Single UV Lamp
  • Item # 1RZX6
  • Mfr. Model # UV100E1043
  • Air Treatment System, Single Ultraviolet Lamp, Return Air Duct Mount, Voltage 120 VAC, 60 Hz, Single Phase,...More

  • Category : Air Cleaners
Thermal Smoke Agent
Pre-Filter Blanket
Pleated Panel Filter
AirCare Filter Tabletops
Light,Gemicidal Uv
  • WHITE-RODGERS
  • Light, Gemicidal Uv

    Light,Gemicidal Uv
  • Item # 4NB82
  • Mfr. Model # UV200
  • Germicidal UV Light, Straight or Angle Mount, Air Flow (CFM) 800/2000, Voltage 120/240, 0.5/1.0 Amps AC,...More

  • Category : Air Cleaners
Replacement Lamp,UV
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More