Skip Content

Air Tool Oil

32 results found that include 60 products

Buy oil field compounds from Grainger. Drill collar and tool join compounds prevent excessive circumferential make up and have a high static friction factor that helps prevent downhole joint make up when excessive drilling torques are encountered. It prevents galling and seizure and allows easy breakout. They are recommended for oilfield threads: drill pipe, collars, tools, and jacking systems.Close

Filter Results By

Branch Availability
Item
ISO Viscosity Grade
SAE Grade
Base Oil
Container Size
Lubricant NSF Rating
Min. Operating Temp.
Max. Operating Temp.
Brand
Price
Shop By
Ratings

Viewing as

List
  • Air Compressor and Air Tool Oils
  • Air Compressor and Air Tool Oils
  • Air Tool Lubricant, 16 oz. Container Size
    Air Tool Lubricant, 16 oz. Container Size
    • BLASTER
    • Item # 5JEY7
    • Mfr. Model # 16-ATL
    • Air Tool Lubricant, Container Size 16 oz., Lubricant NSF Rating Not Rated, Min. Operating Temp. 0 Degrees F,...More

  • Rock Drilling Air Tool Oil, 1 qt. Container Size
    Rock Drilling Air Tool Oil, 1 qt. Container Size
    • MOBIL
    • Item # 4ZF22
    • Mfr. Model # 100820
    • Rock Drilling Air Tool Oil, ISO Viscosity Grade 46, SAE Grade 15, Container Size 1 qt., Lubricant NSF Rating...More

  • Air Tool Lubricant, 4 oz. Container Size
    Air Tool Lubricant, 4 oz. Container Size
    • SUPER LUBE
    • Item # 44N761
    • Mfr. Model # 12004
    • Air Tool Lubricant, Container Size 4 oz., Lubricant NSF Rating H1 Food Grade, Min. Operating Temp. -40...More

  • Air Compressor and Air Tool Oils
  • Air Tool Oil, 32 oz. Container Size
    Air Tool Oil, 32 oz. Container Size
    • STA-LUBE
    • Item # 32PL02
    • Mfr. Model # SL2300
    • Air Tool Oil, ISO Viscosity Grade 32, Base Oil Synthetic, Container Size 32 oz., Lubricant NSF Rating H1 Food...More

  • Air Compressor and Air Tool Oils
  • Air Tool Conditioner/Cleaner, 16 oz. Container Size
    Air Tool Conditioner/Cleaner, 16 oz. Container Size
    • ANTI-SEIZE TECHNOLOGY
    • Item # 2TE49
    • Mfr. Model # 53700
    • Air Tool Conditioner/Cleaner, Container Size 16 oz., Lubricant NSF Rating Not Rated, Min. Operating Temp. -10...More

  • Air Tool Lubricant, 1 pt. Container Size
    Air Tool Lubricant, 1 pt. Container Size
    • SUPER LUBE
    • Item # 45NA70
    • Mfr. Model # 12016
    • Air Tool Lubricant, ISO Viscosity Grade 68, SAE Grade 80W, Base Oil Synthetic, Container Size 1 pt.,...More

  • Air Tool Lubricant, 4 oz. Container Size
    Air Tool Lubricant, 4 oz. Container Size
    • 3-IN-ONE
    • Item # 20LA87
    • Mfr. Model # 120046
    • Air Tool Lubricant, Container Size 4 oz., Lubricant NSF Rating Not Rated, Max. Operating Temp. 400 Degrees F,...More

  • Lubricant Oil, 1 gal. Container Size
    Lubricant Oil, 1 gal. Container Size
    • CHICAGO PNEUMATIC
    • Item # 41GP76
    • Mfr. Model # P089507
    • Lubricant Oil, ISO Viscosity Grade 32, SAE Grade Not Specified, Base Oil Mineral, Container Size 1 gal.,...More

  • Air Tool Lubricant, 1 gal. Container Size
    Air Tool Lubricant, 1 gal. Container Size
    • PETROCHEM
    • Item # 40P261
    • Mfr. Model # FOODSAFE AIRLINE TOOL FG-46-001
    • Air Tool Lubricant, Container Size 1 gal., Lubricant NSF Rating H1 Food Grade, Min. Operating Temp. -63...More

  • Pneumatic Tool Lubricant, 20 oz. Container Size
    Air Compressor and Air Tool Oils
    • BOSTITCH
    • Item # 3RCY9
    • Mfr. Model # Premoil-20OZ
    • Pneumatic Tool Lubricant, ISO Viscosity Grade Not Specified, SAE Grade 20, Container Size 20 oz., Lubricant...More

  • Air Tool Lubricant, 32 oz. Container Size
    Air Tool Lubricant, 32 oz. Container Size
    • RENEWABLE LUBRICANTS
    • Item # 5JGG4
    • Mfr. Model # 87461
    • Air Tool Lubricant, Container Size 32 oz., Lubricant NSF Rating Not Rated, Min. Operating Temp. -20 Degrees...More

  • Air Tool Conditioner/Cleaner, 16 oz. Container Size
    Air Tool Conditioner/Cleaner, 16 oz. Container Size
  • Air Tool Lubricant, 1 gal. Container Size
    Air Tool Lubricant, 1 gal. Container Size
    • RENEWABLE LUBRICANTS
    • Item # 5JGG5
    • Mfr. Model # 87463
    • Air Tool Lubricant, Container Size 1 gal., Lubricant NSF Rating Not Rated, Min. Operating Temp. -20 Degrees...More

  • Air Compressor and Air Tool Oils
  • Air Tool Lubricant, 32 oz. Container Size
    Air Tool Lubricant, 32 oz. Container Size
    • SUPER LUBE
    • Item # 45NA71
    • Mfr. Model # 12032
    • Air Tool Lubricant, Container Size 32 oz., Lubricant NSF Rating H1 Food Grade, Min. Operating Temp. -40...More

  • Air Tool Lubricant, 32 oz. Container Size
    Air Tool Lubricant, 32 oz. Container Size
    • RENEWABLE LUBRICANTS
    • Item # 2NMW5
    • Mfr. Model # 83111
    • Air Tool Lubricant, Container Size 32 oz., Lubricant NSF Rating Not Rated, Min. Operating Temp. -22 Degrees...More

  • Air Tool Lubricant, 1 gal. Container Size
    Air Tool Lubricant, 1 gal. Container Size
    • PETROCHEM
    • Item # 40P263
    • Mfr. Model # FOODSAFE AIRLINE TOOL FG-68-001
    • Air Tool Lubricant, Container Size 1 gal., Lubricant NSF Rating H1 Food Grade, Min. Operating Temp. -63...More

  • Air Tool Lubricant, 1 gal. Container Size
    Air Tool Lubricant, 1 gal. Container Size
    • RENEWABLE LUBRICANTS
    • Item # 2NMW6
    • Mfr. Model # 83113
    • Air Tool Lubricant, Container Size 1 gal., Lubricant NSF Rating Not Rated, Min. Operating Temp. -22 Degrees...More

  • Impulse Oil, 4.5 oz. Container Size
    Impulse Oil, 4.5 oz. Container Size
    • PASLODE
    • Item # 4WL31
    • Mfr. Model # 401482
    • Impulse Oil, ISO Viscosity Grade Not Specified, SAE Grade Not Specified, Container Size 4.5 oz., Lubricant...More

  • Lubricant Oil, 5 gal. Container Size
    Lubricant Oil, 5 gal. Container Size
    • MYSTIK
    • Item # 33MF08
    • Mfr. Model # 663814002004
    • Lubricant Oil, ISO Viscosity Grade 150, Base Oil Mineral, Container Size 5 gal., Lubricant NSF Rating Not...More

  • Air Tool Lubricant, 55 gal. Container Size
    Air Tool Lubricant, 55 gal. Container Size
    • PETROCHEM
    • Item # 45VG24
    • Mfr. Model # AIRGUARD 32-055
    • Air Tool Lubricant, Container Size 55 gal., Lubricant NSF Rating Not Rated, Min. Operating Temp. -55 Degrees...More

  • Air Tool Lubricant, 55 gal. Container Size
    Air Tool Lubricant, 55 gal. Container Size
    • PETROCHEM
    • Item # 45VG25
    • Mfr. Model # AIRLINE TOOL FG-055
    • Air Tool Lubricant, Container Size 55 gal., Lubricant NSF Rating H1 Food Grade, Min. Operating Temp. -67...More

  • Air Tool Lubricant, 5 gal. Container Size
    Air Tool Lubricant, 5 gal. Container Size
    • PETROCHEM
    • Item # 40P262
    • Mfr. Model # FOODSAFE AIRLINE TOOL FG-46-005
    • Air Tool Lubricant, Container Size 5 gal., Lubricant NSF Rating H1 Food Grade, Min. Operating Temp. -63...More

  • Air Tool Lubricant, 5 gal. Container Size
    Air Tool Lubricant, 5 gal. Container Size
    • PETROCHEM
    • Item # 40P264
    • Mfr. Model # FOODSAFE AIRLINE TOOL FG-68-005
    • Air Tool Lubricant, Container Size 5 gal., Lubricant NSF Rating H1 Food Grade, Min. Operating Temp. -63...More

  • Air Tool Lubricant, 5 gal. Container Size
    Air Tool Lubricant, 5 gal. Container Size
    • SUPER LUBE
    • Item # 44N762
    • Mfr. Model # 12050
    • Air Tool Lubricant, Container Size 5 gal., Lubricant NSF Rating H1 Food Grade, Min. Operating Temp. -40...More

  • Air Compressor and Air Tool Oils
  • Air Tool Lubricant, 5 gal. Container Size
    Air Tool Lubricant, 5 gal. Container Size
    • RENEWABLE LUBRICANTS
    • Item # 30WL57
    • Mfr. Model # 83104
    • Air Tool Lubricant, Container Size 5 gal., Lubricant NSF Rating Not Rated, Min. Operating Temp. -49 Degrees...More

  • Air Tool Lubricant, 55 gal. Container Size
    Air Tool Lubricant, 55 gal. Container Size
    • SUPER LUBE
    • Item # 44N763
    • Mfr. Model # 12155
    • Air Tool Lubricant, Container Size 55 gal., Lubricant NSF Rating H1 Food Grade, Min. Operating Temp. -40...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More