Skip Content

Air Routers

1 result found that includes 1 Product

Filter Results By

Viewing as

List Table
  • 8-1/4" In-Line Air Router with Safety Toggle Throttle
    8-1/4" In-Line Air Router with Safety Toggle Throttle
    • DYNABRADE
    • Air Router, In-Line, 1/8 In. Collet, Spindle Thread Size 3/8 In.-24, 0.7 HP, Free Speed 20,000 rpm, 8.30 Average CFM @ 15 Second Run Time, 38.0 CFM @ Full Load, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Required Pressure 90 psi, Steel/Composite Housing Material, Safety Toggle Throttle, Variable Speed No, Front Exhaust, 85 dBA, Base Size 3-1/4 x 3-1/2 In., Overall Length 8-1/4 In., Tool Weight 2.5 lb., Includes Guide Rails

    • Item # 25H875
    • Mfr. Model # 51330
    • Air Router, In-Line, 1/8 In. Collet, Spindle Thread Size 3/8 In.-24, 0.7 HP, Free Speed 20,000 rpm, 8.30...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More