Skip Content

AIR KING

11 results found that include 48 products

Filter Results By

Viewing as

List
  • Floor and Table Fans
    • Multiple product options available

      Multiple product options available

    • Category : Floor and Table Fans
  • AIR KING Wall-Mount Fans
    • AIR KING
    • Multiple product options available

      Wall Mount Fan, Oscillating, Number of Speeds 3, Voltage 120, 60, Blade Material Polypropylene, NEMA Plug Configuration 5-15P, Number of Conductors 3, Cord Length 6 ft....More

    • Category : Residential Wall Mount Fans
  • AIR KING Electric Space Heaters
    • AIR KING
    • Multiple product options available

      Multiple product options available

    • Category : Portable Electric Heaters
  • AIR KING Portable Blower and Dryers
    • AIR KING
    • Multiple product options available

      Multiple product options available

    • Category : Portable Blowers and Carpet Dryers
  • AIR KING 3-Speed Residential Oscillating Pedestal Fans
    • AIR KING
    • Multiple product options available

      Residential Pedestal Fan, Oscillating, Number of Speeds 3, Voltage 120, 60, Guard Material Powder Coated Steel Front with High Impact Resistant Plastic Rear, Blade...More

    • Category : Residential Pedestal Fans
  • AIR KING Window Fans
    • AIR KING
    • Multiple product options available

      Window Fans; Varies by Item, Fits Window Height, Fits Window Width, and Blade Dia.

    • Category : Window Fans
  • Reversible 3-Speed Direct Drive Whole House Fan, 20" B
    AIR KING Whole House Fans
    • AIR KING
    • Item # 3C614
    • Mfr. Model # 9166
    • Whole House Fan, Direct Drive, Reversible 3 Speed, Blade Dia. 20 In., CFM High 3560, CFM Medium 3120, CFM Low...More

    • Category : Whole House Fans
  • 30" Industrial Wall-Mounted Air Circulator
    AIR KING Stationary Air Circulators
    • AIR KING
    • Item # 38ZD48
    • Mfr. Model # 9070
    • Air Circulator, Blade Dia. 30 In., Stationary, No, 3 Speeds, Voltage 120, 1 Phase, CFM High 8780, CFM Low...More

    • Category : Air Circulators
  • Portable Misting Blower
    AIR KING Mobile Misting Blower
    • AIR KING
    • Item # 35Z831
    • Mfr. Model # 9050
    • Portable Misting Blower, No, Voltage 120V, 1 Phase, CFM High 302, CFM Low 285, Motor HP 1/13, Hz 60, Watts...More

    • Category : Air Circulators
  • Roll About Fan Stand, 24" Length
    Roll About Fan Stand, 24" Length
    • AIR KING
    • Item # 4CH70
    • Mfr. Model # 9701
    • Roll About Fan Stand, Length 24 In., Width 20 In.

    • Category : Ceiling Fan Accessories
  • Filter,Humidifier
    Filter,Humidifier
    • AIR KING
    • Item # 3LA84
    • Mfr. Model # 9932
    • Humidifier Filter, Type Evaporative Filter Pad, Height 8.13 Inches, Depth 7.13 Inches, Width 1.63 Inches, For...More

    • Category : Replacement Humidifier Pads
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More