Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Air Impact Wrenches

5 Results Found that Include 5 Products

Results per page:  16 | 32 | 48
Industrial Duty Air Impact Wrench, 1" Square Drive Siz
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Industrial Duty Air Impact Wrench, 1" Square Drive Size 200 to 1000 ft.-lb. 1" Air Impact Wrench
  • Multiple product options available

  • Item # 45NW59
  • Mfr. Model # 45NW59
  • Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 1 In., Max. Bolt Capacity 1-1/4 In.,...More

Industrial Duty Air Impact Wrench, 3/4" Square Drive&#
  • CHICAGO PNEUMATIC
  • Industrial Duty Air Impact Wrench, 3/4" Square Drive Size 200 to 900 ft.-lb. Industrial Duty Air Impact Wrench, 3/4" Square Drive Size 200 to 900 ft.-lb.
  • Air Impact Wrench, Industrial Duty, Square Anvil, Square Drive Size 3/4 In., Max. Bolt Capacity 1-1/4 In., Torque Range 200 to 900 ft.-lb., Max. Torque 1100 ft.-lb., 17.00 Average CFM @ 15 Second Run Time, 52.9 CFM @ Full Load, Free Speed 4000 rpm, 1100 Blows per Minute, Retainer Type Hog Ring, Style Pistol Grip, Required Pressure 90 psi, Air Inlet 3/8 In., Min. Hose Size 1/2 In., Overall Length 8.7 In., Handle Material Aluminum, Handle Type Grip, Housing Material Aluminum, Tool Weight 11.7 lb.

  • Item # 42NX07
  • Mfr. Model # CP6060-P15R
  • Air Impact Wrench, Industrial Duty, Square Anvil, Square Drive Size 3/4 In., Max. Bolt Capacity 1-1/4 In.,...More

Industrial Duty Air Impact Wrench, 3/4" Square Drive&#
  • CHICAGO PNEUMATIC
  • Industrial Duty Air Impact Wrench, 3/4" Square Drive Size 200 to 900 ft.-lb. Industrial Duty Air Impact Wrench, 3/4" Square Drive Size 200 to 900 ft.-lb.
  • Air Impact Wrench, Industrial Duty, Square Anvil, Square Drive Size 3/4 In., Max. Bolt Capacity 1-1/4 In., Torque Range 200 to 900 ft.-lb., Max. Torque 1100 ft.-lb., 17.00 Average CFM @ 15 Second Run Time, 52.9 CFM @ Full Load, Free Speed 4000 rpm, 1100 Blows per Minute, Retainer Type Hog Ring, Style Pistol Grip, Required Pressure 90 psi, Air Inlet 3/8 In., Min. Hose Size 1/2 In., Overall Length 8.7 In., Handle Material Aluminum, Handle Type Grip, Housing Material Aluminum, Tool Weight 11.7 lb.

  • Item # 42NX06
  • Mfr. Model # CP6060-P15H
  • Air Impact Wrench, Industrial Duty, Square Anvil, Square Drive Size 3/4 In., Max. Bolt Capacity 1-1/4 In.,...More

Industrial Duty Air Impact Wrench, 3/4" Square Drive&#
  • CHICAGO PNEUMATIC
  • Industrial Duty Air Impact Wrench, 3/4" Square Drive Size 195 to 650 ft.-lb. 3/4" Air Impact Wrench
  • Multiple product options available

  • Item # 11C904
  • Mfr. Model # CP6060SASAB
  • Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 3/4 In., Max. Bolt Capacity 3/4 In.,...More

Industrial Duty Air Impact Wrench, 1" Square Drive Siz
  • CHICAGO PNEUMATIC
  • Industrial Duty Air Impact Wrench, 1" Square Drive Size 200 to 900 ft.-lb. 1" Air Impact Wrench
  • Multiple product options available

  • Item # 45RA81
  • Mfr. Model # CP6070-P15H
  • Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 1 In., Max. Bolt Capacity 1-1/2 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More