Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Air Impact Wrenches

3 Results Found that Include 4 Products

Results per page:  16 | 32 | 48
Industrial Duty Air Impact Wrench, 1-1/2" Square Drive
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Industrial Duty Air Impact Wrench, 1-1/2" Square Drive Size 740 to 2580 ft.-lb. Industrial Duty Air Impact Wrench, 1-1/2" Square Drive Size 740 to 2580 ft.-lb.
  • Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 1-1/2 In., Max. Bolt Capacity 2 In., Torque Range 740 to 2580 ft.-lb., Max. Torque 3400 ft.-lb., 14.50 Average CFM @ 15 Second Run Time, 58.0 CFM @ Full Load, Free Speed 3000 rpm, 600 Blows per Minute, Retainer Type Hog Ring , Style D-Handle, Required Pressure 90 psi, Air Inlet 3/4 In. NPT, Min. Hose Size 1/2 In., Overall Length 17-3/8 In., Handle Material Aluminum Cast, Handle Type D-Handle, Housing Material Aluminum Cast

  • Item # 45NW55
  • Mfr. Model # 45NW55
  • Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 1-1/2 In., Max. Bolt Capacity 2 In.,...More

Industrial Duty Air Impact Wrench, 1" Square Drive Siz
  • CHICAGO PNEUMATIC
  • Industrial Duty Air Impact Wrench, 1" Square Drive Size 900 to 1800 ft.-lb. Industrial Duty Air Impact Wrench, 1" Square Drive Size 900 to 1800 ft.-lb.
  • Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 1 In., Max. Bolt Capacity 1-3/8 In., Torque Range 900 to 1800 ft.-lb., Max. Torque 2800 ft.-lb., 17.00 Average CFM @ 15 Second Run Time, 68.0 CFM @ Full Load, Free Speed 3500 rpm, 1020 Blows per Minute, Retainer Type Hog Ring, Style D-Handle, Required Pressure 90 psi, Air Inlet 1/2 In., Min. Hose Size 5/8 In., Overall Length 14.2 In., Handle Material Aluminum, Handle Type Grip, Housing Material Aluminum, Tool Weight 22.9 lb.

  • Item # 42NX04
  • Mfr. Model # CP0611-D28H
  • Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 1 In., Max. Bolt Capacity 1-3/8 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More