Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Style
Retainer Type
Item
Square Drive Size
Duty
Torque Range
Max. Bolt Capacity
Max. Torque
Anvil
Free Speed
Overall Length
CFM @ Full Load
Tool Weight
Brand
Price
Shop By
Ratings

Air Impact Wrenches

6 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 3/8" Air Impact Wrench 3/8" Air Impact Wrench
  • Multiple product options available

    Multiple product options available

    Multiple product options available

General Duty Air Impact Wrench Kit, 1/2" Square D
  • INGERSOLL-RAND
  • General Duty Air Impact Wrench Kit, 1/2" Square Drive Size 25 to 350 ft.-lb. General Duty Air Impact Wrench Kit, 1/2" Square Drive Size 25 to 350 ft.-lb.
  • Air Impact Wrench Kit, General Duty, Standard Anvil, Square Drive Size 1/2 In., Max. Bolt Capacity 9/16 In., Torque Range 25 to 350 ft.-lb., Max. Torque 600 ft.-lb., 4.20 Average CFM @ 15 Second Run Time, 22.0 CFM @ Full Load, Free Speed 8000 rpm, Retainer Type O-Ring, Style Pistol Grip, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Overall Length 7-1/3 In., Housing Material Aluminum, Tool Weight 5.8 lb.

  • Item # 1FYV1
  • Mfr. Model # 231CK
  • Air Impact Wrench Kit, General Duty, Standard Anvil, Square Drive Size 1/2 In., Max. Bolt Capacity 9/16 In.,...More

Industrial Duty Air Impact Wrench, 1/2" Square Drive&#
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Industrial Duty Air Impact Wrench, 1/2" Square Drive Size 40 to 350 ft.-lb. 1/2" Air Impact Wrench
  • Multiple product options available

  • Item # 45NW52
  • Mfr. Model # 45NW52
  • Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 1/2 In., Max. Bolt Capacity 5/8 In.,...More

Industrial Duty Air Impact Wrench, 3/8" Square Drive&#
  • MASTER POWER
  • Industrial Duty Air Impact Wrench, 3/8" Square Drive Size 10 to 65 ft.-lb. Industrial Duty Air Impact Wrench, 3/8" Square Drive Size 10 to 65 ft.-lb.
  • Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 3/8 In., Max. Bolt Capacity 3/8 In., Torque Range 10 to 65 ft.-lb., Max. Torque 65 ft.-lb., 22.0 CFM @ Full Load, Free Speed 10,500 rpm, 900 Blows per Minute, Retainer Type Pin, Style Inline, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 1/4 In., Overall Length 7 In., Handle Material Composite, Handle Type Inline, Tool Weight 2.2 lb.

  • Item # 24D746
  • Mfr. Model # MP2271-G
  • Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 3/8 In., Max. Bolt Capacity 3/8 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More