Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Style
Retainer Type
Item
Square Drive Size
Duty
Torque Range
Max. Bolt Capacity
Max. Torque
Anvil
Free Speed
Overall Length
CFM @ Full Load
Tool Weight
Brand
Price
Shop By
Ratings

Air Impact Wrenches

39 Results Found that Include 146 Products

Results per page:  16 | 32 | 48
Light Duty Air Impact Wrench, 3/8" Square Drive S
  • TM

    Grainger Choice

  • WESTWARD
  • Light Duty Air Impact Wrench, 3/8" Square Drive Size 5 to 50 ft.-lb. Light Duty Air Impact Wrench, 3/8" Square Drive Size 5 to 50 ft.-lb.
  • Air Impact Wrench, Light Duty, Standard Anvil, Square Drive Size 3/8 In., Max. Bolt Capacity 3/8 In., Torque Range 5 to 50 ft.-lb., Max. Torque 75 ft.-lb., 4.00 Average CFM @ 15 Second Run Time, 16.0 CFM @ Full Load, Free Speed 10,000 rpm, Retainer Type O-Ring, Style Inline, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Overall Length 6-1/8 In., Tool Weight 2.0 lb.

  • Item # 5ZL18
  • Mfr. Model # 5ZL18
  • Air Impact Wrench, Light Duty, Standard Anvil, Square Drive Size 3/8 In., Max. Bolt Capacity 3/8 In., Torque...More

  • TM

    Grainger Choice

  • WESTWARD
  • 1/2" Air Impact Wrench 1/2" Air Impact Wrench
  • Multiple product options available

    Multiple product options available

    Multiple product options available

General Duty Compact Impact Wrench, 1/2" Square Drive&
  • INGERSOLL-RAND
  • General Duty Compact Impact Wrench, 1/2" Square Drive Size 50 to 450 ft.-lb. General Duty Compact Impact Wrench, 1/2" Square Drive Size 50 to 450 ft.-lb.
  • Compact Impact Wrench, General Duty, Standard Anvil, Square Drive Size 1/2 In., Max. Bolt Capacity 1/2 In., Torque Range 50 to 450 ft.-lb., Max. Torque 450 ft.-lb., 4.00 Average CFM @ 15 Second Run Time, 17.0 CFM @ Full Load, Free Speed 8000 rpm, 1250 Blows per Minute, Retainer Type Ring, Style Pistol Grip, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Overall Length 4-5/8 In., Handle Material Composite, Handle Type Pistol Grip, Housing Material Composite

  • Item # 49UF38
  • Mfr. Model # 35MAX
  • Compact Impact Wrench, General Duty, Standard Anvil, Square Drive Size 1/2 In., Max. Bolt Capacity 1/2 In.,...More

  • TM

    Grainger Choice

  • SPEEDAIRE
  • 1/2" Air Impact Wrench 1/2" Air Impact Wrench
  • Multiple product options available

    Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • SPEEDAIRE
  • 3/8" Air Impact Wrench 3/8" Air Impact Wrench
  • Multiple product options available

    Multiple product options available

    Multiple product options available

Industrial Duty Air Impact Wrench, 3/8" Square Drive&#
  • MASTER POWER
  • Industrial Duty Air Impact Wrench, 3/8" Square Drive Size 10 to 65 ft.-lb. Industrial Duty Air Impact Wrench, 3/8" Square Drive Size 10 to 65 ft.-lb.
  • Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 3/8 In., Max. Bolt Capacity 3/8 In., Torque Range 10 to 65 ft.-lb., Max. Torque 65 ft.-lb., 22.0 CFM @ Full Load, Free Speed 10,500 rpm, 900 Blows per Minute, Retainer Type Pin, Style Inline, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 1/4 In., Overall Length 7 In., Handle Material Composite, Handle Type Inline, Tool Weight 2.2 lb.

  • Item # 24D746
  • Mfr. Model # MP2271-G
  • Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 3/8 In., Max. Bolt Capacity 3/8 In.,...More

Light Duty Air Impact Wrench Kit, 1/2" Square Dri
  • TM

    Grainger Choice

  • WESTWARD
  • Light Duty Air Impact Wrench Kit, 1/2" Square Drive Size 60 to 200 ft.-lb. Light Duty Air Impact Wrench Kit, 1/2" Square Drive Size 60 to 200 ft.-lb.
  • Air Impact Wrench Kit, Light Duty, Standard Anvil, Square Drive Size 1/2 In., Max. Bolt Capacity 1/2 In., Torque Range 60 to 200 ft.-lb., Max. Torque 250 ft.-lb., 5.10 Average CFM @ 15 Second Run Time, 24.9 CFM @ Full Load, Free Speed 7000 rpm, Retainer Type O-Ring, Style Pistol Grip, Required Pressure 90 psi, Min. Hose Size 3/8 In., Overall Length 7 In., Handle Material Rubber, Tool Weight 4.8 lb., Includes 1/2 In. Impact Wrench, (10) Impact Sockets, 2 oz. In-line Oiler, Oil Bath Clutch

  • Item # 5ZR88
  • Mfr. Model # 5ZR88
  • Air Impact Wrench Kit, Light Duty, Standard Anvil, Square Drive Size 1/2 In., Max. Bolt Capacity 1/2 In.,...More

  • TM

    Grainger Choice

  • SPEEDAIRE
  • 3/4" Air Impact Wrench 3/4" Air Impact Wrench
  • Multiple product options available

    Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • SPEEDAIRE
  • 1" Air Impact Wrench 1" Air Impact Wrench
  • Multiple product options available

    Multiple product options available

    Multiple product options available

General Duty Air Impact Wrench Kit, 1/2" Square D
  • INGERSOLL-RAND
  • General Duty Air Impact Wrench Kit, 1/2" Square Drive Size 25 to 350 ft.-lb. General Duty Air Impact Wrench Kit, 1/2" Square Drive Size 25 to 350 ft.-lb.
  • Air Impact Wrench Kit, General Duty, Standard Anvil, Square Drive Size 1/2 In., Max. Bolt Capacity 9/16 In., Torque Range 25 to 350 ft.-lb., Max. Torque 600 ft.-lb., 4.20 Average CFM @ 15 Second Run Time, 22.0 CFM @ Full Load, Free Speed 8000 rpm, Retainer Type O-Ring, Style Pistol Grip, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Overall Length 7-1/3 In., Housing Material Aluminum, Tool Weight 5.8 lb.

  • Item # 1FYV1
  • Mfr. Model # 231CK
  • Air Impact Wrench Kit, General Duty, Standard Anvil, Square Drive Size 1/2 In., Max. Bolt Capacity 9/16 In.,...More

Industrial Duty Air Impact Wrench, 1-1/2" Square Drive
  • INGERSOLL-RAND
  • Industrial Duty Air Impact Wrench, 1-1/2" Square Drive Size 1600 to 4150 ft.-lb. Industrial Duty Air Impact Wrench, 1-1/2" Square Drive Size 1600 to 4150 ft.-lb.
  • Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 1-1/2 In., Max. Bolt Capacity 1-1/2 In., Torque Range 1600 to 4150 ft.-lb., Max. Torque 5000 ft.-lb., 15.00 Average CFM @ 15 Second Run Time, 80.0 CFM @ Full Load, Free Speed 2750 rpm, Retainer Type Thru Hole, Style D-Handle, Required Pressure 90 psi, Air Inlet 1/2 In. NPT, Min. Hose Size 3/4 In., Overall Length 16-1/2 In., Handle Type D-Handle, Housing Material Titanium, Tool Weight 34.6 lb.

  • Item # 1FYD4
  • Mfr. Model # 3955B2TI
  • Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 1-1/2 In., Max. Bolt Capacity 1-1/2...More

General Duty Air Impact Wrench Kit, 1/4" Square D
  • INGERSOLL-RAND
  • General Duty Air Impact Wrench Kit, 1/4" Square Drive Size 25 to 40 ft.-lb. General Duty Air Impact Wrench Kit, 1/4" Square Drive Size 25 to 40 ft.-lb.
  • Air Impact Wrench Kit, General Duty, Standard Anvil, Square Drive Size 1/4 In., Max. Bolt Capacity 5/16 In., Torque Range 25 to 40 ft.-lb., Max. Torque 55 ft.-lb., 1.70 Average CFM @ 15 Second Run Time, 18.0 CFM @ Full Load, Free Speed 14,500 rpm, 3650 Blows per Minute, Retainer Type O-Ring, Style Pistol Grip, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Overall Length 6.9 In., Handle Material Composite, Handle Type Pistol Grip, Housing Material Composite

  • Item # 1XFG7
  • Mfr. Model # 2101KA
  • Air Impact Wrench Kit, General Duty, Standard Anvil, Square Drive Size 1/4 In., Max. Bolt Capacity 5/16 In.,...More

Air Impact Wrench, 1/4" Square Drive Size 25 to&#
  • INGERSOLL-RAND
  • Air Impact Wrench, 1/4" Square Drive Size 25 to 40 ft.-lb. Air Impact Wrench, 1/4" Square Drive Size 25 to 40 ft.-lb.
  • Air Impact Wrench, Square Drive Size 1/4 In., Torque Range 25 to 40 ft.-lb., Max. Torque 55 ft.-lb., 1.80 Average CFM @ 15 Second Run Time, 18.2 CFM @ Full Load, Free Speed 14,500 rpm, 3650 Blows per Minute, Retainer Type O-Ring, Style Pistol Grip, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Overall Length 6.9 In., Handle Material Composite, Handle Type Pistol Grip, Housing Material Composite, Tool Weight 1.5 lb

  • Item # 12T591
  • Mfr. Model # 2101XPA
  • Air Impact Wrench, Square Drive Size 1/4 In., Torque Range 25 to 40 ft.-lb., Max. Torque 55 ft.-lb., 1.80...More

General Duty Compact Impact Wrench, 3/8" Square Drive&
  • INGERSOLL-RAND
  • General Duty Compact Impact Wrench, 3/8" Square Drive Size 37 to 370 ft.-lb. General Duty Compact Impact Wrench, 3/8" Square Drive Size 37 to 370 ft.-lb.
  • Compact Impact Wrench, General Duty, Standard Anvil, Square Drive Size 3/8 In., Max. Bolt Capacity 7/16 In., Torque Range 37 to 370 ft.-lb., Max. Torque 380 ft.-lb., 4.00 Average CFM @ 15 Second Run Time, 17.0 CFM @ Full Load, Free Speed 6000 rpm, 1350 Blows per Minute, Retainer Type Ring, Style Pistol Grip, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Overall Length 4-5/8 In., Handle Material Composite, Handle Type Pistol Grip, Housing Material Composite

  • Item # 49UF39
  • Mfr. Model # 15QMAX
  • Compact Impact Wrench, General Duty, Standard Anvil, Square Drive Size 3/8 In., Max. Bolt Capacity 7/16 In.,...More

Industrial Duty Air Impact Wrench, 3/4" Square Drive&#
  • CHICAGO PNEUMATIC
  • Industrial Duty Air Impact Wrench, 3/4" Square Drive Size 200 to 900 ft.-lb. Industrial Duty Air Impact Wrench, 3/4" Square Drive Size 200 to 900 ft.-lb.
  • Air Impact Wrench, Industrial Duty, Square Anvil, Square Drive Size 3/4 In., Max. Bolt Capacity 1-1/4 In., Torque Range 200 to 900 ft.-lb., Max. Torque 1100 ft.-lb., 17.00 Average CFM @ 15 Second Run Time, 52.9 CFM @ Full Load, Free Speed 4000 rpm, 1100 Blows per Minute, Retainer Type Hog Ring, Style Pistol Grip, Required Pressure 90 psi, Air Inlet 3/8 In., Min. Hose Size 1/2 In., Overall Length 8.7 In., Handle Material Aluminum, Handle Type Grip, Housing Material Aluminum, Tool Weight 11.7 lb.

  • Item # 42NX06
  • Mfr. Model # CP6060-P15H
  • Air Impact Wrench, Industrial Duty, Square Anvil, Square Drive Size 3/4 In., Max. Bolt Capacity 1-1/4 In.,...More

Industrial Duty Air Impact Wrench, 1" Square Drive Siz
  • CHICAGO PNEUMATIC
  • Industrial Duty Air Impact Wrench, 1" Square Drive Size 370 to 1550 ft.-lb. Industrial Duty Air Impact Wrench, 1" Square Drive Size 370 to 1550 ft.-lb.
  • Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 1 In., Max. Bolt Capacity 1-3/8 In., Torque Range 370 to 1550 ft.-lb., Max. Torque 1920 ft.-lb., 10.00 Average CFM @ 15 Second Run Time, 40.2 CFM @ Full Load, Free Speed 5000 rpm, 650 Blows per Minute, Retainer Type Ring/Thru Hole, Style D-Handle, Required Pressure 90 psi, Air Inlet 1/2 In., Min. Hose Size 1/2 In., Overall Length 14.2 In., Handle Material Aluminum, Handle Type D-Handle Grip, Housing Material Aluminum

  • Item # 42NX15
  • Mfr. Model # CP6920-D24
  • Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 1 In., Max. Bolt Capacity 1-3/8 In.,...More

Industrial Duty Air Impact Wrench, 1-1/2" Square Drive
  • CHICAGO PNEUMATIC
  • Industrial Duty Air Impact Wrench, 1-1/2" Square Drive Size 600 to 2000 ft.-lb. Industrial Duty Air Impact Wrench, 1-1/2" Square Drive Size 600 to 2000 ft.-lb.
  • Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 1-1/2 In., Max. Bolt Capacity 1-1/2 In., Torque Range 600 to 2000 ft.-lb., Max. Torque 3500 ft.-lb., 15.00 Average CFM @ 15 Second Run Time, 60.0 CFM @ Full Load, Free Speed 3000 rpm, 960 Blows per Minute, Retainer Type Hog Ring, Style D-Handle, Required Pressure 90 psi, Air Inlet 1/2 In. NPT, Min. Hose Size 3/4 In., Overall Length 14-3/4 In., Handle Material Aluminum Cast, Handle Type D-Handle, Housing Material Steel

  • Item # 11C907
  • Mfr. Model # CP6120PASED
  • Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 1-1/2 In., Max. Bolt Capacity 1-1/2...More

General Duty Air Impact Wrench, 3/8" Square Drive
  • CLECO
  • General Duty Air Impact Wrench, 3/8" Square Drive Size 25 to 320 ft.-lb. General Duty Air Impact Wrench, 3/8" Square Drive Size 25 to 320 ft.-lb.
  • Air Impact Wrench, General Duty, Standard Anvil, Square Drive Size 3/8 In., Max. Bolt Capacity 9/16 In., Torque Range 25 to 320 ft.-lb., Max. Torque 450 ft.-lb., 5.30 Average CFM @ 15 Second Run Time, 37.0 CFM @ Full Load, Free Speed 10,000 rpm, 1600 Blows per Minute, Retainer Type Pin, Style Pistol Grip, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Overall Length 6 In., Handle Material Composite, Handle Type Pistol Grip, Housing Material Composite

  • Item # 38EG57
  • Mfr. Model # CWC-375P
  • Air Impact Wrench, General Duty, Standard Anvil, Square Drive Size 3/8 In., Max. Bolt Capacity 9/16 In.,...More

Industrial Duty Air Impact Wrench, 1-1/2" Square Drive
  • CHICAGO PNEUMATIC
  • Industrial Duty Air Impact Wrench, 1-1/2" Square Drive Size 740 to 4055 ft.-lb. Industrial Duty Air Impact Wrench, 1-1/2" Square Drive Size 740 to 4055 ft.-lb.
  • Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 1-1/2 In., Max. Bolt Capacity 1-7/8 In., Torque Range 740 to 4055 ft.-lb., Max. Torque 5900 ft.-lb., 26.00 Average CFM @ 15 Second Run Time, 84.5 CFM @ Full Load, Free Speed 2800 rpm, 750 Blows per Minute, Retainer Type Hog Ring, Style D-Handle, Required Pressure 90 psi, Air Inlet 1/2 In., Min. Hose Size 3/4 In., Overall Length 16 In., Handle Material Aluminum, Handle Type Grip, Housing Material Aluminum, Tool Weight 35.3 lb.

  • Item # 36WC29
  • Mfr. Model # CP6135-D80
  • Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 1-1/2 In., Max. Bolt Capacity 1-7/8...More

General Duty Air Impact Wrench, 1/4" Square Drive
  • TM

    Grainger Choice

  • SPEEDAIRE
  • General Duty Air Impact Wrench, 1/4" Square Drive Size 25 to 70 ft.-lb. General Duty Air Impact Wrench, 1/4" Square Drive Size 25 to 70 ft.-lb.
  • Air Impact Wrench, General Duty, Standard Anvil, Square Drive Size 1/4 In., Max. Bolt Capacity 3/8 In., Torque Range 25 to 70 ft.-lb., Max. Torque 75 ft.-lb., 4.00 Average CFM @ 15 Second Run Time, 16.0 CFM @ Full Load, Free Speed 12,000 rpm, 1500 Blows per Minute, Retainer Type O-Ring, Style Pistol Grip, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Overall Length 6 In., Handle Material Composite, Handle Type Pistol Grip, Housing Material Composite

  • Item # 21AA44
  • Mfr. Model # 21AA44
  • Air Impact Wrench, General Duty, Standard Anvil, Square Drive Size 1/4 In., Max. Bolt Capacity 3/8 In.,...More

Results per page:  16 | 32 | 48

With an air impact wrench from Grainger, you can tighten and loosen a screw or bolt in seconds flat. This powerful pneumatic tool uses compressed air, a variety of sockets and rotary motion to quickly and easily apply more torque than you can get with a manual wrench. Shop here for light-, general- and industrial-duty pneumatic impact wrenches. Get the air impact wrench that can help you get the job done at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More