Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Air Grinders

5 results found that include 6 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Heavy Duty Air Angle Grinder, 4" Wheel Dia.
  • INGERSOLL-RAND
  • Heavy Duty Air Angle Grinder, 4" Wheel Dia.

    Heavy Duty Air Angle Grinder, 4" Wheel Dia.
  • Item # 48UT78
  • Mfr. Model # M2E135RP64
  • Air Angle Grinder, Heavy Duty, Grinder Type Angle, Free Speed 13,500 rpm, Wheel Dia. 4 In., Spindle Size 3/8...More

Standard Duty Air Grinder, 7" Wheel Dia.
  • INGERSOLL-RAND
  • Standard Duty Air Grinder, 7" Wheel Dia.

    6000 rpm Free Speed Air Grinder
  • Item # 3Y501
  • Mfr. Model # 88V60P107
  • Air Grinder, Standard Duty, Grinder Type Vertical Type 27/28, Free Speed 6000 rpm, Wheel Dia. 7 In., Spindle...More

Heavy Duty Horizontal Grinder, 8" Wheel Dia.
  • DYNABRADE
  • Heavy Duty Horizontal Grinder, 8" Wheel Dia.

    Heavy Duty Horizontal Grinder, 8" Wheel Dia.
  • Item # 20UD04
  • Mfr. Model # 53312
  • Horizontal Grinder, Heavy Duty, Grinder Type Type 1, Free Speed 4500 rpm, Wheel Dia. 8 In., Spindle Size 5/8...More

Heavy Duty Air Grinder, 4-1/2 to 5" Wheel Dia.
  • DYNABRADE
  • Heavy Duty Air Grinder, 4-1/2 to 5" Wheel Dia.

    12,000 rpm Free Speed Air Grinder
  • Item # 25H859
  • Mfr. Model # 50303
  • Air Grinder, Heavy Duty, Grinder Type Type 27, Free Speed 12,000 rpm, Wheel Dia. 4-1/2 to 5 In., Spindle Size...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More