Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Air Freshener and Odor Eliminators

425 products found

Quickly eliminate unwanted odors with air fresheners and odor eliminators from Grainger. Spray air fresheners and deodorants on carpet, upholstery and draperies without wetting or staining. For a longer-term approach to odor fighting, try a toilet deodorizer or deodorizer dispenser that releases a pleasant scent automatically throughout the day. You’re ready to battle odors in every room when you purchase air fresheners and odor eliminators from Grainger.Close

Filter Results By

Branch Availability
Cleaner Chemical Product Grouping
Cleaner Container Type
Cleaner Container Size
Recommended Dilution
Cleaner Form
Chemicals For Use On Surface
Ready to Use/Concentrated
Chemical Series
Net Weight
Item
Brand
Price
Shop By
Ratings

Viewing as

List
  • Bahama Breeze® Air Freshener, 1EA

    Brand
    TOUGH GUY
    Item #
    2DBZ3
    Mfr. Model #
    2DBZ3
    Bahama Breeze® Air Freshener, 1EA
    Web Price $9.75 / each
  • Linen Metered Air Freshener Refill, 7 oz., Tough Guy® 3000, 1EA

    Brand
    TOUGH GUY
    Item #
    2ZXF3
    Mfr. Model #
    2ZXF3
    Linen Metered Air Freshener Refill, 7 oz., Tough Guy®&#
    Web Price $10.90 / each
  • New Blossom® Air Freshener, 20 oz., 1EA

    Brand
    TOUGH GUY
    Item #
    2DBY9
    Mfr. Model #
    2DBY9
    New Blossom® Air Freshener, 20 oz., 1EA
    Web Price $8.10 / each
  • Citrus Deodorizer, 1 qt., 1EA

    Brand
    TOUGH GUY
    Item #
    2CYE6
    Mfr. Model #
    2CYE6
    Citrus Deodorizer, 1 qt., 1EA
    Web Price $13.25 / each
  • Citrus Air Freshener, 7 Oz., 1EA

    Brand
    CITRUS II
    Item #
    3VDL3
    Mfr. Model #
    COBF046750
    Citrus Air Freshener, 7 Oz., 1EA
    Web Price $13.85 / each
  • Vanilla Air Freshener, 20 oz., 1EA

    Brand
    TOUGH GUY
    Item #
    2DBZ5
    Mfr. Model #
    2DBZ5
    Vanilla Air Freshener, 20 oz., 1EA
    Web Price $8.60 / each
  • Morning Orchard® Air Freshener, 20 oz., 1EA

    Brand
    TOUGH GUY
    Item #
    2DBZ1
    Mfr. Model #
    2DBZ1
    Morning Orchard® Air Freshener, 20 oz., 1EA
    Web Price $8.25 / each
  • Eucalyptus Odor Eliminator and Disinfectant, 1 gal., 4PK

    Brand
    ODOBAN PROFESSIONAL
    Item #
    2TEG6
    Mfr. Model #
    911062-G
    Eucalyptus Odor Eliminator and Disinfectant, 1 gal., 4PK
    Web Price $61.25 / pkg. of 4
  • Citrus Metered Air Freshener Refill, 7 oz., Tough Guy® 3000, 1EA

    Brand
    TOUGH GUY
    Item #
    2ZXF4
    Mfr. Model #
    2ZXF4
    Citrus Metered Air Freshener Refill, 7 oz., Tough Guy®&
    Web Price $9.00 / each
  • Mango Fan Air Freshener Refill, Easy Fresh, 2PK

    Brand
    TOUGH GUY
    Item #
    11U428
    Mfr. Model #
    11U428
    Mango Fan Air Freshener Refill, Easy Fresh, 2PK
    Web Price $25.10 / pkg. of 2
  • Pleasant Clean Odor Eliminator, 1 qt., 1EA

    Brand
    ZEP PROFESSIONAL
    Item #
    3AGD5
    Mfr. Model #
    1041417
    Pleasant Clean Odor Eliminator, 1 qt., 1EA
    Web Price $8.15 / each
  • Peach Air Freshener, 20 oz., 1EA

    Brand
    TOUGH GUY
    Item #
    2DBZ7
    Mfr. Model #
    2DBZ7
    Peach Air Freshener, 20 oz., 1EA
    Web Price $8.25 / each
  • Spring Garden Metered Air Freshener Refill, SeBreeze® 9000, 1EA

    Brand
    RUBBERMAID
    Item #
    5XL26
    Mfr. Model #
    FG5158000000
    Spring Garden Metered Air Freshener Refill, SeBreeze® 9000,&
    Web Price $16.40 / each
  • Clean and Fresh Metered Air Freshener Refill, 6.6 oz., TimeMist®, 12PK

    Brand
    TIMEMIST
    Item #
    20H185
    Mfr. Model #
    1042771
    Clean and Fresh Metered Air Freshener Refill, 6.6 oz.,
    Web Price $92.00 / pkg. of 12
  • Orchard Metered Air Freshener Refill, 7 oz., Tough Guy® 3000, 1EA

    Brand
    TOUGH GUY
    Item #
    2ZXF6
    Mfr. Model #
    2ZXF6
    Orchard Metered Air Freshener Refill, 7 oz., Tough Guy®
    Web Price $8.95 / each
  • Cinnamon Metered Air Freshener Refill, 7 oz., Tough Guy® 3000, 1EA

    Brand
    TOUGH GUY
    Item #
    2ZXF7
    Mfr. Model #
    2ZXF7
    Cinnamon Metered Air Freshener Refill, 7 oz., Tough Guy®
    Web Price $8.65 / each
  • Linen Air Freshener, 20 oz., 1EA

    Brand
    TOUGH GUY
    Item #
    2DCA2
    Mfr. Model #
    2DCA2
    Linen Air Freshener, 20 oz., 1EA
    Web Price $7.40 / each
  • Citrus Breeze Metered Air Freshener Refill, SeBreeze® 9000, 1EA

    Brand
    RUBBERMAID
    Item #
    5XL28
    Mfr. Model #
    FG5160000000
    Citrus Breeze Metered Air Freshener Refill, SeBreeze® 9000,&
    Web Price $20.45 / each
  • Mango Metered Air Freshener Refill, 2.6 oz., Tough Guy®, 1EA

    Brand
    TOUGH GUY
    Item #
    2ZXG7
    Mfr. Model #
    2ZXG7
    Mango Metered Air Freshener Refill, 2.6 oz., Tough Guy®
    Web Price $7.70 / each
  • Floral Deodorizer, 1 gal., 1EA

    Brand
    TOUGH GUY
    Item #
    2CYF2
    Mfr. Model #
    2CYF2
    Floral Deodorizer, 1 gal., 1EA
    Web Price $22.55 / each
  • Unscented Sodium BiCarbonate Resealable Bag, 5 lb., 4PK

    Brand
    ARM AND HAMMER
    Item #
    48GE62
    Mfr. Model #
    33200-97267
    Unscented Sodium BiCarbonate Resealable Bag, 5 lb., 4PK
    Web Price $28.60 / pkg. of 4
  • Country Linen Metered Air Freshener Refill, SeBreeze® 9000, 1EA

    Brand
    RUBBERMAID
    Item #
    5XL27
    Mfr. Model #
    FG5159000000
    Country Linen Metered Air Freshener Refill, SeBreeze® 9000,&
    Web Price $19.25 / each
  • Citrus Metered Air Freshener Refill, 7 oz., Tough Guy® 9000, 1EA

    Brand
    TOUGH GUY
    Item #
    2ZXC3
    Mfr. Model #
    2ZXC3
    Citrus Metered Air Freshener Refill, 7 oz., Tough Guy®&
    Web Price $17.70 / each
  • Fresh Waters Oil Based Air Freshener Refill, 0.67 oz., Airwick®, 2PK

    Brand
    AIR WICK
    Item #
    20L014
    Mfr. Model #
    62338-79717
    Fresh Waters Oil Based Air Freshener Refill, 0.67 oz.,
    Web Price $12.30 / pkg. of 2
  • Orange Delight Air Freshener, 20 oz., 1EA

    Brand
    TOUGH GUY
    Item #
    2DCA4
    Mfr. Model #
    2DCA4
    Orange Delight Air Freshener, 20 oz., 1EA
    Web Price $8.25 / each
  • Mango Metered Air Freshener Refill, 6.6 oz., TimeMist®, 12PK

    Brand
    TIMEMIST
    Item #
    20H191
    Mfr. Model #
    1042810
    Mango Metered Air Freshener Refill, 6.6 oz., TimeMist®,
    Web Price $93.00 / pkg. of 12
  • Orchard Harvest Metered Air Freshener Refill, SeBreeze® 9000, 1EA

    Brand
    RUBBERMAID
    Item #
    4EU47
    Mfr. Model #
    FG5145000000
    Orchard Harvest Metered Air Freshener Refill, SeBreeze® 9000
    Web Price $16.00 / each
  • Lavender/Chamomile Oil Based Air Freshener Refill, 0.67 oz., Airwick®, 2PK

    Brand
    AIR WICK
    Item #
    20L012
    Mfr. Model #
    62338-78473
    Lavender/Chamomile Oil Based Air Freshener Refill, 0.67 oz.
    Web Price $11.95 / pkg. of 2
  • Revitalizing Fresh Breeze Air Sanitizer, 10 oz., 12PK

    Brand
    LYSOL
    Item #
    20L029
    Mfr. Model #
    REC 76938
    Revitalizing Fresh Breeze Air Sanitizer, 10 oz., 12PK
    Web Price $58.25 / pkg. of 12
  • Cherry Deodorizer, 25 lb., 1EA

    Brand
    ZEP PROFESSIONAL
    Item #
    20H887
    Mfr. Model #
    1046130
    Cherry Deodorizer, 25 lb., 1EA
    Web Price $85.75 / each
  • Linen Metered Air Freshener Refill, 7 oz., Tough Guy® 9000, 1EA

    Brand
    TOUGH GUY
    Item #
    2ZXC2
    Mfr. Model #
    2ZXC2
    Linen Metered Air Freshener Refill, 7 oz., Tough Guy®&#
    Web Price $11.55 / each
  • Cinnamon Spice Fan Air Freshener Refill, SeBreeze®, 6PK

    Brand
    RUBBERMAID
    Item #
    4EU58
    Mfr. Model #
    FG9C97010000
    Cinnamon Spice Fan Air Freshener Refill, SeBreeze®, 6PK
    Web Price $45.40 / pkg. of 6
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More