Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Air Drills

3 results found that include 21 products

Results per page:  16 | 32 | 48
  • Air Drills Air Drills
  • Multiple product options available

    Multiple product options available

    Multiple product options available

.37 HP HP General Maintenance Duty Keyless Air Drill,
  • CHICAGO PNEUMATIC
  • .37 HP HP General Maintenance Duty Keyless Air Drill, Pistol Style, 1/2" Chuck Size .37 HP HP General Maintenance Duty Keyless Air Drill, Pistol Style, 1/2" Chuck Size
  • Air Drill, General Maintenance Duty, Pistol Style, Chuck Size 1/2 In., Free Speed 800 rpm, HP .37 HP, Drill Chuck Type Keyless, Average CFM @ 15 Second Run Time 6.00, CFM @ Full Load 24.0, Required Pressure 90 psi, Air Inlet 1/4 In., Min. Hose Size 3/8 In., Handle Material Aluminum with Rubber Grip, Variable Speed No, Throttle Type Trigger, Reversing Yes, Bearings Ball, Housing Material Aluminum, Gear Train Single, Overall Length 9.3 In., Tool Weight 3.1 LB

  • Item # 42NX42
  • Mfr. Model # CP9791
  • Air Drill, General Maintenance Duty, Pistol Style, Chuck Size 1/2 In., Free Speed 800 rpm, HP .37 HP, Drill...More

.37 HP HP General Maintenance Duty Keyless Air Drill,
  • CHICAGO PNEUMATIC
  • .37 HP HP General Maintenance Duty Keyless Air Drill, Pistol Style, 3/8" Chuck Size .37 HP HP General Maintenance Duty Keyless Air Drill, Pistol Style, 3/8" Chuck Size
  • Air Drill, General Maintenance Duty, Pistol Style, Chuck Size 3/8 In., Free Speed 2000 rpm, HP .37 HP, Drill Chuck Type Keyless, Average CFM @ 15 Second Run Time 6.00, CFM @ Full Load 24.0, Required Pressure 90 psi, Air Inlet 1/4 In., Min. Hose Size 3/8 In., Handle Material Aluminum with Rubber Grip, Variable Speed No, Throttle Type Trigger, Reversing Yes, Bearings Ball, Housing Material Aluminum, Gear Train Single, Overall Length 8.5 In., Tool Weight 2.6 LB

  • Item # 42NX48
  • Mfr. Model # CP9792
  • Air Drill, General Maintenance Duty, Pistol Style, Chuck Size 3/8 In., Free Speed 2000 rpm, HP .37 HP, Drill...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More