Skip Content

Air Drills

4 results found that include 17 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Air Drills
  • Multiple product options available

    Multiple product options available

    Multiple product options available

0.5 HP Industrial Duty Quick Change Air Drill, Pistol
0.5 HP Industrial Duty Quick Change Air Drill, Pistol
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Air Drill, Industrial Duty, Pistol Style, Chuck Size 7/16 In., Free Speed 2600 rpm, HP 0.5, Drill Chuck Type Quick Change, Average CFM @ 15 Second Run Time 6.00, CFM @ Full Load 24.0, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Reversing Yes, Housing Material Aluminum, Gear Train Planetary, Overall Length 7-1/4 In., Tool Weight 2.9 lb.

  • Item # 45YY29
  • Mfr. Model # 45YY29
  • Air Drill, Industrial Duty, Pistol Style, Chuck Size 7/16 In., Free Speed 2600 rpm, HP 0.5, Drill Chuck Type...More

0.3 HP Industrial Duty Keyed Air Drill, Right Angle St
0.3 HP Industrial Duty Keyed Air Drill, Right Angle St
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Air Drill, Industrial Duty, Right Angle Style, Chuck Size 3/8 In., Free Speed 4000 rpm, HP 0.3, Drill Chuck Type Keyed, Average CFM @ 15 Second Run Time 3.00, CFM @ Full Load 12.0, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Handle Material Aluminum, Variable Speed Yes, Throttle Type Lever, Reversing No, Housing Material Aluminum, Gear Train Planetary, Overall Length 7-3/8 In., Right Angle Length 3-39/64 In., Tool Weight 1.5 lb.

  • Item # 45YY17
  • Mfr. Model # 45YY17
  • Air Drill, Industrial Duty, Right Angle Style, Chuck Size 3/8 In., Free Speed 4000 rpm, HP 0.3, Drill Chuck...More

0.5 HP Industrial Duty Keyed Air Drill, Pistol Style,
0.5 HP Industrial Duty Keyed Air Drill, Pistol Style,
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Air Drill, Industrial Duty, Pistol Style, Chuck Size 3/8 In., Free Speed 2600 rpm, HP 0.5, Drill Chuck Type Keyed, Average CFM @ 15 Second Run Time 6.00, CFM @ Full Load 24.0, Required Pressure 90 psi, Air Inlet 1/4 In. NPT, Min. Hose Size 3/8 In., Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Reversing Yes, Housing Material Aluminum, Gear Train Planetary, Overall Length 7-1/4 In., Tool Weight 2.9 lb.

  • Item # 45YY15
  • Mfr. Model # 45YY15
  • Air Drill, Industrial Duty, Pistol Style, Chuck Size 3/8 In., Free Speed 2600 rpm, HP 0.5, Drill Chuck Type...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More