Skip Content

Air Cylinders

42 results found that include 4,852 products

Filter Results By

Branch Availability
Cylinder Action
Air Cylinder Bore Dia.
Stroke
Air Cylinder Type
Air Cylinder Mount
Body Material
Port Size
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Double Acting Stainless Steel  Round Non-Repairable Air Cyl
    • TM

      Grainger Choice

    • Multiple product options available

      For use in applications where a magnetic sensing piston is not required, these cylinders can withstand a wide range of operating environments, tolerating moisture and many types of lubricants and solvents. They're dimensionally interchangeable with Bimba, Norgren, and SMC cylinders.

      Multiple product options available

  • Double Acting Stainless Steel  Round Non-Repairable Air Cyl
    • TM

      Grainger Choice

    • Multiple product options available

      For use in applications where a magnetic sensing piston is not required, these cylinders can withstand a wide range of operating environments, tolerating moisture and many types of lubricants and solvents. They're dimensionally interchangeable with Bimba, Norgren, and SMC cylinders.

      Multiple product options available

  • Double Acting Aluminum  NFPA Air Cylinder, Side Tapped/
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Multiple product options available

      These NFPA square-head tie rod aluminum cylinders are designed with replaceable rod glands and fully adjustable cushions to allow a full range of NFPA MS4 interchangeable mounting configurations. Four internal-threaded sleeve nuts recessed in the head and four tapped holes in the cap permit direct mounting.

      Multiple product options available

  • Double Acting Stainless Steel  Round Air Cylinder, Nose
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Multiple product options available

      These pneumatic devices convert compressed air into linear motion.

      Multiple product options available

  • Double Acting Aluminum  Round Air Cylinder, Basic Mount
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Multiple product options available

      These pneumatic devices convert compressed air into linear motion.

      Multiple product options available

  • Double Acting Aluminum  NFPA Air Cylinder, Flush Mount
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Multiple product options available

      These cylinders are designed to provide efficient operation, even without additional lubrication in your air system. Longest life is attained with clean, dry air and injected lubrication.

      Multiple product options available

  • Double Acting Aluminum  NFPA Air Cylinder, Bottom Tap
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Multiple product options available

      These permanently lubricated, heavy-duty, double-acting air cylinders are designed for applications requiring guided movement when it is critical that the piston rod not rotate. Two piston rods prevent rods from twisting and turning off the axis, providing reliable, repeatable linear motion with no need for external guides. Cylinder bearing wear is also minimized by the nonrotating twin-rod design. The high-tensile strength aluminum cylinders have chrome-plated, polished steel piston rods, high-strength steel tie rods, cast-iron rod bearings, and U-cup piston cylinders.

      Multiple product options available

  • Double Acting Stainless Steel  ISO Round Air Cylinder,
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Multiple product options available

      These permanently lubricated, double-acting cylinders have ISO dimensions, allowing them to be interchanged with other round-body cylinders that meet the same standards. Optional piston magnets for autoswitches and seal kits (for 20, 25, 32, and 40mm bore sizes) are available separately.

      • Max. operating pressure: 145 psi
      • Operating temp. range: 14° to 140°F
      • 8 to 16mm bore are nonrepairable; 20 to 40mm bore are repairable
      • 8 to 16mm bore have stainless steel rods; 20 to 40mm bore have chrome-plated, carbon steel rods

      Multiple product options available

  • Double Acting Aluminum  NFPA Air Cylinder, NFPA MX5/MS
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Multiple product options available

      Featuring an industry-standard footprint, these extruded cylinders allow interchangeability with other NFPA-style cylinders of either tie-rod or extruded construction. Advantages include a clean appearance and fewer spaces for dirt and debris to collect. The cushions are standard and adjustable at both ends on 7" and larger stroke lengths.

      • Max. operating pressure: 250 psi
      • Operating temp. range: -10° to 165°F

      Multiple product options available

  • Single Acting Stainless Steel  Round Non-Repairable Air Cyl
    • TM

      Grainger Choice

    • Multiple product options available

      For use in applications where a magnetic sensing piston is not required, these cylinders can withstand a wide range of operating environments, tolerating moisture and many types of lubricants and solvents. They're dimensionally interchangeable with Bimba, Norgren, and SMC cylinders.

      • Max. operating pressure: 250 psi (17.23 bar)
      • Operating temp. range: -10° to 165°F

      Multiple product options available

  • Double Acting Stainless Steel  Round Air Cylinder, Pivot&#x
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Multiple product options available

      These pneumatic devices convert compressed air into linear motion.

      Multiple product options available

  • Double Acting Aluminum  ISO Double Rod Air Cylinder, S
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Multiple product options available

      These permanently lubricated, heavy-duty, double-acting air cylinders are designed for applications requiring guided movement when it is critical that the piston rod not rotate. Two piston rods prevent rods from twisting and turning off the axis, providing reliable, repeatable linear motion with no need for external guides. Cylinder bearing wear is also minimized by the nonrotating twin-rod design. The high-tensile strength aluminum cylinders have chrome-plated, polished steel piston rods, high-strength steel tie rods, cast-iron rod bearings, and U-cup piston cylinders.

      Multiple product options available

  • Double Acting   NFPA Air Cylinder, Side Tapped/Sleeve&
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Multiple product options available

      These cylinders offer a full range of NFPA interchangeable mounting configurations.

      Multiple product options available

  • 2-1/2" Air Cylinder Bore Dia. with 6-3/4" St
    Single Acting Aluminum   Air Cylinder, Clevis Mount
    • VELVAC
    • These Fifth Wheel Air Cylinders have cast aluminum front and rear covers with 1/4" FTP ports and gold anodized tubes for corrosion resistance.

    • Item # 21DH68
    • Mfr. Model # 100101
    • Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 2-1/2 In., 6-3/4 In. Stroke, Clevis Air...More

  • Double Acting Aluminum  Push/Pull Air Cylinder, Clevis
    • VELVAC
    • Multiple product options available

      Suitable for a wide variety of applications, these cylinders can take the daily abuse associated with typical tailgate applications.

      Multiple product options available

  • Double Acting Stainless Steel  Round Air Cylinder, Double&#
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Multiple product options available

      These permanently lubricated, nonrepairable cylinders are dimensionally interchangeable with a number of manufacturers' cylinders. The chrome-plated carbon steel piston rod and stainless steel tube provide corrosion resistance. The piston magnet allows autoswitches to sense the stroke piston. NPT ports.

      • Operating pressure range: 8 to 250 psi
      • Operating temp. range: 40° to 140°F

      Multiple product options available

  • Double Acting Stainless Steel  ISO Round Air Cylinder,
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Multiple product options available

      These permanently lubricated, double-acting cylinders have ISO dimensions, allowing them to be interchanged with other round-body cylinders that meet the same standards. Optional piston magnets for autoswitches and seal kits (for 20, 25, 32, and 40mm bore sizes) are available separately.

      • Max. operating pressure: 145 psi
      • Operating temp. range: 14° to 140°F
      • 8 to 16mm bore are nonrepairable; 20 to 40mm bore are repairable
      • 8 to 16mm bore have stainless steel rods; 20 to 40mm bore have chrome-plated, carbon steel rods

      Multiple product options available

  • Double Acting Aluminum  Rodless Air Cylinder, Tapped End&#x
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Multiple product options available

      Made from corrosion-resistant aluminum, these rodless cylinders require 50% less operating space than typical piston rod-type cylinders because the stroke is contained within its own envelope. Standard adjustable cushions decelerate the load at the end of the stroke. Mount vertically or horizontally, using pretapped holes in the end caps. Optional foot mounting hardware is available separately to bolt the cylinder firmly in place.

      • Max. operating pressure: 116 psi
      • Ambient temp. range: -22° to 176°F

      Multiple product options available

  • Double Acting Stainless Steel  NFPA Air Cylinder, Clevis&#x
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Multiple product options available

      Well-suited for caustic and washdown applications, these factory-lubricated units are easy to maintain and repair. They're bottom tapped for MS4 and NFPA mounting, and they have adjustable cushions. The industry standard footprint allows these cylinders to be interchanged with other NFPA tie-rod cylinders.

      • Max. operating pressure: 250 psi
      • Operating temp. range: 0° to 185°F

      Multiple product options available

  • Double Acting Aluminum  Compact Air Cylinder, Threaded Moun
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Multiple product options available

      Offering excellent nonrotating accuracy, these permanently lubricated cylinders have integrated guide rods that allow for 3- to 4-times the lateral load of a standard cylinder. The work pieces can be directly mounted. The optional piston magnet allows use with autoswitches. Rubber bumpers are included.

      • Max. operating pressure: 145 psi
      • Min. operating pressure: 17 psi
      • Operating temp. range: 14° to 140°F

      Multiple product options available

  • Double Acting Steel  NFPA Air Cylinder, Side Tapped/Sl
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Multiple product options available

      These cylinders offer full range of NFPA interchangeable mounting configurations. Cushioned cylinders have a fully adjustable cushion.

      Multiple product options available

  • Double Acting Aluminum  Compact Air Cylinder, Through Hole&
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Multiple product options available

      Compact and space-saving, these pneumatic devices convert compressed air into linear motion. They can be used for clamping, pushing/pulling motion, product assembly, stamping, and tensioning applications.

      Multiple product options available

  • Double Acting Stainless Steel  Round Non-Repairable Air Cyl
    • PARKER
    • Multiple product options available

      These pneumatic devices convert compressed air into linear motion.

      Multiple product options available

  • Double Acting Aluminum  ISO Double Rod Air Cylinder, T
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Multiple product options available

      Lubricated for life, these pneumatic cylinders feature ISO standard dimensions that allow interchangeability with other tie-rod cylinders of this standard. The piston magnet allows the autoswitches to sense stroke position.

      • Max. operating pressure: 145 psi
      • Min. operating pressure: 8 psi
      • Operating temp. range: 14° to 140°F

      Multiple product options available

  • Double Acting Stainless Steel  NFPA Air Cylinder, Rear
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Multiple product options available

      Well-suited for caustic and washdown applications, these factory-lubricated units are easy to maintain and repair. They're bottom tapped for MS4 and NFPA mounting, and they have adjustable cushions. The industry standard footprint allows these cylinders to be interchanged with other NFPA tie-rod cylinders.

      • Max. operating pressure: 250 psi
      • Operating temp. range: 0° to 185°F

      Multiple product options available

  • Double Acting Stainless Steel  NFPA Air Cylinder, Front
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Multiple product options available

      Well-suited for caustic and washdown applications, these factory-lubricated units are easy to maintain and repair. They're bottom tapped for MS4 and NFPA mounting, and they have adjustable cushions. The industry standard footprint allows these cylinders to be interchanged with other NFPA tie-rod cylinders.

      • Max. operating pressure: 250 psi
      • Operating temp. range: 0° to 185°F

      Multiple product options available

  • Double Acting Stainless Steel  Round Air Cylinder, Block&#x
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Multiple product options available

      These permanently lubricated, nonrepairable cylinders are dimensionally interchangeable with a variety of manufacturers' cylinders. The chrome-plated carbon steel piston rod and stainless steel tube provide corrosion resistance. The piston magnet allows autoswitches to sense the stroke piston. NPT ports.

      • Operating pressure range: 25 to 250 psi
      • Operating temp. range: 40° to 140°F

      Multiple product options available

  • Double Acting Aluminum  Rodless Air Cylinder, Basic Mount
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Multiple product options available

      Made from corrosion-resistant aluminum, these rodless cylinders require 50% less operating space than typical piston rod-type cylinders because the stroke is contained within its own envelope. Standard adjustable cushions decelerate the load at the end of the stroke. Mount vertically or horizontally, using pretapped holes in the end caps. Optional foot mounting hardware is available separately to bolt the cylinder firmly in place.

      • Max. operating pressure: 116 psi
      • Ambient temp. range: -22° to 176°F

      Multiple product options available

  • Single Acting Stainless Steel  Round Air Cylinder, Pivot&#x
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Multiple product options available

      These permanently lubricated, nonrepairable cylinders are dimensionally interchangeable with a variety of manufacturers' cylinders. The chrome-plated carbon steel piston rod and stainless steel tube provide corrosion resistance. The piston magnet allows autoswitches to sense the stroke piston. Additional features include NPT ports, rubber bumpers, and spring return.

      • Operating pressure range: 25 to 250 psi
      • Operating temp. range: 40° to 140°F

      Multiple product options available

  • Single Acting Stainless Steel  Round Non-Repairable Air Cyl
    • PARKER
    • Multiple product options available

      These pneumatic devices convert compressed air into linear motion.

      Multiple product options available

  • Single Acting Stainless Steel  Round Non-Repairable Air Cyl
    • Multiple product options available

      For use in applications where a magnetic sensing piston is not required, these cylinders can withstand a wide range of operating environments, tolerating moisture and many types of lubricants and solvents. They're dimensionally interchangeable with Bimba, Norgren, and SMC cylinders.

      • Max. operating pressure: 250 psi (17.23 bar)
      • Operating temp. range: -10° to 165°F

      Multiple product options available

  • Double Acting Stainless Steel  Compact Air Cylinder, Basic&
    • TM

      Grainger Choice

    • SPEEDAIRE
    • Multiple product options available

      Designed with stainless steel tie rods, these pneumatic cylinders provide superior corrosion resistance. They're dimensionally interchangeable with Bimba and Parker cylinders.

      • Operating pressure range: 15 to 200 psi
      • Temp. range: 0° to 180°F

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More