Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Air Cut-Off Tools

20 results found that include 20 products

Filter Results By

Results per page:  16 | 32 | 48
General Duty Air Cut Off Tool, Wheel Dia.: 3"
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Item # 21AC04
  • Mfr. Model # 21AC04
  • Air Cut Off Tool, General Duty, Free Speed 22,000 rpm, Required Pressure 90 psi, Spindle Dia. 21.5mm, Wheel...More

Light Duty Air Cut Off Tool, Wheel Dia.: 3"
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 5ZL29
  • Mfr. Model # 5ZL29
  • Air Cut Off Tool, Light Duty, Free Speed 22,000 rpm, Required Pressure 90 psi, Spindle Dia. 3/8, Wheel Dia. 3...More

Industrial Duty Air Cut Off Tool, Wheel Dia.: 4"
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Item # 21AC05
  • Mfr. Model # 21AC05
  • Air Cut Off Tool, Industrial Duty, Free Speed 17,000 rpm, Required Pressure 90 psi, Spindle Dia. 14.5mm,...More

General Duty Air Cut Off Tool, Wheel Dia.: 2-7/8&
  • INGERSOLL-RAND
  • Item # 4Y366
  • Mfr. Model # 326
  • Air Cut Off Tool, General Duty, Free Speed 18,000 rpm, Required Pressure 90 psi, Spindle Dia. 3/8, Wheel Dia....More

Industrial Duty Air Cut Off Tool, Wheel Dia.: 3"
  • INGERSOLL-RAND
  • Item # 1TDH8
  • Mfr. Model # G1A200RH63
  • Air Cut Off Tool, Industrial Duty, Free Speed 20,000 rpm, Required Pressure 90 psi, Spindle Dia. 3/8, Wheel...More

Industrial Duty Air Cut Off Tool, Wheel Dia.: 4"
  • DYNABRADE
  • Item # 13F684
  • Mfr. Model # 52580
  • Air Cut Off Tool, Industrial Duty, Free Speed 18,000 rpm, Required Pressure 90 psi, Spindle Dia. 3/8-24 Male,...More

Industrial Duty Air Cut Off Tool, Wheel Dia.: 2-1/
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Item # 45YY23
  • Mfr. Model # 45YY23
  • Air Cut Off Tool, Industrial Duty, Free Speed 12,000 rpm, Required Pressure 90 psi, Spindle Dia. 3/8 In.,...More

Industrial Duty Air Cut Off Tool, Wheel Dia.: 2-1/
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Item # 45YY24
  • Mfr. Model # 45YY24
  • Air Cut Off Tool, Industrial Duty, Free Speed 4500 rpm, Required Pressure 90 psi, Spindle Dia. 3/8 In., Wheel...More

Light Duty Air Cut Off Tool, Wheel Dia.: 3"
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Item # 48MA06
  • Mfr. Model # 48MA06
  • Air Cut Off Tool, Light Duty, Free Speed 20,000 rpm, Required Pressure 90 psi, Spindle Dia. 1/4 In., Wheel...More

Light Duty Air Cut Off Tool, Wheel Dia.: 3"
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Item # 48MA05
  • Mfr. Model # 48MA05
  • Air Cut Off Tool, Light Duty, Free Speed 20,000 rpm, Required Pressure 90 psi, Spindle Dia. 1/4 In., Wheel...More

Light Duty Air Cut Off Tool Kit, Wheel Dia.: 3&qu
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 5ZL30
  • Mfr. Model # 5ZL30
  • Air Cut Off Tool Kit, Light Duty, Free Speed 22,000 rpm, Required Pressure 90 psi, Spindle Dia. 3/8, Wheel...More

General Duty Air Cut Off Tool, Wheel Dia.: 2-7/8&
  • CHICAGO PNEUMATIC
  • Item # 11C969
  • Mfr. Model # CP874
  • Air Cut Off Tool, General Duty, Free Speed 22,000 rpm, Required Pressure 90 psi, Spindle Dia. 3/8-24, Wheel...More

Right Angle Air Cut Off Tool, Wheel Dia.: 3"
  • DYNABRADE
  • Item # 25H912
  • Mfr. Model # 52439
  • Right Angle Air Cut Off Tool, Free Speed 12,000 rpm, Required Pressure 90 psi, Spindle Dia. 3/8, Wheel Dia. 3...More

Offset Air Cut Off Tool, Wheel Dia.: 3"
  • DYNABRADE
  • Item # 25H909
  • Mfr. Model # 52420
  • Offset Air Cut Off Tool, Free Speed 20,000 rpm, Required Pressure 90 psi, Spindle Dia. 3/8, Wheel Dia. 3 In.,...More

Industrial Duty Air Cut Off Tool, Wheel Dia.: 3"
  • DYNABRADE
  • Item # 13F685
  • Mfr. Model # 52537
  • Air Cut Off Tool, Industrial Duty, Free Speed 18,000 rpm, Required Pressure 90 psi, Spindle Dia. 3/8-24 Male,...More

Offset Air Cut Off Tool, Wheel Dia.: 4"
  • DYNABRADE
  • Item # 25H910
  • Mfr. Model # 52430
  • Offset Air Cut Off Tool, Free Speed 15,000 rpm, Required Pressure 90 psi, Spindle Dia. 3/8, Wheel Dia. 4 In.,...More

Right Angle Vacuum Air Cut Off Tool, Wheel Dia.:
  • DYNABRADE
  • Item # 25H916
  • Mfr. Model # 52538
  • Right Angle Vacuum Air Cut Off Tool, Free Speed 12,000 rpm, Required Pressure 90 psi, Spindle Dia. 3/8, Wheel...More

General Duty Vacuum Cut-Off Tool, Wheel Dia.: 5"
  • DYNABRADE
  • Item # 20UC98
  • Mfr. Model # 52615
  • Vacuum Cut-Off Tool, General Duty, Free Speed 12,000 rpm, Required Pressure 90 psig, Spindle Dia. 3/8, Wheel...More

Offset Air Cut Off Tool, Wheel Dia.: 4"
  • DYNABRADE
  • Item # 25H911
  • Mfr. Model # 52431
  • Offset Air Cut Off Tool, Free Speed 20,000 rpm, Required Pressure 90 psi, Spindle Dia. 3/8, Wheel Dia. 4 In.,...More

Industrial Duty Air Die Grinder
  • INGERSOLL-RAND
  • Item # 45JW85
  • Mfr. Model # M2X180RH63
  • Air Die Grinder, Industrial Duty, Free Speed 18,000 rpm, Required Pressure 90 psi, Air Inlet 3/8 In. NPT,...More

Results per page:  16 | 32 | 48

Browse a selection of air cut-off tools from Grainger. These cut-off tools can be used to quickly, efficiently and quietly remove mufflers and tail pipes. 18,000 rpm motors can handle the toughest exhaust replacements cut through sheet metal, nuts and bolts. 20,000 rpm composite tool grip absorbs vibrations and reduce cold air transmission to operator. Get your air-cut off tools from Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More