Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Air Compressors and Vacuum Pumps

18 Results Found that Include 25 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Portable Electric Barrel Air Compressor Portable Electric Barrel Air Compressor
  • Multiple product options available

    Portable Electric Barrel Air Compressor, Varies by: Free Air CFM @ 90 PSI, Full Load Amps, HP, Max. Pressure, Overall Height, Overall Length, Overall Width, Tank Size,...More

  • Category : Portable Electric Air Compressors
6-4/5" x 8" x 5-3/8" 115VAC Piston Air&
  • THOMAS
  • 6-4/5" x 8" x 5-3/8" 115VAC Piston Air Compressor/Vacuum Pump Piston Air Compressor/Vacuum Pump
  • Item # 5Z647
  • Mfr. Model # 688CE44
  • Piston Air Compressor/Vacuum Pump, 1/3 HP, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 3.6, Inlet Size 1/4...More

  • Category : Piston Air Compressor/Vacuum Pump
3/4 HP, 12VDC, 3 gal. Portable Electric Oil-Free Air&#
  • CHAMPION
  • Splash Lubricated Air Compressor Pump Splash Lubricated Air Compressor Pump
  • Multiple product options available

    Air Compressor Pump, Splash Lubricated, Flywheel Included Y, Cast Iron Construction, Varies by Number of Stages, HP, Free Air CFM @ Max. Pressure, Max. Pressure, Oil...More

  • Category : Air Compressor Pumps
Regenerative Blower; Inlet Size: 1-1/4" OD, Outle
  • FUJI ELECTRIC
  • Regenerative Blower; Inlet Size: 1-1/4" OD, Outlet Size: 1-1/4" OD Regenerative Blower
  • Item # 4Z749
  • Mfr. Model # VFC084P-5T
  • Regenerative Blower, Inlet Size 1-1/4 In. OD, Outlet Size 1-1/4 In. OD, 0.11 HP, Voltage 115/230, 1 Phase,...More

  • Category : Regenerative Blowers
1-Stage Synthetic Oil Air Compressor Pump with 8 oz. O
  • JENNY
  • 1-Stage Synthetic Oil Air Compressor Pump with 8 oz. Oil Capacity Synthetic Oil Air Compressor Pump
  • Item # 31LC98
  • Mfr. Model # F-PUMP
  • Air Compressor Pump, Number of Stages 1, Synthetic Oil, 1/3, 1 HP, 2.1 Free Air CFM @ Max. Pressure, Max....More

  • Category : Air Compressor Pumps
3.0 HP, 115VAC, 5.2 gal. Portable Electric Oil-Lubricated A
2.0 HP, 115VAC, 24 gal. Portable Electric Barrel Air C
  • ROLAIR
  • Splash Lubricated Air Compressor Pump Splash Lubricated Air Compressor Pump
  • Multiple product options available

    Air Compressor Pump, Splash Lubricated, Number of Cylinders 2, Rotation CCW, Groove Quantity 1, Flywheel Included Y, Cast Iron/Aluminum Construction, Varies by Number of...More

  • Category : Air Compressor Pumps
7-1/8" x 7-3/4" x 5-1/8" 100/120,
  • GAST
  • 7-1/8" x 7-3/4" x 5-1/8" 100/120, 200/240 Rocking Piston Air Compressor Rocking Piston Air Compressor
  • Item # 36XD63
  • Mfr. Model # 87R135-101-N270X
  • Rocking Piston Air Compressor, 1/4 HP, Voltage 100/120, 200/240, 50/60 Hz, 1 Phase, Full Load Amps 2.6/1.4,...More

  • Category : Piston Air Compressor/Vacuum Pump
  • GAST
  • Piston Air Compressor/Vacuum Pump Piston Air Compressor/Vacuum Pump
  • Multiple product options available

    Piston Air Compressor/Vacuum Pump, Varies by Inlet Size 1/4 In. NPT, Outlet Size 1/4 In. NPT, Cylinder Material Aluminum, HP, Voltage, Hz, Phase, Full Load Amps, Free...More

  • Category : Piston Air Compressor/Vacuum Pump
2.0 HP, 115VAC, 4 gal. Portable Electric Oil-Lubricated Air
7" x 11" x 6" 115VAC Piston Vacuum Pump
  • JULABO
  • 7" x 11" x 6" 115VAC Piston Vacuum Pump 7" x 11" x 6" 115VAC Piston Vacuum Pump
  • Item # 45VX29
  • Mfr. Model # SXP.1
  • Piston Vacuum Pump, 1/64 HP, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 1, Inlet Size 1/4 In. Hose Barb,...More

  • Category : Piston Air Compressor/Vacuum Pump
HP Double Diaphragm Linear Compressor Pump
HP Double Diaphragm Linear Compressor Pump
1-Stage Splash Cylinder Replacement Pump with 12 oz. Oil&#x
  • ROLAIR
  • 1-Stage Splash Cylinder Replacement Pump with 12 oz. Oil Capacity Splash Cylinder Replacement Pump
  • Item # 36VJ18
  • Mfr. Model # PMP11K8GR
  • Cylinder Replacement Pump, Number of Stages 1, Splash, 1, 1-1/2 HP, 2.66, 3.72 Free Air CFM @ Max. Pressure,...More

  • Category : Air Compressor Pumps
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More