Skip Content

Air Compressor Motors

3 results found that include 39 products

Find a full line of air compressor motors at Grainger to help keep your operation going strong. Capacitor-start, capacitor-run motors can help meet the needs of intermittent-duty, portable and stationary air compressors. Single-phase commercial-duty open dripproof motors can offer dependable service in high-tension, belt-type loads. Use instant-reverse capacitor-start and PSC motors for mechanical doors, hoists and more. Shop Grainger today for high-quality air compressor motors!Close

Filter Results By

Branch Availability
Item
Motor Design
HP
RPM Range
Voltage
Frame
Motor Thermal Protection
Shaft Dia.
Full Load Amps
Nameplate RPM
Voltage Compatibility
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Light Duty Air Compressor Motors
    • Multiple product options available

      Light duty air compressor motors are ideal for use in portable and stationary air compressors. These motors are primarily for residential use and other light to intermittent duty applications.

      Multiple product options available

  • Commercial Duty Air Compressor Motors
    • Multiple product options available

      These sturdy commercial duty air compressor motors are designed to meet the high-torque requirements of air compressor loads. Ideal for compressors used by contractors, and in body shops, manufacturing, and other demanding environments.

      Multiple product options available

  • 2 HP Air Compressor Motor,Capacitor-Start/Run,3450 Nameplate RPM
    2 HP Air Compressor Motor,Capacitor-Start/Run,3450 Nameplate RPM
    • MARATHON MOTORS
    • Air Compressor Motor, Capacitor-Start/Run, Open Dripproof, 2 HP, Nameplate RPM 3450, 56 Frame, Voltage 115/230, 60 Hz, 1 Phase, Full Load Amps 17.8/8.9, Rigid Base Motor Mounting Type, Motor Mounting Position Horizontal, Motor Thermal Protection Manual, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Overall Length 12-11/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

    • Item # 454X48
    • Mfr. Model # 056B34D15536
    • Air Compressor Motor, Capacitor-Start/Run, Open Dripproof, 2 HP, Nameplate RPM 3450, 56 Frame, Voltage...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More