Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Air Compressor and Air Tool Oil

12 results found that include 40 products

Filter Results By

Branch Availability
Item
ISO Viscosity Grade
SAE Grade
Base Oil
Container Size
Lubricant NSF Rating
Min. Operating Temp.
Max. Operating Temp.
Brand
Price
Shop By
Results per page:  16 | 32 | 48
Rock Drilling Air Tool Oil, 1 qt. Container Size
  • MOBIL
  • Rock Drilling Air Tool Oil, 1 qt. Container Size

    Rock Drilling Air Tool Oil, 1 qt. Container Size
  • Item # 4ZF22
  • Mfr. Model # 100820
  • Rock Drilling Air Tool Oil, ISO Viscosity Grade 46, SAE Grade 15, Container Size 1 qt., Lubricant NSF Rating...More

Air Tool Oil, 32 oz. Container Size
  • STA-LUBE
  • Air Tool Oil, 32 oz. Container Size

    Air Tool Oil, 32 oz. Container Size
  • Item # 32PL02
  • Mfr. Model # SL2300
  • Air Tool Oil, ISO Viscosity Grade 32, Base Oil Synthetic, Container Size 32 oz., Lubricant NSF Rating H1,...More

Air Tool Lubricant, 1 pt. Container Size
  • SUPER LUBE
  • Air Tool Lubricant, 1 pt. Container Size

    Air Tool Lubricant, 1 pt. Container Size
  • Item # 45NA70
  • Mfr. Model # 12016
  • Air Tool Lubricant, ISO Viscosity Grade 68, SAE Grade 80W, Base Oil Synthetic, Container Size 1 pt.,...More

Impulse Oil, 4.5 oz. Container Size
  • PASLODE
  • Impulse Oil, 4.5 oz. Container Size

    Impulse Oil, 4.5 oz. Container Size
  • Item # 4WL31
  • Mfr. Model # 401482
  • Impulse Oil, ISO Viscosity Grade Not Specified, SAE Grade Not Specified, Container Size 4.5 oz., Lubricant...More

Pneumatic Tool Lubricant, 20 oz. Container Size
  • BOSTITCH
  • Pneumatic Tool Lubricant, 20 oz. Container Size

    Air Compressor and Air Tool Oils
  • Item # 3RCY9
  • Mfr. Model # Premoil-20OZ
  • Pneumatic Tool Lubricant, ISO Viscosity Grade Not Specified, SAE Grade 20, Container Size 20 oz., Lubricant...More

Air Compressor Oil, 16 oz. Container Size
Results per page:  16 | 32 | 48

Buy oil field compounds from Grainger. Drill collar and tool join compounds prevent excessive circumferential make up and have a high static friction factor that helps prevent downhole joint make up when excessive drilling torques are encountered. It prevents galling and seizure and allows easy breakout. They are recommended for oilfield threads: drill pipe, collars, tools, and jacking systems.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More