Skip Content

Air Cannons

2 results found that include 52 products

Come to Grainger for high-velocity industrial air cannons and man coolers. Help keep workers more comfortable in foundries and other workspaces where furnaces or heat-producing equipment is used with a heavy-duty man cooler that can also cool down industrial materials. Get an air blaster or industrial air cannon to help promote free flow of bulk solids in silos, bins, hoppers and more. Keep a cool head and shop for air cannons and man coolers at Grainger today!Close

Filter Results By

Viewing as

List Table
  • PATTERSON Air Cannons
    • PATTERSON
    • Multiple product options available

      Patterson industrial, high-velocity air cannons are capable of throwing air over long distances for maximum cooling. They feature heavy gauge steel construction for maximum durability and long service life in harsh environments. They also feature totally enclosed motors, ball bearings, and OSHA-compliant wire guards. Select fans for ceiling, wall, floor, and dock mounting.

      Air Cannon, Industrial, 1 Phase, Voltage 115/208-230, 60, Motor RPM 1725, Thermal Protection Automatic, Max. Ambient Temp. 105°F, Bearing Type Ball, Speeds 1, Housing...More

  • DAYTON Air Cannons
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      Engineered to operate under severe conditions, these rugged fans feature heavy-gauge, fully welded steel housings with protective gray polyester powder-coated finishes. The fans tilt up and down to direct airflow throughout your facility to cool both employees and equipment. Cast aluminum propellers help to provide added corrosion resistance. Select from wall-, ceiling-, or floor-mount.

      Hazardous Location No. 6GAL6 motor-only is UL Listed for Class I, Div. 1, Groups C and D; and Class II, Div. 1 Groups F and G. Nos. 6GAL7 and 6GAL8 motor-only are UL Listed for Class I, Div. 1, Group D; and Class II, Div. 1, Groups F and G.

      Air Cannon, 3 Phase, 60, Max. Ambient Temp. 104°F, Bearing Type Ball, Speeds 1, Mounting Location Wall, Ceiling or Floor, Housing Material Steel, Gray Polyester Coating,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More