Skip Content

Agricultural and Garden Forks

13 results found that include 14 products

Specially designed agricultural and garden forks come in many shapes and sizes, and Grainger carries a wide selection to help you find the right one for your application. Look here for aluminum cultivator forks, wood potato hooks, aluminum bedding and mulch forks, fiberglass spading forks, wood spading forks, and much more. Shop Grainger for a diverse selection of agricultural and garden forks to help you get the job done right!Close

Filter Results By

Viewing as

List
  • Manure Fork, Wood Handle Material, 53-1/2" Handle Leng
    Manure Fork, Wood Handle Material, 53-1/2" Handle Leng
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 2MVR6
    • Mfr. Model # 2MVR6
    • Manure Fork, Handle Material Wood, Handle Type Straight, Handle Length 53-1/2 In., Width of Tines 12-3/4 In.,...More

  • Potato Fork, Wood Handle Material, 54" Handle Length,
    Potato Fork, Wood Handle Material, 54" Handle Length,
    • SEYMOUR MIDWEST
    • Item # 32MJ61
    • Mfr. Model # 42256GRA
    • Potato Fork, Handle Material Wood, Handle Type Straight, Handle Length 54 In., Width of Tines 8-1/4 In.,...More

  • Spading Fork
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      Multiple product options available

  • Cultivator, Aluminum Handle Material, 60" Handle Length, Wi
    Cultivator, Aluminum Handle Material, 60" Handle Length, Wi
    • SEYMOUR MIDWEST
    • Item # 31MJ66
    • Mfr. Model # 42204GR
    • Cultivator, Handle Material Aluminum, Handle Type Straight, Handle Length 60 In., Width of Tines 5 In.,...More

  • Manure Hook, Wood Handle Material, 60" Handle Length,
    Manure Hook, Wood Handle Material, 60" Handle Length,
    • RAZOR-BACK
    • Item # 39GA06
    • Mfr. Model # 75212GR
    • Manure Hook, Handle Material Wood, Handle Type Straight, Handle Length 60 In., Width of Tines 3/8 In., Length...More

  • Potato Fork, Wood Handle Material, 54" Handle Length,
    Potato Fork, Wood Handle Material, 54" Handle Length,
    • RAZOR-BACK
    • Item # 39GA11
    • Mfr. Model # 75144GR
    • Potato Fork, Handle Material Wood, Handle Type Straight, Handle Length 54 In., Width of Tines 3/8 In., Length...More

  • Ensilage Fork, Wood Handle Material, 48" Handle Length,
    Ensilage Fork, Wood Handle Material, 48" Handle Length,
    • TRUE TEMPER
    • Item # 49AF68
    • Mfr. Model # 28124GR
    • Ensilage Fork, Handle Material Wood, Handle Type Straight, Handle Length 48 In., Width of Tines 1/4 In.,...More

  • Ensilage Fork, Wood Handle Material, 30" Handle Length,
    Ensilage Fork, Wood Handle Material, 30" Handle Length,
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 2MVT6
    • Mfr. Model # 2MVT6
    • Ensilage Fork, Handle Material Wood, Handle Type D-Grip, Handle Length 30 In., Width of Tines 14-3/4 In.,...More

  • Manure Fork, Wood Handle Material, 48" Handle Length,
    Manure Fork
    • TRUE TEMPER
    • Item # 2WE79
    • Mfr. Model # 1838200
    • Manure Fork, Handle Material Wood, Handle Type Straight, Handle Length 48 In., Width of Tines 10 In., Length...More

  • Ensilage Fork, Wood Handle Material, 30" Handle Length,
    Ensilage Fork, Wood Handle Material, 30" Handle Length,
    • RAZOR-BACK
    • Item # 39GA07
    • Mfr. Model # 76125GR
    • Ensilage Fork, Handle Material Wood, Handle Type D-Grip, Handle Length 30 In., Width of Tines 1/4 In., Length...More

  • Spading Fork, Wood Handle Material, 30" Handle Length,
    Spading Fork, Wood Handle Material, 30" Handle Length,
    • RAZOR-BACK
    • Item # 39GA09
    • Mfr. Model # 72103GR
    • Spading Fork, Handle Material Wood, Handle Type D-Grip, Handle Length 30 In., Width of Tines 11/16 In.,...More

  • Garden Fork, ABS/TPR Handle Material, 6-1/4" Handle&#x
    Garden Fork, ABS/TPR Handle Material, 6-1/4" Handle&#x
    • CLAUSS
    • Item # 429U28
    • Mfr. Model # 19579
    • Garden Fork, Handle Material ABS/TPR, Handle Type Ergonomic, Handle Length 6-1/4 In., Width of Tines 1/2 In.,...More

  • Garden Fork, Fiberglass Handle Material, 28-1/2" Handle
    Garden Fork, Fiberglass Handle Material, 28-1/2" Handle
    • AMPCO
    • Item # 9U706
    • Mfr. Model # F-5FG
    • Garden Fork, Handle Material Fiberglass, Handle Type D-Grip, Handle Length 28-1/2 In., Width of Tines 7 In.,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More