Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

AGRI-FAB

20 products found

Filter Results By

Viewing as

List
  • Plow Broadcast Spreader, 130 lb. Capacity, Pneumatic Wheel Type, Broadcast Drop Type

    Brand
    AGRI-FAB
    Item #
    49XW59
    Mfr. Model #
    45-0462
    Plow Broadcast Spreader, 130 lb. Capacity, Pneumatic Wheel
    Web Price $309.50 / each
  • 26" Push Lawn Sweeper, 7 cu. ft., Vinyl, Height Adjustment 0 to 2-1/4"

    Brand
    AGRI-FAB
    Item #
    1VEL1
    Mfr. Model #
    45-0218
    26" Push Lawn Sweeper, 7 cu. ft., Vinyl, Height A
    Web Price $233.00 / each
  • Tow Broadcast Spreader, 130 lb. Capacity, Pneumatic Wheel Type, Broadcast Drop Type

    Brand
    AGRI-FAB
    Item #
    49XW60
    Mfr. Model #
    45-0463
    Tow Broadcast Spreader, 130 lb. Capacity, Pneumatic Wheel T
    Web Price $309.00 / each
  • Lawn Roller, Polypropylene Drum Material, 48" Drum Width, 58 lb. Weight Empty

    Brand
    AGRI-FAB
    Item #
    6DPR0
    Mfr. Model #
    45-0269
    Lawn Roller, Polypropylene Drum Material, 48" Drum Width,&#
    Web Price $288.50 / each
  • 44" Tow Lawn Sweeper, 25 cu. ft., Polyester, Height Adjustment 0 to 6"

    Brand
    AGRI-FAB
    Item #
    49XW61
    Mfr. Model #
    45-0492
    44" Tow Lawn Sweeper, 25 cu. ft., Polyester, Height&#x
    Web Price $595.00 / each
  • 48" Lawn Aerator, Pin, Spike Dia. 5/8", Aeration Depth 3"

    Brand
    AGRI-FAB
    Item #
    49XW57
    Mfr. Model #
    45-0299
    48" Lawn Aerator, Pin, Spike Dia. 5/8", Aeration&
    Web Price $349.00 / each
  • 2 Wheel Black HDPE Trailer Cart, 17.0 cu. ft., 72"L x 42"W x 32"H

    Brand
    AGRI-FAB
    Item #
    49XW58
    Mfr. Model #
    45-0519
    2 Wheel Black HDPE Trailer Cart, 17.0 cu. ft., 72"
    Web Price $605.00 / each
  • 42" Tow Lawn Sweeper, 12.0 cu. ft., Vinyl, Height Adjustment 0 to 2-1/4"

    Brand
    AGRI-FAB
    Item #
    4HD63
    Mfr. Model #
    45-0320
    42" Tow Lawn Sweeper, 12.0 cu. ft., Vinyl, Height
    Web Price $451.50 / each
  • Lawn Roller, Polypropylene Drum Material, 24" Drum Width, 40 lb. Weight Empty

    Brand
    AGRI-FAB
    Item #
    4HD65
    Mfr. Model #
    45-0267
    Lawn Roller, Polypropylene Drum Material, 24" Drum Width,&#
    Web Price $170.00 / each
  • Tow Behind Spreader, 175 lb. Capacity, Broadcast Drop Type, Pneumatic Wheel Type

    Brand
    AGRI-FAB
    Item #
    437R92
    Mfr. Model #
    45-03297
    Tow Behind Spreader, 175 lb. Capacity, Broadcast Drop Type,
    Web Price $364.32 / each
  • Lawn Spreader Cover

    Brand
    AGRI-FAB
    Item #
    2XHY5
    Mfr. Model #
    40825
    Lawn Spreader Cover
    Web Price $30.10 / each
  • 40" Lawn Dethatcher, Steel, Number of Teeth 20, Weight Capacity 70 lb.

    Brand
    AGRI-FAB
    Item #
    5Z326
    Mfr. Model #
    45-0294
    40" Lawn Dethatcher, Steel, Number of Teeth 20, Weight
    Web Price $129.50 / each
  • Push Spreader, 110 lb. Capacity, Pneumatic Wheel Type, Broadcast Drop Type

    Brand
    AGRI-FAB
    Item #
    437R87
    Mfr. Model #
    45-0526
    Push Spreader, 110 lb. Capacity, Pneumatic Wheel Type, Broa
    Web Price $211.42 / each
  • Broadcast Spreader, 130 lb. Capacity, Pneumatic Wheel Type, Broadcast Drop Type, Fixed T Handle

    Brand
    AGRI-FAB
    Item #
    437R89
    Mfr. Model #
    45-0502
    Broadcast Spreader, 130 lb. Capacity, Pneumatic Wheel Type,
    Web Price $345.84 / each
  • Broadcast Spreader, 85 lb. Capacity, Pneumatic Wheel Type, Broadcast Drop Type, Fixed T Handle

    Brand
    AGRI-FAB
    Item #
    437R86
    Mfr. Model #
    45-0532
    Broadcast Spreader, 85 lb. Capacity, Pneumatic Wheel Type,
    Web Price $141.68 / each
  • Tow Behind Spreader, 85 lb. Capacity, Broadcast Drop Type, Pneumatic Wheel Type

    Brand
    AGRI-FAB
    Item #
    437R91
    Mfr. Model #
    45-0530
    Tow Behind Spreader, 85 lb. Capacity, Broadcast Drop Type,&
    Web Price $99.04 / each
  • Tow Broadcast Spreader, 110 lb. Capacity, Broadcast Drop Type, Pneumatic Wheel Type

    Brand
    AGRI-FAB
    Item #
    437R88
    Mfr. Model #
    45-0527
    Tow Broadcast Spreader, 110 lb. Capacity, Broadcast Drop Ty
    Web Price $215.38 / each
  • Broadcast Spreader, 85 lb. Capacity, Pneumatic Wheel Type, Broadcast Drop Type, Fixed T Handle

    Brand
    AGRI-FAB
    Item #
    437R85
    Mfr. Model #
    45-0531
    Broadcast Spreader, 85 lb. Capacity, Pneumatic Wheel Type,
    Web Price $123.73 / each
  • 48" Lawn Dethatcher, Steel, Number of Teeth 24, Weight Capacity 75 lb.

    Brand
    AGRI-FAB
    Item #
    6DPR2
    Mfr. Model #
    45-0295
    48" Lawn Dethatcher, Steel, Number of Teeth 24, Weight
    Web Price $175.00 / each
  • 40" Lawn Aerator, Pin, Spike Dia. 3/4", Aeration Depth 2-1/2"

    Brand
    AGRI-FAB
    Item #
    437R90
    Mfr. Model #
    45-0525
    40" Lawn Aerator, Pin, Spike Dia. 3/4", Aeration&
    Web Price $235.84 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More