Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Aggregate Testing

33 Results Found that Include 33 Products

Results per page:  16 | 32 | 48
Motorized Sieve Shaker
  • HUMBOLDT
  • Motorized Sieve Shaker Motorized Sieve Shaker
  • Item # 5DPL6
  • Mfr. Model # 5DPL6
  • Motorized Sieve Shaker, Sieve Diameter 3 In., 5 In. or 8 In., Number of Full Size Sieves 16 @3 In., 12 @ 5...More

  • Category : Sieve Shakers
12 In Converstion Kit,Steel,20 In Dia
Sieve, #635, B/S, 12 In, Full Ht
  • ADVANTECH
  • Sieve, #635, B/S, 12 In, Full Ht Sieve, #635, B/S, 12 In, Full Ht
  • Item # 13R959
  • Mfr. Model # 635BS12F
  • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame...More

  • Category : Wire Cloth Sieves
Sieve, #635, S/S, 12 In, Half Ht
  • ADVANTECH
  • Sieve, #635, S/S, 12 In, Half Ht Sieve, #635, S/S, 12 In, Half Ht
  • Item # 13T074
  • Mfr. Model # 635SS12H
  • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel...More

  • Category : Wire Cloth Sieves
Sieve, #635, S/S, 12 In, Full Ht
  • ADVANTECH
  • Sieve, #635, S/S, 12 In, Full Ht Sieve, #635, S/S, 12 In, Full Ht
  • Item # 13T073
  • Mfr. Model # 635SS12F
  • USA Standard Testing Sieve, Woven Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel...More

  • Category : Wire Cloth Sieves
Complete Stack Assembly,3 in. dia.
Ultrasonic Mesh Sieve,Mesh Size 635
Hand-Operated Sieve Shaker
  • HUMBOLDT
  • Hand-Operated Sieve Shaker Hand-Operated Sieve Shaker
  • Item # 5DPL2
  • Mfr. Model # 5DPL2
  • Hand-Operated Sieve Shaker, Number of Full Size Sieves 16 @3", 12 @ 5" or 10 @8", Number of Half Size Sieves...More

  • Category : Sieve Shakers
Testing Sieve,Acrylic,75 micron,3.25in.D
Testing Sieve,Acrylic,65 micron
  • ADVANTECH
  • Testing Sieve, Acrylic, 65 micron Testing Sieve,Acrylic,65 micron
  • Item # 40PR35
  • Mfr. Model # L3-M65
  • Testing Sieve, Clear Acrylic Frame, Nickel Screen Material, Acrylic Frame Material, Mesh Size Range Fine,...More

  • Category : Wire Cloth Sieves
Testing Sieve,Acrylic,85 micron
  • ADVANTECH
  • Testing Sieve, Acrylic, 85 micron Testing Sieve,Acrylic,85 micron
  • Item # 40PR48
  • Mfr. Model # L3-M85
  • Testing Sieve, Clear Acrylic Frame, Nickel Screen Material, Acrylic Frame Material, Mesh Size Range Fine,...More

  • Category : Wire Cloth Sieves
Testing Sieve,Acrylic,30 micron
  • ADVANTECH
  • Testing Sieve, Acrylic, 30 micron Testing Sieve,Acrylic,30 micron
  • Item # 40PR39
  • Mfr. Model # L3-M30
  • Testing Sieve, Clear Acrylic Frame, Nickel Screen Material, Acrylic Frame Material, Mesh Size Range Fine,...More

  • Category : Wire Cloth Sieves
Testing Sieve,Acrylic,45micron,3.25in.D
Testing Sieve,Acrylic,50 micron
  • ADVANTECH
  • Testing Sieve, Acrylic, 50 micron Testing Sieve,Acrylic,50 micron
  • Item # 40PR21
  • Mfr. Model # L3-M50
  • Testing Sieve, Clear Acrylic Frame, Nickel Screen Material, Acrylic Frame Material, Mesh Size Range Fine,...More

  • Category : Wire Cloth Sieves
Testing Sieve,Acrylic,80 micron
  • ADVANTECH
  • Testing Sieve, Acrylic, 80 micron Testing Sieve,Acrylic,80 micron
  • Item # 40PR17
  • Mfr. Model # L3-M80
  • Testing Sieve, Clear Acrylic Frame, Nickel Screen Material, Acrylic Frame Material, Mesh Size Range Fine,...More

  • Category : Wire Cloth Sieves
Laboratory Screener
Rocker Type Field Testing Sieve
Testing Sieve,Acrylic,70 micron
  • ADVANTECH
  • Testing Sieve, Acrylic, 70 micron Testing Sieve,Acrylic,70 micron
  • Item # 40PR81
  • Mfr. Model # L3-M70
  • Testing Sieve, Clear Acrylic Frame, Nickel Screen Material, Acrylic Frame Material, Mesh Size Range Fine,...More

  • Category : Wire Cloth Sieves
Testing Sieve,Acrylic,60 micron
  • ADVANTECH
  • Testing Sieve, Acrylic, 60 micron Testing Sieve,Acrylic,60 micron
  • Item # 40PR66
  • Mfr. Model # L3-M60
  • Testing Sieve, Clear Acrylic Frame, Nickel Screen Material, Acrylic Frame Material, Mesh Size Range Fine,...More

  • Category : Wire Cloth Sieves
Testing Sieve,Acrylic,35 micron
  • ADVANTECH
  • Testing Sieve, Acrylic, 35 micron Testing Sieve,Acrylic,35 micron
  • Item # 40PR75
  • Mfr. Model # L3-M35
  • Testing Sieve, Clear Acrylic Frame, Nickel Screen Material, Acrylic Frame Material, Mesh Size Range Fine,...More

  • Category : Wire Cloth Sieves
Testing Sieve,Acrylic,55 micron
  • ADVANTECH
  • Testing Sieve, Acrylic, 55 micron Testing Sieve,Acrylic,55 micron
  • Item # 40PR61
  • Mfr. Model # L3-M55
  • Testing Sieve, Clear Acrylic Frame, Nickel Screen Material, Acrylic Frame Material, Mesh Size Range Fine,...More

  • Category : Wire Cloth Sieves
Testing Sieve,Acrylic,90 micron,3.25in.D
Testing Sieve,Acrylic,40 micron
  • ADVANTECH
  • Testing Sieve, Acrylic, 40 micron Testing Sieve,Acrylic,40 micron
  • Item # 40PR65
  • Mfr. Model # L3-M40
  • Testing Sieve, Clear Acrylic Frame, Nickel Screen Material, Acrylic Frame Material, Mesh Size Range Fine,...More

  • Category : Wire Cloth Sieves
Testing Sieve,Acrylic,25 micron,3.25in.D
Sieve,12 In,Brass Frame,SS Mesh,No. 1000
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Sieve, 12 In, Brass Frame, SS Mesh, No. 1000 Sieve,12 In,Brass Frame,SS Mesh,No. 1000
  • Item # 5FXP6
  • Mfr. Model # 5FXP6
  • USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size No....More

  • Category : Wire Cloth Sieves
Sieve,12 In,Brass Frame,SS Mesh,No. 850
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Sieve, 12 In, Brass Frame, SS Mesh, No. 850 Sieve,12 In,Brass Frame,SS Mesh,No. 850
  • Item # 5JAE2
  • Mfr. Model # 5JAE2
  • USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size No....More

  • Category : Wire Cloth Sieves
Sieve,12 In,Brass Frame,SS Mesh,No. 1000
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Sieve, 12 In, Brass Frame, SS Mesh, No. 1000 Sieve,12 In,Brass Frame,SS Mesh,No. 1000
  • Item # 5JAY9
  • Mfr. Model # 5JAY9
  • USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size No....More

  • Category : Wire Cloth Sieves
Sieve,12 In,Brass Frame,SS Mesh,No. 850
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Sieve, 12 In, Brass Frame, SS Mesh, No. 850 Sieve,12 In,Brass Frame,SS Mesh,No. 850
  • Item # 5JCD1
  • Mfr. Model # 5JCD1
  • USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size No....More

  • Category : Wire Cloth Sieves
Sieve,12 In,Brass Frame,SS Mesh,No. 850
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Sieve, 12 In, Brass Frame, SS Mesh, No. 850 Sieve,12 In,Brass Frame,SS Mesh,No. 850
  • Item # 5JAU2
  • Mfr. Model # 5JAU2
  • USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size No....More

  • Category : Wire Cloth Sieves
Sieve,8 in,SS Frame,SS Mesh,No. 635
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Sieve, 8 in, SS Frame, SS Mesh, No. 635 Sieve,8 in,SS Frame,SS Mesh,No. 635
  • Item # 5FWT4
  • Mfr. Model # 5FWT4
  • USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh...More

  • Category : Wire Cloth Sieves
Sieve,12 In,Brass Frame,SS Mesh,No. 1000
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Sieve, 12 In, Brass Frame, SS Mesh, No. 1000 Sieve,12 In,Brass Frame,SS Mesh,No. 1000
  • Item # 5JAM0
  • Mfr. Model # 5JAM0
  • USA Standard Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size No....More

  • Category : Wire Cloth Sieves
Sieve,8 in,Brass Frame,SS Mesh,No. 1000
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More