Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Adhesives, Sealants and Tape

25 results found that include 202 products

Filter Results By

Product Categories

Results per page:  16 | 32 | 48
Black Flame Retardant Vinyl Electrical Tape, 3/4" Widt
  • SCOTCH
  • Item # 2A226
  • Mfr. Model # 33+ SUPER-3/4x20FT
  • Electrical Tape, Material Flame Retardant Vinyl, Black, Shape Continuous Roll, Width 3/4 In., Length 20 ft.,...More

  • Category : Electrical Tapes
Gray Silicone Rubber Self-Fusing Tape, 1" Width, 30 ft
Black Vinyl Corrosion Protection Tape, 2" Width, 100 f
Black Flame Retardant Rubber Mastic Tape, 2" Width, 6&
  • SCOTCH
  • Item # 4DYW8
  • Mfr. Model # 2234
  • Mastic Tape, Material Flame Retardant Rubber, Black, Shape Continuous Roll, Width 2 In., Length 6 ft.,...More

  • Category : Electrical Tapes
0.29 oz. Adhesive Remover Pen, Yellow
  • SCOTCH
  • Item # 1CNP6
  • Mfr. Model # 6042
  • Adhesive Remover Pen, Sticker And Marker Remover, Size 0.33 Oz, Net Weight 0.29 Oz, Substrates Walls,...More

  • Category : Adhesive and Gasket Removers
50m x 48mm Polypropylene Packaging Tape w/Dispenser, Clear
Black Vinyl Mastic Tape, 3-1/4" Width, 4-1/2"
  • SCOTCH
  • Item # 5ZNH0
  • Mfr. Model # 2200 PK10
  • Mastic Tape, Material Vinyl, Black, Shape Rectangle, Width 3-1/4 In., Length 4-1/2 In., Thickness 125 mil,...More

  • Category : Electrical Tapes
  • SCOTCH
  • Multiple product options available

    Strapping Tape, Material Polypropylene Film, Clear, Length 60 yd., Thickness 5.6 mil, Tensile Strength 175 lb./in., Adhesion Strength 75 oz./in., Hot Melt Synthetic...More

  • Category : Filament Tapes
Light Gray Flame Retardant Intumescent Elastomer Arc Proofing&#x
  • SCOTCH
  • Multiple product options available

    Flatback Masking Tape, Material Flat Stock Paper, Orange, Shape Continuous Roll, Length 55m, Thickness 9.5 mil, Tensile Strength 49 lb./in., Adhesion Strength 69...More

  • Category : Masking Tapes
Masking Tape, 60 yd. x 1", Gold, 3.30 mil, Packag
  • SCOTCH
  • Multiple product options available

    Film Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • Category : Film Tape
Masking Tape, 60 yd. x 3/4", Gold, 3.30 mil,
Masking Tape, 60 yd. x 2", Gold, 3.30 mil, Packag
Masking Tape, 60 yd. x 1-1/2", Gold, 3.30 mil,&#x
Results per page:  16 | 32 | 48

Whether you need to bond substrates, repair concrete, or secure fastener assemblies, Grainger has the tapes, adhesives and sealants to get the job done. Shop for duct tape, masking tape and packing tape for everyday use. Find electrical and foam tape for specific applications in just the right width, strength and roll size to meet your needs. And Grainger's selection of epoxy, glues and cements is just as broad.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More