Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Adhesives, Sealants and Tape

11 results found that include 11 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
2"W Silicone Insulating and Sealing Tape, Black, 432"&
130 Wipes/Bucket Hand Wipes with 1 to 5 min. Dry&
1 lb. Steel Liquid with Temp. Range of Up to 225&
Black Sealant, Silicone, 300mL Cartridge
  • LOCTITE
  • Item # 23UA28
  • Mfr. Model # 21746
  • Sealant, For Use On Metal, Silicone Sealant Base, Color Black, Sealant Container Cartridge, Size 300mL,...More

  • Category : Caulks and Sealants
1 lb. Putty, Fast Set Steel with Temp. Range of U
Gray Anchor Bolt Grout HP Kit, 20.7 oz. Size, Coverage
  • LOCTITE
  • Item # 3NVK5
  • Mfr. Model # 1108758
  • Anchor Bolt Grout HP Kit, Color Gray, Number of Components 2, Size 20.7 oz., Container Type Dual Cartridge,...More

  • Category : Concrete Patching and Repair Compounds
50mL Anaerobic Retaining Compound with Max. Temp. (F)&
  • LOCTITE
  • Item # 36D058
  • Mfr. Model # 64031
  • Retaining Compound, Anaerobic, 50mL, Max. Temp. (F) -65 to 400 Degrees , Shear Strength (PSI) 3000, Full Cure...More

  • Category : Retaining Compounds
Clear 20g Instant Adhesive, Kit Container Type, 30 sec.
  • LOCTITE
  • Item # 2VFH7
  • Mfr. Model # 20420
  • Instant Adhesive, Size 20g, Container Type Kit, Color Clear, Begins to Harden 30 sec., Functional Cure Not...More

  • Category : Instant Adhesives
Oil and Water-Resistant, Noncorrosive Gray RTV Silicone Gasket&#
  • LOCTITE
  • Item # 2PAC8
  • Mfr. Model # 18581
  • RTV Silicone Gasket Maker, Oil and Water-Resistant, Noncorrosive, 300mL, Gray, Temp. Range -75 to 625 Degrees...More

  • Category : Gasket Sealants
High Adhesion, Instant Seal Black Flange Sealant, 300mL
  • LOCTITE
  • Item # 12Z235
  • Mfr. Model # 20166
  • Flange Sealant, High Adhesion, Instant Seal, 300mL, Black, Temp. Range -65 to 500 Degrees F, Specific Gravity...More

  • Category : Gasket Sealants
Silicone Gasket Maker Gray RTV Silicone, 300mL
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More