Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Adhesives, Sealants and Tape

20 Results Found that Include 33 Products

Results per page:  16 | 32 | 48
Metal Magic Steel Stick
  • LOCTITE
  • Metal Magic Steel Stick Metal Magic Steel Stick
  • Item # 5TT85
  • Mfr. Model # 98853
  • Metal Magic Steel Stick(TM), Steel Filled, in Stick Form, 4 oz. Stick, Stick, Gray, 10 min. Functional Cure,...More

  • Category : Putties
Flexible Seal Purple Anaerobic Flange Sealant, 50mL
  • LOCTITE
  • Flexible Seal Purple Anaerobic Flange Sealant, 50mL Anaerobic Flange Sealant
  • Item # 5E226
  • Mfr. Model # 51531
  • Anaerobic Flange Sealant, Flexible Seal, 50mL, Purple, Temp. Range -65 to 300 Degrees F, Specific Gravity...More

  • Category : Gasket Sealants
Black RTV Silicone Sealant, 190mL
  • LOCTITE
  • Black RTV Silicone Sealant, 190mL RTV Silicone Sealant
  • Item # 12Z252
  • Mfr. Model # 743519
  • RTV Silicone Sealant, 190mL, Black, Temp. Range -65 to 450DF, Specific Gravity 1.01, Viscosity Paste, Flash...More

  • Category : Gasket Sealants
1/2" Threadlocker Tape, Blue, 260" Length
Epoxy,Hysol E-05CL,Clr,50mL,Cartridge
Refrigerant Sealant,10mL,Red
  • LOCTITE
  • Refrigerant Sealant, 10mL, Red Refrigerant Sealant
  • Item # 1YDZ3
  • Mfr. Model # 25882
  • Refrigerant Pipe Sealant, 10mL, Container Type Bottle, Chemical Type Methacrylate Ester, High, Color Red, Gas...More

  • Category : Pipe Sealants
50mL Static Mix Nozzle,PK10
  • LOCTITE
  • 50mL Static Mix Nozzle, PK10 50mL Static Mix Nozzle,PK10
  • Item # 36D063
  • Mfr. Model # 1034575
  • Characteristics (6) 18 In. long; 6.5 mm Inside Diameter, 20 Elements;Mixing Ratio 10:1;Nozzle Type Stepped...More

  • Category : Epoxy Applicator Accessories
Green 50mL Acrylic Adhesive, 72 hr. Curing Time, 1 EA
  • LOCTITE
  • Green 50mL Acrylic Adhesive, 72 hr. Curing Time, 1 EA Acrylic Adhesive
  • Item # 19TT83
  • Mfr. Model # 996453
  • Acrylic Adhesive, Multipurpose, Size 50mL, Green, Temp. Range -65 Degrees to 180 Degrees F, Curing Time 72...More

  • Category : Adhesives
Adhesive,Urethane,Hysol U-05FL,50mL
  • LOCTITE
  • Adhesive, Urethane, Hysol U-05FL, 50mL Adhesive,Urethane,Hysol U-05FL,50mL
  • Item # 4UK14
  • Mfr. Model # 29348
  • Urethane Adhesive, Hysol(r) U-05FL(TM), Metal Bonder, Highly Flexible, High Peel/High Shear, Off White, 50mL...More

  • Category : Epoxy
Adhesive,Epoxy,Hysol E-00NS,50 mL
  • LOCTITE
  • Adhesive, Epoxy, Hysol E-00NS, 50 mL Adhesive,Epoxy,Hysol E-00NS,50 mL
  • Item # 4UK11
  • Mfr. Model # 29294
  • Epoxy Adhesive Hysol E-00NS, Fast Setting, Non-Sag, Controlled Flow, Low Odor, Translucent, 50mL Dual...More

  • Category : Epoxy
Accelerator,Mist Spray,0.70 Fl Oz,Clear
Repair Mixers/Nozzles,Use2WKR4,Pk6
Static Mix Tip,7-5/16in.Size,Manual,PK10
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More