Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Adhesives, Sealants and Tape

60 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Polyester Paper Splicing Tape, Silicone Adhesive, 3.80 mil Thick, 2" X 216 ft., Blue, 24 PK

    Brand
    POLYKEN
    Item #
    49AH94
    Mfr. Model #
    781
    Polyester Paper Splicing Tape, Silicone Adhesive, 3.80 mil
    Web Price $774.00 / pkg. of 24
  • Floor Marking Tape, Solid, Continuous Roll, 4" Width, 8 PK

    Brand
    3M
    Item #
    2DED8
    Mfr. Model #
    471
    Floor Marking Tape, Solid, Continuous Roll, 4" Width,
    Web Price $737.00 / pkg. of 8
  • Kraft Paper Double Sided Film Tape, Rubber Adhesive, 9.00 mil Thick, 25mm X 33m, White

    Brand
    3M
    Item #
    54EN09
    Mfr. Model #
    9579
    Kraft Paper Double Sided Film Tape, Rubber Adhesive, 9.00&#
    Web Price $775.00 / pkg. of 36
  • Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 72mm X 914m, 4 PK

    Brand
    3M
    Item #
    2DEE4
    Mfr. Model #
    375
    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive,
    Web Price $779.00 / pkg. of 4
  • Insulation Insulating Spray Foam Sealant Kit, 42.0 lb. Two Cylinders, Cream

    Brand
    FROTH-PAK
    Item #
    48WK27
    Mfr. Model #
    11098207
    Insulation Insulating Spray Foam Sealant Kit, 42.0 lb. Two&
    Web Price $768.00 / each
  • Cellophane Carton Sealing Tape, Rubber Adhesive, 3/4" X 72 yd., 48 PK

    Brand
    SCOTCH
    Item #
    2DEH3
    Mfr. Model #
    610
    Cellophane Carton Sealing Tape, Rubber Adhesive, 3/4"
    Web Price $751.00 / pkg. of 48
  • Amber Hot Melt Glue Stick, 5/8" Diameter, 8" Length, 165 PK

    Brand
    3M
    Item #
    2GKJ7
    Mfr. Model #
    3779 Q
    Amber Hot Melt Glue Stick, 5/8" Diameter, 8"
    Web Price $763.00 / pkg. of 165
  • Dual Cartridge Pneumatic Applicator For Use With 490mL Cartridges

    Brand
    LOCTITE
    Item #
    19TT92
    Mfr. Model #
    985249
    Dual Cartridge Pneumatic Applicator For Use With 490mL Cart
    Web Price $730.00 / each
  • 1/2"W PTFE Joint Sealant Tape, White, 1800" Length

    Brand
    ANTI-SEIZE TECHNOLOGY
    Item #
    40E311
    Mfr. Model #
    28314
    1/2"W PTFE Joint Sealant Tape, White, 1800" Lengt
    Web Price $726.00 / each
  • Epoxy Adhesive, 25 lb. Pail, Gray, Work Life: 30 min.

    Brand
    LOCTITE
    Item #
    2TUP8
    Mfr. Model #
    98372
    Epoxy Adhesive, 25 lb. Pail, Gray, Work Life: 30
    Web Price $762.00 / each
  • 1" X 36 yd. Adhesive Transfer Tape Liner, 3.00 mil Thick, 36 PK

    Brand
    SCOTCH
    Item #
    2DEE7
    Mfr. Model #
    665
    1" X 36 yd. Adhesive Transfer Tape Liner, 3.00 mi
    Web Price $738.00 / pkg. of 36
  • Cloth Electrical Tape, No Adhesive Tape Adhesive, 7.00 mil Thick, 3/4" X 60 ft., Yellow, 20 PK

    Brand
    3M
    Item #
    2FZG3
    Mfr. Model #
    2510-3/4x60FT
    Cloth Electrical Tape, No Adhesive Tape Adhesive, 7.00 mil&
    Web Price $745.00 / pkg. of 20
  • Cloth Electrical Tape, Rubber Tape Adhesive, 8.00 mil Thick, 3/4" X 60 ft., Yellow, 20 PK

    Brand
    3M
    Item #
    2FZP3
    Mfr. Model #
    2520-3/4x60FT
    Cloth Electrical Tape, Rubber Tape Adhesive, 8.00 mil Thick
    Web Price $794.00 / pkg. of 20
  • Multipurpose/Construction Insulating Spray Foam Sealant Kit, 37.8 lb. Aerosol Can, Yellow/White

    Brand
    HANDI-FOAM
    Item #
    13P436
    Mfr. Model #
    P10732
    Multipurpose/Construction Insulating Spray Foam Sealant Kit, 37.
    Web Price $767.00 / each
  • Neoprene High Performance Yellow Gasket Adhesive, 5 gal.

    Brand
    3M
    Item #
    25J626
    Mfr. Model #
    1300L
    Neoprene High Performance Yellow Gasket Adhesive, 5 gal.
    Web Price $783.00 / each
  • Epoxy Adhesive, 6.76 oz. Cartridge, Clear, Work Life: 5 min.

    Brand
    3M
    Item #
    2JCE5
    Mfr. Model #
    DP100
    Epoxy Adhesive, 6.76 oz. Cartridge, Clear, Work Life:
    Web Price $716.00 / pkg. of 12
  • 3/4" X 60 yd. Adhesive Transfer Tape, Kraft Paper Liner, 2.00 mil Thick, 48 PK

    Brand
    3M
    Item #
    29WT24
    Mfr. Model #
    XT2105
    3/4" X 60 yd. Adhesive Transfer Tape,  Kraft
    Web Price $726.00 / pkg. of 48
  • Polyethylene Film Tape, Rubber Adhesive, 6.70 mil Thick, 3" X 36 yd., Clear, 1 EA

    Brand
    3M
    Item #
    15D006
    Mfr. Model #
    3-36-5421
    Polyethylene Film Tape, Rubber Adhesive, 6.70 mil Thick, 3&
    Web Price $752.00 / each
  • Vinyl Electrical Tape, Rubber Tape Adhesive, 7.00 mil Thick, 3/4" X 108 ft., Black, 48 PK

    Brand
    3M
    Item #
    2DPU6
    Mfr. Model #
    33-3/4x36YD
    Vinyl Electrical Tape, Rubber Tape Adhesive, 7.00 mil Thick
    Web Price $708.00 / pkg. of 48
  • Floor Marking Tape, Solid, Continuous Roll, 4" Width, 8 PK

    Brand
    3M
    Item #
    2DED7
    Mfr. Model #
    471
    Floor Marking Tape, Solid, Continuous Roll, 4" Width,
    Web Price $732.00 / pkg. of 8
  • Manual Applicator For Use With 200mL Duo-Pak Cartridges

    Brand
    3M
    Item #
    2VCY5
    Mfr. Model #
    87977
    Manual Applicator For Use With 200mL Duo-Pak Cartridges
    Web Price $711.00 / each
  • UPVC Carton Sealing Tape, Rubber Adhesive, 25.4mm X 66m, 36 PK

    Brand
    SCOTCH
    Item #
    54EN64
    Mfr. Model #
    681
    UPVC Carton Sealing Tape, Rubber Adhesive, 25.4mm X 66m,&#x
    Web Price $724.00 / pkg. of 36
  • UPVC Carton Sealing Tape, Rubber Adhesive, 13mm X 66m, 72 PK

    Brand
    SCOTCH
    Item #
    54EN29
    Mfr. Model #
    681
    UPVC Carton Sealing Tape, Rubber Adhesive, 13mm X 66m,
    Web Price $756.00 / pkg. of 72
  • Polyester Film Tape, Rubber Adhesive, 2.30 mil Thick, 3/4" X 72 yd., Yellow, 48 PK

    Brand
    3M
    Item #
    2DVJ4
    Mfr. Model #
    56
    Polyester Film Tape, Rubber Adhesive, 2.30 mil Thick, 3
    Web Price $700.00 / pkg. of 48
  • Solid Black Anti-Slip Tape, 2.0 ft. x 60.0 ft., 20 Grit Aluminum Oxide, Acrylic Adhesive, 1 EA

    Brand
    MILITARY GRADE FLEXTRED
    Item #
    53XX13
    Mfr. Model #
    MG24.2460.BLA
    Solid Black Anti-Slip Tape, 2.0 ft. x 60.0 ft., 20
    Web Price $748.00 / each
  • Solid Black Anti-Slip Tape, 2.0 ft. x 60.0 ft., 60 Grit Aluminum Oxide, Acrylic Adhesive, 1 EA

    Brand
    MILITARY GRADE FLEXTRED
    Item #
    53XX23
    Mfr. Model #
    MG54.2460.BLA
    Solid Black Anti-Slip Tape, 2.0 ft. x 60.0 ft., 60
    Web Price $704.00 / each
  • Amber Hot Melt Glue Stick, 5/8" Diameter, 2" Length, 605 PK

    Brand
    3M
    Item #
    2GKP1
    Mfr. Model #
    3779 TC
    Amber Hot Melt Glue Stick, 5/8" Diameter, 2"
    Web Price $778.00 / pkg. of 605
  • Epoxy Adhesive, 13.53 oz. Cartridge, Gray, Work Life: 90 min.

    Brand
    3M
    Item #
    2JBK8
    Mfr. Model #
    DP190
    Epoxy Adhesive, 13.53 oz. Cartridge, Gray, Work Life:
    Web Price $799.00 / pkg. of 6
  • Paper Double Sided Masking Tape, Rubber Adhesive, 8.50 mil Thick, 48mm X 25 yd., Tan

    Brand
    SHURTAPE
    Item #
    40TT85
    Mfr. Model #
    DF 065
    Paper Double Sided Masking Tape, Rubber Adhesive, 8.50 mil&
    Web Price $732.00 / pkg. of 24
  • Polyurethane Film Tape, Acrylic Adhesive, 14.00 mil Thick, 12" X 5 yd., Clear, 1 EA

    Brand
    3M
    Item #
    45K149
    Mfr. Model #
    8561
    Polyurethane Film Tape, Acrylic Adhesive, 14.00 mil Thick,
    Web Price $772.00 / each
  • EMI Absorber Tape, Acrylic, 50.00 mil, Gray, 100 PK

    Brand
    3M
    Item #
    45K446
    Mfr. Model #
    AB5050
    EMI Absorber Tape, Acrylic, 50.00 mil, Gray, 100 PK
    Web Price $753.00 / pkg. of 100
  • PTFE Film Tape, Silicone Adhesive, 6.50 mil Thick, 6" X 36 yd., Tan, 1 EA

    Brand
    TAPECASE
    Item #
    15D621
    Mfr. Model #
    15D621
    PTFE Film Tape, Silicone Adhesive, 6.50 mil Thick, 6"&
    Web Price $712.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More